Beli impact 1 inch di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- TEKIRO Air Impact Anvil Twin Hammer (Mesin Pembuka Baut)Deskripsi:TEKIRO AIR IMPACT WRENCH ANVIL TWIN HAMMER 1 INCH Untuk membuka dan memasang baut/mur dengan bantuan impact (kompressor) dengan square drive 1", bolt capacity M42 (65mm), max torque 2.200 ft-lb @15sec 2.982 Nm @15Sec, length 580mm, air cons 0, 31, air inlet 1/2", hose size 1/2"- High Spesification Torque- Front Exhaust- Not Slipery When Used- Strength and Precision DriveItem Code : AT-AI1897atribut:
- Spec (inch): 1
- Speed (rpm): 3600
- Bolt Capacity: M42 (65mm)
- Square Driver (inch): 1
- Air inlet (inch): 1/2
- Air Consumption (m³/minute): 0.31
- Hose size (inch): 1/2
- Maximum Torque (N m): 2,200 ft-lb @15Sec 2,982 Nm @15Sec
- Sound Pressure Level (dBA): 101.5
- ESCO/EQUIPMENT SUPPLY CO Vehicle StandDeskripsi:Extra-heavy-duty jack stands are designed in a tower or a tripod shape and are recommended for use in pairs to support jacks during routine tire changes. These stands support 20 or more tons of weight.atribut:
- UNSPSC: 31160000
- Base Length (in): 11
- Base Material: Steel
- Base Width (in): 11
- Base shape: Square
- Duty Rating: Extra-Heavy Duty
- Duty Rating [New]: Heavy Duty
- Features: Adjustment Pin is Secured to Stand to Prevent Loss
- Individual Item Weight (lbs): 75
- Individual Stand Load Capacity (t): 22
- Lifting Actuator: Manual
- Load Capacity per Pair (t): 22
- Locking Type: Pin
- Manufacturer Part Number: 10455-PAIR
- Maximum Extended Height (in): 20
- Minimum Height (in): 14
- Number of Lift Positions: 3
- Saddle Length [New] (in): 3-3/4
- Saddle Shape: V-Notch
- Saddle Width [New] (in): 3
- Stand Type: Jack Stand
- Standards: CE
- TRUSCO Anvil Vice c/w Rotary Baseatribut:
- Accessories: Rotating Base
- Material: (Body) Carbon Steel, (Shaft Handle Cap) Steel
- INGERSOLL RAND Impact Wrenchatribut:
- Recommendation Torque Range (N m): 271-3100
- Air inlet (inch): 1/2 NPTF
- Min. Hose (inch): 1/2
- Length (mm): 630
- Maximum Free Speed (rpm): 4100
- Maximum Torque (N m): 3800
- Maximum Torque (ft/lbs): 2802
- Toptul 1inch DR. Super Duty Air Impact WrenchDeskripsi:- Impact mechanism : New twin hammer. - Side exhaust with muffler. - Inside trigger.atribut:
- Free Speed (rpm): 4000
- Air Pressure (psi): 90
- Air consumption (CFM): 9
- Min. Air Hose (inch): 3/8
- Bolt Capacity (inch): 1-27/64
- Maximum Torque (N m): 2400
- Maximum Torque (ft/lbs): 1800
- TEKIRO Kunci Pas & Kunci L EVA TrayDeskripsi:TEKIRO EVA KUNCI PAS DAN L SET adalah set yang dirancang khusus untuk membatu kebutuhan pertukangan dan mekanik dalam mengerjakan pekerjaan. Disatukan dalam sebuah EVA (tempat khusus) agar memudahkan penyimpanan dan pengambilan saat dibutuhkan.Terdiri Dari :- Kunci L set 9 pcs (pendek)kunci L 1.5mm, 2mm, 2.5mm, 3mm, 4mm, 5mm, 6mm, 8mm, 10mm- Set Kunci pas 8 pcs (Uk.6 - 24mm)6x7, 8x9, 10x11, 11x12, 12x13, 14x15, 16x17, 19x21, 22x24
- Snap-on Long Anvil Air Impact Wrench 1inchatribut:
- Extended Anvil Length (inch) (mm): 6 (152)
- Country of Origin: TWN
- Air Inlet Thread Size: 1/2inch - 14 NPT
- Air Consumption, Free Speed, CFM (SCFM) [L/minute]: 10.8 (-) [305.82]
- Anvil Type: Friction Ring w/Thru Hole
- Drive Size (inch) (mm): 1 (25)
- Free Speed (rpm): 5,000
- Length (inch) (mm): 19.53 (496)
- Maximum Torque (N m): 2712
- Maximum Torque (ft lbs): 2000
- Recommended Hose Size (inch) (mm): 1/2 (13)
- Sound Level (dBA): 108.9
- Vibration Level (m/s²): 10.66
- Weight (kg): 12.2
- Weight (lbs): 26.9
- KRISBOW Mesin Pembuka Bautatribut:
- Air Pressure (bar): 6
- Hose size (inch): 1/2
- Shinano Air Impact Wrench 1Inchatribut:
- Hose size: 13mm (1/2Inch)
- Bullocks Heavy Duty Air Impact Wrench Kit ½ inch BLT-504Katribut:
- Square Drive: 1/2 inch
- Free Speed (rpm): 7
- Vibration (m/s2): 10.4
- Air Pressure (psi): 90.0
- Air Inlet (NPT): 1/4inch
- Avg. air cons. (CFM): 4.5
- Maximum Torque (ft-lbs): 260
- Sound Level (dBA): 94
- TEKIRO Air Impact Jumbo with Stubby Impact Socket Set (Mesin Pembuka Baut)Deskripsi:TEKIRO AIR IMPACT JUMBO WITH STUBBY IMPACT SOCKET SET 12 PCSTekiro Air Impact Jumbo Hammer dilengkapi dengan aksesoris dan 12 pcs socketMaterial : CrMo & CrVatribut:
- Material: CRMO & CRV
- JTC Long Anvil Air Impact Wrenchatribut:
- Inlet Size: 1/2\"
- Type: D-Handle
- Drive Size: 1\"
- Maximum Torque: 2500 ft-lb
- Rotation Speed (rpm): 3700 rpm
- KYOTO TOOL (KTC) 12.7Sq Impact Wrench (Composite Type)atribut:
- Mass (kg): 1.3
- Maximum Torque (N m): 410
- Ablility Bolt Diameter: M16
- Insertion angle (sq.): 12.7 (with pin hole)
- Accessories: Air coupler (Nitto Koki 20PM equivalent)x1, oil for air toolx1
- No Load Speed (rpm): 8100
- No-load Air Consumption (m³/minute): 0.13
- TRUSCO Number: 820-2774
- TEKIRO Air Impact 1/2inch Drive Set (Mesin Pembuka Baut)Deskripsi:Set content : - 1/2inch Air Impact Wrench Twin Hammer - 1/2inch DR. Deep Impact Socket 6PT 10mm - 1/2inch DR. Deep Impact Socket 6PT 12mm - 1/2inch DR. Deep Impact Socket 6PT 14mm - 1/2inch DR. Deep Impact Socket 6PT 17mm - 1/2inch DR. Deep Impact Socket 6PT 19mm - 1/2inch DR. Deep Impact Socket 6PT 21mm - 1/2inch DR. Deep Impact Socket 6PT 23mm - 1/2inch DR. Deep Impact Socket 6PT 24mm - Mini Oiler - Oil Pot - Coupler
- TEKIRO Air Impact Twin Hammer (Mesin Pembuka Baut)Deskripsi:Air impact wrench memiliki cara kerja seperti halnya mesin bor yakni dengan tekanan, namun tidak menggunakan listrik melainkan dengan bantuan angin dari kompressor yang disalurkan ke air impact tersebut. alat ini biasanya digunakan pada bengkel motor, mobil, servis elektronik dan lainnya. fungsi air impact wrench adalah untuk membantu pemasanganatribut:
- Hose size (mm): 10
Daftar Harga impact 1 inch Terbaru March 2026
| TEKIRO Air Impact Anvil Twin Hammer (Mesin Pembuka Baut) | Rp10.999.900 |
| INGERSOLL RAND Impact Tool | Rp3.399.900 |
| ESCO/EQUIPMENT SUPPLY CO Vehicle Stand | Rp8.499.900 |
| TRUSCO Anvil Vice c/w Rotary Base | Rp2.899.900 |
| INGERSOLL RAND Impact Wrench | Rp15.999.900 |
| TONE Air Impact Wrench | Rp3.799.900 |
| Toptul 1inch DR. Super Duty Air Impact Wrench | Rp13.999.900 |
| TEKIRO Kunci Pas & Kunci L EVA Tray | Rp489.900 |
| Snap-on Long Anvil Air Impact Wrench 1inch | Rp72.999.900 |
| KYOTO TOOL (KTC) Air Impact Wrench | Rp2.799.900 |
Data diperbarui pada 21/03/2026 (Harga belum termasuk PPN)



















































































































































/l5P105677761-2.jpg)








%20Air%20Impact%20Wrench/nvP105523859-1.jpg)



/5tP103683209-2.jpg)

%2012_7Sq%20Impact%20Wrench%20(Composite%20Type)/isP103649676-1.jpg)
/6bP103683227-2.jpg)
/6kP103683236-4.jpg)
/lsP101005784-3.jpg)