OTC Vehicle Jack Stand (Penyangga Kendaraan)

Sebelum PPN:
Rp3.499.900 - Rp15.999.900
Spesifikasi
Duty Rating [New]Heavy Duty
Stand TypeJack Stand

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Extra-heavy-duty jack stands are designed in a tower or a tripod shape and are recommended for use in pairs to support jacks during routine tire changes. These stands support 20 or more tons of weight.
Feature
Jack Stand Duty Rating Heavy Duty Lifting Actuator Pin Adjustment Load Capacity per Pair 22 ton Minimum Height 13 7/8 in Maximum Extended Height 19 7/8 in Base Material Steel Saddle Shape V-Notch Saddle Length 3 3/4 in Saddle Width 3 in Saddle Diameter Not Applicable Base Shape Square Locking Type Pin Standards ASME PASE 2019 Base Length 11 in Base Material Finish Baked Enamel Features Corrosion Resistant Includes Cable with D-Ring and Security Pin Stand Pin Support Tube

Ulasan Produk

Tidak ada ulasan