Beli iko bearing di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. IKO Needle Bearing with Thrust Ball Bearing NAXI (Laher Jarum)
    Mulai

    Rp389.900

    IKO Needle Bearing with Thrust Ball Bearing NAXI (Laher Jarum)
    Deskripsi:
    This is a small-volume, economical bearing that combines a needle bearing with a cage in the radial bearing section and a thrust ball bearing in the thrust bearing section.This bearing can support radial and axial loads simultaneously.For the dust cover type, the dust cover made of thin steel plate is attached to the groove on the outer diameter of the outer ring flange of the thrust bearing section, forming a labyrinth between the thrust raceway and the dust cover, which is effective in preventing grease leakage and the intrusion of dust and dirt.
    atribut:
    • Basic Static Load Rating Radial (N): 25400
    • Basic Static Load Rating Axial (N): 19700
    • Basic Dynamic Load Rating Axial (N): 14200
    • Inner Diameter d(Φmm): 17
    • Body Material: High carbon chromium bearing steel
    • Cover: Dust cover included
    • Dimension H (mm): 10
    • Dimensions d2 (mm): 36 phi
    • Dimensions l (mm): 30
    • Inner circle: LRT172020
    • Inscribed circle diameter Fw(Φmm): 20
    • Outer Diameter d (mm): 30
    • Permitted Rotation Speed (rpm): 7500
    • Raceway Shape: Needle roller bearings
    • Rolling Element Material: High carbon chromium bearing steel
    • Type: With inner ring
    • Width B (mm): 20.5
  2. IKO Cam Follower CF4 Series
    Mulai

    Rp259.900

    IKO Cam Follower CF4 Series
    atribut:
    • Dimension C (mm): 8
  3. IKO Bearing Jarum Tipe Selubung (Laher Bambu)
    26%
    Rating:
    100% of 100
    (1)
    Mulai

    Rp27.900

  4. IKO Inner Ring
    Mulai

    Rp19.900

    IKO Inner Ring
    Deskripsi:
    Inner Rings for Shell Type Needle Roller Bearings Inch Series.IKO Inner Rings are heat-treated and finished by grinding to a high degree of accuracy. In the case of needle roller bearings, normally, the shafts are heattreated and finished by grinding, and used as the raceway surfaces. However, when it is impossible to make shaft surfaces according to the specified surface hardness or surface roughness, inner rings are used.
  5. shindaiwa Bandsaw Blade (Mata Gergaji Pita)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp3.999.900

  6. Makita Cordless Grass Trimmer (Pemotong Rumput Baterai)
    Mulai

    Rp12.999.900

  7. IKO Cam Followers
    27%
    Rating:
    100% of 100
    (1)
    Mulai

    Rp69.900

  8. TERAL Pump Immersion Coolant Coolant Non Self Priming Type (Pompa Celup Sebagian)
    Mulai

    Rp5.099.900

    TERAL Pump Immersion Coolant Coolant Non Self Priming Type (Pompa Celup Sebagian)
    Deskripsi:
    The motor and pump are coaxial, but they have separate structures. There is no suction pipe in the pump part, and it is used by submerging it directly under the liquid level. Unlike the NPJ type, it does not have a mechanical seal, so it is suitable for all machine tools, including grinding machines in which abrasive particles are mixed in the liquid.An oil drain fringer is installed at the bottom of the motor to protect it. All machine tools including grinding machines * As the viscosity of the oil used increases, the motor load increases and the amount of discharge decreases. Especially in the case of high viscosity, the motor load may increase too much and the motor may burn out.* For mounting, use either "LE" or "LA" holes.
    atribut:
    • Rated Current (A): 0.57/0.29[50Hz] 0.67/0.34[60Hz]
    • Allowable Current (A): 0.7/0.35[50Hz] 0.75/0.38[60Hz]
    • Dimension Lr (mm): 100
    • Ambient Temperature (°C): -15 to 40 (no freezing)
    • Dimension KL (mm): 103
    • Dimension LB (mm): 104
    • Dimension LC (mm): 150
    • Dimension LE (mm): 134
    • Dimension LH (mm): 150
    • Dimension LJ (mm): 107
    • Dimension LL (mm): 131
    • Dimension La (mm): 132
    • Dimension Lp (mm): 125
    • Dimension PC (mm): 15
    • Dimensions d (mm): 133
    • Installation Altitude (m): 1000 or less above sea level
    • Lifting Height (m): 2
    • Liquid Temperature Range (°C): -20~60
    • Output Power (W): 100
    • Voltage (V): 200/200-220[50/60Hz]
  9. NTN Needle Roller Bearing HK Series (Laher Jarum)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp12.900

    NTN Needle Roller Bearing HK Series (Laher Jarum)
    Deskripsi:
    Drawn Cup Needle Roller Bearings. This bearing type is composed of an outer ring drawn from a thin steel plate by precision drawing, needle rollers and a cage assembled in the outer ring after the raceway surface thereof was hardened (A bearing marked with a suffix including M is subjected to heat-treatment after assembly). Of the bearings with outer ring, this bearing type is a bearing with the smallest section height which enables space-saving and cost-saving. Usually design is so made as to use a shaft as the direct raceway surface without using inner ring. The outer ring of this bearing type is of such a construction that the needle rollers and the cage are not separated from one another, so that the bearing is only press-fitted in a rigid housing with proper fit torque. Thus, this bearing type needs no snap ring, etc. to fix itself in axial direction and, in addition, is easy to handle.
  10. IKO Cam Follower
    Mulai

    Rp78.900

  11. NTN Bearing Unit Cartridge Type Unit (Mounted Bearing)
    Mulai

    Rp549.900

    NTN Bearing Unit Cartridge Type Unit (Mounted Bearing)
    atribut:
    • Cover: Without cover
    • Grease Nipple: With silicone grease (for heat and cold resistance)
    • Shape: Cartridge type unit
    • Shaft hole type: Cylindrical hole type
Daftar Harga iko bearing Terbaru October 2026
IKO Needle Bearing with Thrust Ball Bearing NAXI (Laher Jarum)Rp389.900
IKO Needle Roller Bearing TAF Series (Laher Bambu)Rp58.900
IKO Needle Roller Bearing (Laher Bambu)Rp20.900
IKO Cam Follower CF4 SeriesRp259.900
IKO Bearing Jarum Tipe Selubung (Laher Bambu)Rp27.900
IKO Needle Roller Bearing NTB Series (Laher Bambu)Rp20.900
IKO Cam Follower CF3 SeriesRp99.900
IKO Needle Roller Bearing RNAF Series (Laher Bambu)Rp55.900
IKO Inner RingRp19.900
shindaiwa Bandsaw Blade (Mata Gergaji Pita)Rp3.999.900

Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)

Halaman Terkait