TERAL Pump Immersion Coolant Coolant Non Self Priming Type (Pompa Celup Sebagian)
#Grup produk P107823258
Spesifikasi
| Rated Current (A) | 0.57/0.29[50Hz] 0.67/0.34[60Hz] |
|---|---|
| Allowable Current (A) | 0.7/0.35[50Hz] 0.75/0.38[60Hz] |
| Dimension Lr (mm) | 100 |
| Ambient Temperature (°C) | -15 to 40 (no freezing) |
| Dimension KL (mm) | 103 |
| Dimension LB (mm) | 104 |
| Dimension LC (mm) | 150 |
| Dimension LE (mm) | 134 |
| Dimension LH (mm) | 150 |
| Dimension LJ (mm) | 107 |
| Dimension LL (mm) | 131 |
| Dimension La (mm) | 132 |
| Dimension Lp (mm) | 125 |
| Dimension PC (mm) | 15 |
| Dimensions d (mm) | 133 |
| Installation Altitude (m) | 1000 or less above sea level |
| Lifting Height (m) | 2 |
| Liquid Temperature Range (°C) | -20~60 |
| Output Power (W) | 100 |
| Voltage (V) | 200/200-220[50/60Hz] |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
The motor and pump are coaxial, but they have separate structures. There is no suction pipe in the pump part, and it is used by submerging it directly under the liquid level. Unlike the NPJ type, it does not have a mechanical seal, so it is suitable for all machine tools, including grinding machines in which abrasive particles are mixed in the liquid.
An oil drain fringer is installed at the bottom of the motor to protect it. All machine tools including grinding machines * As the viscosity of the oil used increases, the motor load increases and the amount of discharge decreases. Especially in the case of high viscosity, the motor load may increase too much and the motor may burn out.
* For mounting, use either "LE" or "LA" holes.
An oil drain fringer is installed at the bottom of the motor to protect it. All machine tools including grinding machines * As the viscosity of the oil used increases, the motor load increases and the amount of discharge decreases. Especially in the case of high viscosity, the motor load may increase too much and the motor may burn out.
* For mounting, use either "LE" or "LA" holes.
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan



















































































































































/76P107823258-1.jpg)

/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
