Beli ikeuchi nozzle di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- Ikeuchi Compact Flat Type Air Nozzle (Nosel Udara Pipih)atribut:
- Overall Length (mm): 35
- Suitable fluid: Compressor Air
- Width (mm): 42
- nozzle thread: R1/4
- monotaro Cleaning NozzleDeskripsi:Outer wall, screen door, car wash, the cleaning work, such as farming tools.atribut:
- Shower type: Jet, wide (at the time of nozzle exchange of tip)
- Material: Aluminium nozzle
- Fit Hose Outside Diameter (Ø mm): 20 to
- The total length (cm): 82.5
- Fit Hose Inside Diameter (Ø mm): 43814
- Ikeuchi Flat Type Air Nozzle (Nosel Udara Pipih)atribut:
- Total Length x W (mm): 90 x 42
- Nozzle Mounting Port: R1/4
- Ikeuchi Standard Flat Spray Nozzle (Nosel Spray / Nosel Air)atribut:
- Overall Length (mm): 25
- Weight (g): 16
- Hexagon Opposite Side(mm): 14
- Working Pressure (MPa): (Standard) 03
- Angle (degree): Spray / 90 (0.3MPa)
- Screw Size: R1/4
- Spray Volume (L/minute): 1.0(0.3MPa)
- Ikeuchi Standard Fan-Shaped Nozzle Made of SUS303 (Nosel Spray / Nosel Air)atribut:
- Normal Pressure (MPa): 0.3
- Type: Fan-shaped
- PCL Extension NozzleDeskripsi:Suitable for use with both standard and plastic blow guns. Allows a greater distance from a workpiece.atribut:
- Material: Stainless Steel
- For use with: Plastic Blow Guns Standard Blow Guns
- Nozzle Size: 3.0mm
- Type: Nozzle
- Thread Size: R 1/4 Inch
- Number of Pieces: 1
- Overall Length: 230mm
- Suitable for use with: Air/Water
- Product Number: BGN466
- Part Number: PCL2592466K
- Ikeuchi Low Flow Rate Fine Fog Nozzles Flat Spray BIMV Series (Nosel Spray / Nosel Air)atribut:
- Thread Size: Rc1/8
- Nozzle Tip Material: S303
- Adapter Type: NDB
- Adapter Material: S303
- Thread Dimensions: Rc1/8
- PIUSI Pump Transfer Electric Operated DEF (Pompa Drum / Pompa Kimia)Deskripsi:Tote-mount DEF dispensing pump systems include parts necessary for a complete DEF delivery setup to move diesel exhaust fluids between containers or fill a vehicle's DEF reservoirs. These systems also hold and organize fueling equipment, reducing wear and tear on accessories.atribut:
- UNSPSC: 40151532
- Agency Compliance: ISO 22241
- Diesel Exhaust Fluid Compatible: Yes
- Discharge Connection Type: Hose Barb
- For Container Type: Tote
- For Media Type: Antifreeze; DEF
- For use with: 50/50 Antifreeze; Diesel Exhaust Fluid
- Housing Material: Nylon
- Includes Suction Tube: Yes
- Max. Head Pressure (psi): 22
- Max. Outlet Pressure (psi): 22
- Max. Viscosity (CPS): 1
- Maximum Flow Rate (GPM): 9
- Maximum Fluid Temperature (°F): 104
- Maximum Head (ft): 45
- Minimum Fluid Temperature (°F): 12
- Noise Level (dB): 75
- Power Source: Electric
- Pump Connection Type: Hose Barb
- Runs Dry: No
- Seal Material: NBR
- Self Priming: Yes
- Variable Speed: No
- Wetted Materials: Delrin; EPDM Nylon; NBR; Stainless steel
- Ikeuchi Standard Flat Spray Nozzle PP Resin 1/4 90 Degrees (Nosel Spray / Nosel Air)atribut:
- Overall Length (mm): 27
- Weight (g): 2.2
- Screw Diameter: R1/4
- Hexagon Opposite Side(mm): 14
- Spray Angle: 90 degree (0.3MPa)
- Screw Size: R1/4
- Pressure (MPa): 0.3 (standard)
- Purpose of Use: For cleaning automobiles, vehicles, various containers, etc.
- Ikeuchi Fan Type Nozzle for Air Steam Made of SUS303 (Nosel Kipas Uap / Nosel Udara)atribut:
- Normal Pressure (MPa): 0.3
- Injection Angle: 90°
- Type: Fan-shaped
- LIQUIDYNAMICS INC. Drum Pump Discharge HoseDeskripsi:Drum pump discharge hoses are flexible tubes that connect to a drum pump outlet to convey fluids being pumped out of a container. They allow fluids to be directed away from the pump outlet for safe dispensing or transferring to another container with minimal product loss. Drum pump hose makes full contact with pumped fluids, so it should be made of compatible material to prevent fluid contamination or damage to the hose. These hoses are often used with a nozzle for controlled dispensing.atribut:
- UNSPSC: 40151529
- Agency Compliance: ISO 22241-3
- Diesel Exhaust Fluid Compatible: Yes
- Food Grade: No
- Hose Cover Material: EPDM
- Hose Fitting A Material: Polyethylene
- Hose Fitting A Size (inch): 3/4
- Hose Fitting A Type: FNPT
- Hose Fitting B Material: Polyethylene
- Hose Fitting B Size (inch): 2
- Hose Fitting B Type: FNPT
- Hose Inside Dia. (inch): 3/4
- Hose Tube Material: EPDM
- Includes: Trigger Lock
- Includes Nozzle: Yes
- Includes Spout: Yes
- Maximum Working Pressure at 70°F (psi): 50
- Metered: No
- Nozzle Material: Polyethylene
- Nozzle Operation: Manual
- Spout Connection Size (inch): 3/4
- Spout Connection Type: Integral to Nozzle
- Spout Discharge Size (inch): 3/4
- Spout Length (inch): 3-1/2
- Spout Material: 316 Stainless Steel
- Temperature Range (°F): 17 to 104
- Wetted Materials: EPDM; Polyethylene
- Ikeuchi Full-Pyramidal Nozzle SUS303 Male (Nosel Semprot Angin)atribut:
- Normal Pressure (MPa): 0.2
- Type: Full pyramid
- Tasco Cleaning Nozzle (Nosel Las)atribut:
- Hole Diameter (mm): 0.9
- Suitable For: For TA351A
- Ikeuchi Spray Nozzle (Nosel Spray / Nosel Air)atribut:
- Dimensions (mm): 41.3x23 (total length x opposite side of hexagon)
- Screw Size: Rc1/4
- DAYTON Nozzle for Fuel & DEF Transfer PumpDeskripsi:Gasoline nozzles control the flow of gasoline and help with dispensing. They have an outside nozzle diameter compatible with the fuel tank of gasoline-powered vehicles.atribut:
- UNSPSC: 40141731
- Maximum Operating Pressure (psi): 50
- Nozzle Material: Aluminium
- Spout Material: Aluminium
Daftar Harga ikeuchi nozzle Terbaru October 2026
| BenGas Fuel Nozzle Swivel | Rp519.900 |
| Ikeuchi Compact Flat Type Air Nozzle (Nosel Udara Pipih) | Rp499.900 |
| Ikeuchi Standard Flat Spray Nozzle (Nosel Spray / Nosel Air) | Rp119.900 |
| monotaro Cleaning Nozzle | Rp239.900 |
| Ikeuchi Flat Type Air Nozzle (Nosel Udara Pipih) | Rp189.900 |
| Ikeuchi Standard Flat Spray Nozzle (Nosel Spray / Nosel Air) | Rp149.900 |
| Ikeuchi Standard Fan-Shaped Nozzle Made of SUS303 (Nosel Spray / Nosel Air) | Rp219.900 |
| BenGas Automatic Fuel Nozzle | Rp939.900 |
| PCL Extension Nozzle | Rp449.900 |
| Ikeuchi Low Flow Rate Fine Fog Nozzles Flat Spray BIMV Series (Nosel Spray / Nosel Air) | Rp6.999.900 |
Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)




















































































































































/bqP111403422-1.jpg)
/ivP105633679-1.jpg)

/4vP105632175-1.jpg)
/P102025048-1.jpg)
/P103091028-1.jpg)


/51P111537181-1.jpg)

/axP109573393-1.jpg)
/0oP102025024-2.jpg)
/P103090931-1.jpg)

/P103090977-1.jpg)

%20%26%20Pengelasan/Produk%20Las/Selang%2C%20Pengatur%2C%20Kopling%20Las/Parts%20for%20Welding%20Gas%20Hose%2C%20Regulator%20%26%20Coupler/Tasco%20Cleaning%20Nozzle%20(Nosel%20Las)/ktP110972749-1.jpg)
/8jP104719307-1.jpg)
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
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)