Beli ibc di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. Schuetz Ecobulk IBC Tank MX 1000 (Tangki IBC)
    Mulai

    Rp4.699.900

    Schuetz Ecobulk IBC Tank MX 1000 (Tangki IBC)
    atribut:
    • Nominal Capacity (L): 1000
    • Pallet Type: Steel-framepallet, zinced
    • Brimful Capacity (L): 1060
    • Height (mm): 1160 (with Pallet)
    • Length (mm): 1200
    • Width (mm): 1000
  2. Penguin Cubic Water Tank (Toren / Tangki Air)
    Mulai

    Rp2.499.900

    Penguin Cubic Water Tank (Toren / Tangki Air)
    Deskripsi:
    Tangki/Toren/Tandon Air Tanpa AntimikrobaBEBAS LUMUTLapisan semakin kedap cahaya sehingga tidak memungkinkan tumbuhnya lumut.TAHAN LAMAPelindung UV20+, tahan terhadap radiasi UV hingga 20.000 jam, menjadikan tangki lebih awet.SUHU STABILPeredam panas menjadikan suhu air di dalam tangki lebih sejuk dan meningkatkan kualitas air.
    atribut:
    • Cover/Lid/Tutup Width (cm): 40
  3. Anzen Agitator (Aksesori Pengaduk Cat)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp6.399.900

    Anzen Agitator (Aksesori Pengaduk Cat)
    Deskripsi:
    Anzen has been designing and manufacturing high quality spray guns for profesional and industrial uses. We produce spraying equipment with utilises the latest and most advanced manufacturing technology. We provide the highest customers satisfaction.
    atribut:
    • Air Inlet Adj Valve: PT-1/4 x1
    • Maximum Pressure (bar): 6
  4. monotaro.id U Bolt + 2 mur
    Rating:
    100% of 100
    (2)
    Mulai

    Rp26.900

  5. DAYTON Drum, Tank & Pail Propeller Mixer
    Mulai

    Rp9.999.900

    DAYTON Drum, Tank & Pail Propeller Mixer
    Deskripsi:
    These propeller mixers use their electric-powered motor to drive the mixing shaft in long-term installations where they won't need repositioning. Also known as direct drive mixers, they are heavier than air-powered mixers but deliver more mixing torque and consume less electricity while operating. Electric mixers should not be used to blend flammable materials. Dual-voltage models require wiring by an electrician to connect the mixer to a power source.
    atribut:
    • UNSPSC: 23191101
    • Phase: Single
    • Pitch Type: Machine Pitch
  6. BriskHeat Heater & Insulator for Drum, IBC Tote & Pail
    Mulai

    Rp4.399.900

    BriskHeat Heater & Insulator for Drum, IBC Tote & Pail
    Deskripsi:
    These band heaters wrap around drums and pails to warm their contents. Also known as drum heating belts, they have built-in thermostats and adjustable straps that allow them to set up quickly. Band heaters should be positioned below the fluid level to prevent damage to the heater.
  7. Meiji Air Agitators (Mesin Pengaduk Cat)
    Mulai

    Rp10.999.900

    Meiji Air Agitators (Mesin Pengaduk Cat)
    atribut:
    • Maximum Air Pressure: 0.49MPa
  8. UGREEN HDMI Cable (Kabel HDMI)
    Rating:
    100% of 100
    (2)
    Mulai

    Rp59.900

    UGREEN HDMI Cable (Kabel HDMI)
    Deskripsi:
    Kabel HDMi to HDMi Ugreen HD104 4k 60Hz Cable Merupakan kabel dari Ugreen yang sudah support 3D technology input / output untuk video 3D, Gaming 3D dan 3D Home Theater.
    atribut:
    • Color: Black
    • Compatibility: Universal Compatibility, Monitor, Proyektor, LCD Other, PC, Laptop, Macbook, 3D Technology
    • Data Transfer Rate (Gbps): 10.2
    • Resolution (K): 4 (60Hz)
    • What is in The Box: 1x HDMi to HDmi Cable Ugreen HD104 4K 60Hz Cable
  9. MARSOL Pallet Cover UV (IBC Cover) (Penutup Palet)
    Mulai

    Rp5.599.900

    MARSOL Pallet Cover UV (IBC Cover) (Penutup Palet)
    Deskripsi:
    - Polyethelene woven material- Weather Resistance UV agent formulated fabric is used and performance is demonstrated outdoor temporary storage- Protecting pallet loads outdoor and indoor- Suitable for protecting goods from dust, sunshine and rain- Has waterproof function- Cover type Without bottom
    atribut:
    • Size (mm): 1250x1050
    • Height (mm): 1020
    • Color: Silver
    • Material: PE Cloth
  10. ELORA Socket Set
    Mulai

    Rp3.299.900

    ELORA Socket Set
    Deskripsi:
    - with precise and well readable preset-scale in mm graduation- right-handed roll- jaw set at 22,5°- head fine grounded, chrome plated- ELORA-Chrome-Vanadium 31CrV3 / 1.2208- according to ISO 6787- accordind to ASME B107.100
  11. UGREEN HDMI Cable (Kabel HDMI)
    Mulai

    Rp119.900

    UGREEN HDMI Cable (Kabel HDMI)
    Deskripsi:
    Cable HDMI 2.0 to HDMI 4K 60Hz UGREEN HD119
    atribut:
    • Length (m): 1
    • Bandwidth (Gbps): 18
    • Cable Type: Braided
    • Compatibility: 4K 60Hz, Extend Mode / Mirror Mode, 3D Effect- ARC Audio Fidelity
    • Resolution (K): 4 (60Hz)
    • What is in The Box: 1x UGREEN Cable HDMI 2.0 to HDMI HD119 4K 60Hz
  12. PBJ Plastic Jumbo Bag (Karung Jumbo)
    Mulai

    Rp149.900

    PBJ Plastic Jumbo Bag (Karung Jumbo)
    atribut:
    • Color: White
    • Bag Bottom Type: Flat
    • Material: Polypropylene
  13. breathe Tisu Handuk Kertas Multifold
    Mulai

    Rp80.900

    breathe Tisu Handuk Kertas Multifold
    atribut:
    • Color: Mix
    • Number of Ply: 1
    • Number of Sheet: 150
    • Packaging Dimensions (cm): 22.0x7.6x9.5
    • Product Dimensions (cm): 22x7.6x9.5
  14. Maspion Pail + Clamp (Tong Air / Drum Plastik)
    Mulai

    Rp389.900

    Maspion Pail + Clamp (Tong Air / Drum Plastik)
    atribut:
    • Material: Plastic
    • Capacity (L): 60
    • Product Size(mm): 390x390x610
  15. See-U Tisu Toilet Roll Gulung Jumbo JRT EE
    Rating:
    60% of 100
    (1)
    Mulai

    Rp21.900

Daftar Harga ibc Terbaru October 2026
Schuetz Ecobulk IBC Tank MX 1000 (Tangki IBC)Rp4.699.900
Penguin Cubic Water Tank (Toren / Tangki Air)Rp2.499.900
Anzen Agitator (Aksesori Pengaduk Cat)Rp6.399.900
KRISBOW Floor Brush with Handle (Sikat Lantai)Rp199.900
monotaro.id U Bolt + 2 murRp26.900
DAYTON Drum, Tank & Pail Propeller MixerRp9.999.900
Prona Fluid Agitator (Mesin Pengaduk Cat)Rp2.699.900
BriskHeat Heater & Insulator for Drum, IBC Tote & PailRp4.399.900
Meiji Air Agitators (Mesin Pengaduk Cat)Rp10.999.900
ROMOLD Spill Containment Pallet (Palet Penampung Tumpahan)Rp90.999.900

Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)