Beli hygro thermometer di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. Ludwig Schneider Hygro-Thermometer Clock
    Mulai

    Rp7.999.900

    Ludwig Schneider Hygro-Thermometer Clock
    atribut:
    • Measuring Range: 1 to 99%, 0 to 50°C / 32 to 122°F (internal), -50 to 70°C / -58 to 158°F (external)
    • Accuracy Humidity: ±4% 35 to 75%, otherwise ±5%
    • Accuracy Temperature: ±1°C /±2°F
    • Resolution: 1%, 0.1°, 1min
    • Alarm Duration (minute): 2
    • Display Size (mm): 79x66
    • Accessories: 1x probe holder, 1x external probe with a 3m cable
    • Dimensions (mm): 98x110x22
    • Function: °C/°F selection, min/max memory, ice point alert, interior and exterior display, time display
  2. Extech Big Digit Indoor/Outdoor Hygro-Thermometer
    Rating:
    100% of 100
    (1)
    Mulai

    Rp1.499.900

    Extech Big Digit Indoor/Outdoor Hygro-Thermometer
    Deskripsi:
    The Big Digit Hygro-Thermometer simultaneously displays indoor and outdoor Temperature and Humidity. Measures Humidity from 10 to 99% RH and Temperature from 14 to 140°F or -10 to 60°C. Accuracy is ±5%RH and ±1.8°F/±1°C. A Max/Min with reset function stores and recalls high and low measurements for all 4 parameters. Complete with built-in stand, wall mounting bracket, outdoor sensor with 35 in. (89cm) cable, and 1.5-Volt AAA battery.
    atribut:
    • Humidity (%RH): 10 to 99
    • Temperature (°C): -10 to 60
    • Accuracy (°C): ±5%RH, ±1
    • Battery (V): 1.5 (AAA)
    • Size (mm): 109x99x20
  3. TRIPLETT Hygro Thermometer
    Mulai

    Rp5.399.900

    TRIPLETT Hygro Thermometer
    Deskripsi:
    These desk and wall mount meters show temperature and humidity readings measured by a cabled sensor connected to the base. These sensors can be placed into containers, on a piece of electronic equipment, or measure ambient temperature and humidity anywhere the sensor can reach.
  4. AND Digital Hygro-Thermometer
    Mulai

    Rp1.499.900

    AND Digital Hygro-Thermometer
    atribut:
    • Battery Life: Approx. 1 year (when using alkaline batteries, without alarm operation)
    • Dimensions WxHxD (mm): 108x133x28
    • Display Item: Heat Stroke Index (wbgt)/Dry Index (absolute Humidity), Temperature, Humidity (relative Humidity), Time
    • Display Range: Heat stroke index = 0.0°C to 60.0°C (minimum display 0.1°C), dryness index = 1.0 to 99.9 g/m³ (minimum display 0.1 g/m³)
    • Humidity Measurement Accuracy: ± 5% RH (30% RH-69% RH), ± 10% RH (20% RH-29% RH, 70% RH-90% RH), at 25 ° C
    • Humidity Measurement Range (%): 20 to 90
    • Included Accessories: Monitor battery, instruction manual
    • Measurement Interval (s): 20
    • Measuring Item: Temperature, relative humidity
    • Minimum Reading (°C): 0.1/1%RH
    • Mounting Type: Wall Hanging
    • Power Supply: 3 AA batteries
    • Temperature Display: Digital
    • Temperature Measurement Accuracy (°C): ±1 10.0-39.9, ±2 0-9.9, 40.0-50.0
    • Temperature Measurement Range (°C): 0 to 50
    • WBGT Index (°C): 0 to 60 (minimum display 0.1)
  5. Ludwig Schneider Digital MIN/MAX-Alarm-Thermometer
    Mulai

    Rp2.999.900

    Ludwig Schneider Digital MIN/MAX-Alarm-Thermometer
    atribut:
    • Ambient Temperature (°C): 0 to +50
  6. HTC-1 Digital Hygrometer (Pengukur Suhu Ruangan)
    Rating:
    95% of 100
    (4)
    Mulai

    Rp149.900

    HTC-1 Digital Hygrometer (Pengukur Suhu Ruangan)
    Deskripsi:
    - Large character LCD display, easy to read- Temperature, Humidity and Clock display simultaneously- Hourly chime, Daily alarm function- Max/Min temperature and humidity memory function- Calendar display function (Month and date)- Temperature display modes
    atribut:
    • Humidity Range (% RH): 10 to 99
    • Temperature Range (°C): -50 to +70
    • Dimensions (mm): 93x21x101
    • Material: ABS
    • Power Supply: AAA 1.5V Battery - 1pc
  7. DURAC Hygro-Thermometer Clock
    Mulai

    Rp2.999.900

    DURAC Hygro-Thermometer Clock
    atribut:
    • Scale: Temperature and Humidity
    • Scale Divisions: 0.1
    • Standards: CE; NIST; ROHS
    • Accuracy (°C/°F): 1; 2
    • Product Type: Thermometer/Hygrometer
    • Range (%): 20/99 Humidity
    • Temperature Range (°C/°F): -50° to 70; -58° to 158
    • UNSPSC: 41113024
  8. Thermopro Thermometer Hygrometer
    Mulai

    Rp519.900

    Thermopro Thermometer Hygrometer
    Deskripsi:
    Equipped with professional grade sensors, the ThermoPro TP55 thermometer for house provides most accurate measurements, be it for indoor humidity or temperatureThe indoor thermometer and humidity gauge is not just highly accurate but extremely user friendly with a backlight for those nighttime last minute checks on current readings before bed. That’s not all, no longer will it be necessary to unmount the device off your wall or fridge to switch settings, simply use the touchscreen display.Displaying 24 hour/all-time high/low records and current trends for both humidity and temperature and humidity level icons that indicate if your home is too humid, too dry or just right.Professional accuracy 2-3%RH and ±1°F/°C to provide the most reliable readings possible.
    atribut:
    • Humidity Range (%RH): 10 to 99
  9. SHUTER Office Filling Cabinets (Lemari Arsip)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp989.900

  10. Extech Digital Hygrometer (Pengukur Suhu Ruangan)
    Mulai

    Rp1.499.900

    Extech Digital Hygrometer (Pengukur Suhu Ruangan)
    Deskripsi:
    Hygrometer digital dari Extech menampilkan kelembaban dan suhu secara real-time dalam satu perangkat. Cocok untuk pemantauan lingkungan, ruang arsip, atau HVAC.
    atribut:
    • Dimensions (mm): 109x99x20
    • Humidity Range (% RH): 10 to 99
    • Power Supply: AAA Battery - 2pcs
    • Temperature Range (°C): -10 to 60
    • Item: Thermometer
  11. KRISBOW Thermohygrometer
    Rating:
    100% of 100
    (1)
    Mulai

    Rp739.900

    KRISBOW Thermohygrometer
    Deskripsi:
    This product is a desktop or wall type temperature and humidity meter. Built-in line sensor with high precision and quality digital sensor (14-bit resolution temperature, 12-bit resolution humidity), with low battery indication, C/F unit switching, low battery indicator, Dew point temperature, time/date, set high and low value alarm function, ultra low power consumption. 10207853 equipped with built-in external 1.5m cable extension line sensor.- Have clear and easy-to read LCD screen - C/F unit temperature- Low battery indication- 6 to 7 months work hours- Comfort indicator function
    atribut:
    • Air Temperature Range (°C): -10 to 60
    • Humidity Range (%RH): 0 to 99
    • Humidity Accuracy (%RH): ± 4
    • Power Supply (V): AAA batteries 2x1.5
    • Dimensions (mm): 105x100x25
    • Air Temperature Accuracy (°C/°F): ±1
    • Resolution (N): 0.1
  12. Extech Digital Psychrometer & Humidity Meter
    Mulai

    Rp1.099.900

    Extech Digital Psychrometer & Humidity Meter
    Deskripsi:
    These dew point and wet-bulb humidity meters have an onboard probe that"™s part of the body of the meter itself. They measure ambient temperature, relative humidity, and calculate dew point and wet bulb readings on an LCD display.
    atribut:
    • Brand: EXTECH
    • IP/NEMA Rating: Not Rated
    • Includes Batteries: Yes
    • With Calibration Cert.: No
  13. TFA Analog Thermo-Hygrometer
    Mulai

    Rp809.900

    TFA Analog Thermo-Hygrometer
    Deskripsi:
    TFA 45.2007 Analog ThermohygrometerThermo-hygro meter Analog ( tanpa menggunakan baterai )
  14. ANSELL Gloves Solvex Nitrile (37-185) (Sarung Tangan Nitrile Anti Kimia)
    Rating:
    96% of 100
    (5)
    Mulai

    Rp169.900

    ANSELL Gloves Solvex Nitrile (37-185) (Sarung Tangan Nitrile Anti Kimia)
    Deskripsi:
    Perlindungan kimia serbaguna untuk melakukan di beragam aplikasi.Sarung tangan Ansell Sol-Vex nitrile dirancang untuk memberikan hasil yang optimal dalam lngkungan kerja yang basah maupun kering dimana ketahanan terhadap cairan kimia sangat diperlukan. Sarung tangan ini dapat digunakan kembali, dengan tahan terhadap abrasi yang tiada bandingnya, memberikan kenyamanan yang luar biasa bagi pemakainya. Sarung tangan ini adalah pilihan yang ideal untuk penanganan yang aman di berbagai lingkungan kerja dimana bahan kimia itu berada. Versi sarung tangan bergaris, mengurangi resiko kontaminasi serat dan membuatnya menjadi ideal untuk daerah produksi yang sensitif terhadap pengenalan kotoran dari luar. Bentuk akhir belah ketupat yang terbalik lebih meningkatkan tingkat cengkraman.Benefit:Sarung tangan Ansell Sol-Vex Nitrile dirancang untuk memberikan hasil yang optimal dalam lingkungan kerja yang basah atau kering dimana ketahanan terhadap cairan kimia sangat diperlukan.Memberikan kenyamanan yg luar biasaTahan terhadap abrasiSpesifikasi:- Material Nitrile- Liner Material Unflocked- Cuff style Gauntlet- AQL 0.65- Coating material Nitrile- Grip Design Sand patch- Colour Green- Powder free Powder-freeAplikasi:- Agrochemicals- Metal fabrication- Refining - Oil & Petrol- Chemical processing and preparation- Printing industry
    atribut:
    • Cuff Style: Gauntlet
    • Material: Nitrile
  15. HONEYWELL Temperature & Humidity Sensors
    Mulai

    Rp1.299.900

    HONEYWELL Temperature & Humidity Sensors
    Deskripsi:
    Duct temperature sensors are mounted onto or through the wall of an HVAC duct and measure the temperature of the airstream. This allows the HVAC control system to monitor the duct temperature at specific locations and regulate the system to function efficiently.
    atribut:
    • UNSPSC: 41112209
    • For Use With Building Automation Systems: Building Automation System Compatible
  16. Dr Gray Thermo Hygrometer
    Mulai

    Rp199.900

    Dr Gray Thermo Hygrometer
    atribut:
    • Humidity (%RH): 0 to 100
    • Temperature Range (°C): -30 to 50 (-20 to 120 °F)
Daftar Harga hygro thermometer Terbaru October 2026
Ludwig Schneider Hygro-Thermometer ClockRp7.999.900
Extech Big Digit Indoor/Outdoor Hygro-ThermometerRp1.499.900
TRIPLETT Hygro ThermometerRp5.399.900
AND Digital Hygro-ThermometerRp1.499.900
Ludwig Schneider Digital MIN/MAX-Alarm-ThermometerRp2.999.900
HTC-1 Digital Hygrometer (Pengukur Suhu Ruangan)Rp149.900
DURAC Hygro-Thermometer ClockRp2.999.900
Thermopro Thermometer HygrometerRp519.900
SHUTER Office Filling Cabinets (Lemari Arsip)Rp989.900
Extech Digital Hygrometer (Pengukur Suhu Ruangan)Rp1.499.900

Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)