Beli hydraulic pressure gauge di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- Enerpac Hydraulic Pressure GaugeDeskripsi:Product Lines : Industrial Tools- Excellent readability; 4 inch diameter gauge face.- Fast, easy installation- Stainless steel gauge cases for corrosion resistance- Calibrated with dual scale reading for psi and bar
- SIMPLEX Hydraulic Pressure Gaugeatribut:
- Maximum Operating Pressure (bar): 700
- Style: Glycerine Filled
- Face Diameter (mm): 63.5
- Accuracy Percentage of Full Scale: +/- 1.5%
- Material: Stainless Steel
- Male End (inch): 3/8 NPTF
- Female End (inch): 3/8 NPTF
- Enerpac Hydraulic Pressure Gauge 2 1/2inchDeskripsi:Product Lines : Industrial Tools, Workholding Tools- Calibrated in dual scale reading in psi and bar- All pressure sensing parts sealed and dampened by glycerine for long life- Includes safety blow-out disk and pressure equalizing membrane- Gauge snubbers or needle valves recommended for high cycle applicationsatribut:
- Style: Glycerine Filled
- Face Diameter (mm): 63
- Accuracy Percentage of Full Scale: 1.5
- Dimension A (mm): 63
- Dimension B (mm): 37
- Dimension G (mm): 1/4 NPTF
- Dimensions d (mm): 84
- Enerpac Hydraulic Press & Cylinder Pressure GaugeDeskripsi:These dial load and pressure gauges use a dual-scale to measure system pressure and force. Load gauges measure external load pressure supported by jacks or cylinders, pressing parts together under predetermined loads, weighting, and testing. Pressure gauges measure input pressure into cylinders, jacks, and high-pressure systems.atribut:
- UNSPSC: 41112403
- Brand: ENERPAC
- Hazardous Location Rating: Not Rated
- Includes Mounting Hardware: No
- Panel Mountable: No
- Pressure Range Type: Pressure
- Primary Units: psi
- Process Connection (inch): 1/4 NPTF Male
- Process Connection Gender: Male
- Process Connection Type: NPTF
- NAGANO Glycerin-filled Pressure Gaugeatribut:
- Joint Size: G3/8B
- Outside Diameter (phi): 75
- Materias (Bourdon Tube): SUS316
- Materials (share): SUS316
- Wipro Excavator Pressure Gauge SetDeskripsi:Contains :- 1Pcs Quick connector : G1/XD13- 3Pcs T Connector : 1/4x1/4x1/4inch,1/4x1/4x1/4inch,9/16x9/16x1/4inch- 4Pcs Test hose Length 1.6m- 4Pcs Pressure Gauge : - Gauge Ø63mm (0-100 BAR / 0-1500 PSI) - Gauge Ø63mm (0-250 BAR / 0-4000 PSI) - Gauge Ø63mm (0-400 BAR / 0-6000 PSI) - Gauge Ø63mm (0-600 BAR / 0-10000PSI)- 9Pcs Test coupling : G1/8inch, G1/4inch, G3/8inch, M10x1, M10x1.25, M14x1.5, M12x1.25, UNF7/16inch, UNF9/16inchatribut:
- Order No.: 49-2000-06
- Measuring (cm): 51.5x38x33.5
- Function: Test the pressure of the mechanical hydraulic system
- TECHCROFT Pressure Gauge GSS63Deskripsi:Pressure Gauge Techcroft GSS-63Pressure Gauge adalah alat yang digunakan untuk mengukur tekanan fluida (gas atau liquid) dalam tabung tertutup. Satuan dari alat ukur tekanan ini berupa psi (pound per square inch), psf (pound per square foot), mmHg (millimeter of mercury), inHg (inch of mercury), bar, ataupun atm (atmosphere). Pressure Gauge Techcroft dua setengah inch, konektor seperempat inch model raket / ke bawah atau payung / ke belakang, material stainless steel semua, range bisa berupar bar, kg, psi, dan sebagainya.atribut:
- Dial Size: 63mm(2.5inch)
- Material: All Stainless Steel
- Enerpac Hydraulic Pressure Gauge Liquid Filled, PSI/lbs.Deskripsi:Product Lines : Industrial Tools- Excellent readability; 4 inch diameter gauge face.- Fast, easy installation- Stainless steel gauge cases for corrosion resistance- Calibrated with dual scale reading for psi and baratribut:
- Maximum Operating Pressure (bar): 700
- Style: Glycerine Filled
- Accuracy Percentage of Full Scale: 1
- Mount: Lower Mount
- TEKIRO Alat Ukur Tekanan Angin KompresorDeskripsi:untuk mengukur tekana angin pada ban kendaraan bertekanan 2.5 bar, berdimensi 61mm 26mm 12mmFungsi : untuk mengukur tekana angin pada ban kendaraan Material : chrome vanadiumatribut:
- Dimension 1 (mm): 61
- Diameter (mm): 61
- Material: Chrome Vanadium
- FLUKE Pressure Gauge (Absolute)Deskripsi:Product overview: Fluke 700G Pressure Gauge Calibrator. Designed for field pressure calibration, the Fluke 700G Series Pressure Gauge Calibrators give you the performance and durability that you have come to expect in Fluke pressure calibration products while being simple and easy-to-use. Whether you’re looking to connect to either a hydraulic or pneumatic test pump this series are designed to be a complete calibration solution with: - 23 pressure gauges. - Ranging ±10 inH2O/20 mbar to 10,000 psi/690 bar. With a standard accuracy of 0.05% of full scale and reference class gauges with accuracies of 0.04% you're sure to find a gauge that's the perfect fit for your application.atribut:
- Range (psi): 0 to 100
- Range (bar): 0 to 6.9 (absolute)
- Resolution (psi): 0.01
- Resolution (bar): 0.0001
- Accuracy (%): ±0.05 of range
- Burst Pressure (psi): 400
- Burst Pressure (bar): 27
- NAGANO KEIKI Pressure GaugeDeskripsi:- Pressure gauge structured to convey elastic deformation (movement) of Bourdon tube to the pointer. Since it has a simple structure, it is easy to handle.
- CONSTANT Ultrasonic Thickness Gaugeatribut:
- Dimensions (mm): 72x146x29
- Display: 4 Digital LCD Display
- Resolution (mm): 0.1
- Frequency (MHz): 5
- Battery: 3x1.5V (AAA Battery)
- Measuring Range (mm) : 1.2 to 225.0
- Mitutoyo Thread Pitch GagesDeskripsi:The Mitutoyo screw pitch gages are constructed of high-grade stainless steel for reliable and highly accurate thread pitch measurements. Each leaf has the pitch size stamped on it for fast and easy viewing. Locking clamps keep the gages in place while in use or in storage.
- monotaro Compression TesterDeskripsi:Easily measure cylinder compression of gasoline engine. -Two types of aluminum tubes (straight, curved type) are included, and measurement of various engines is possible -A variety of adapters compatible with standard cylinders are included. -Self-locking mechanism mounted on rubber hose. here is no worry that you will leave the adapter inside the cylinder.atribut:
- Adapter Size: M10 x 1.0 - M12 x 1.25 - M14 x 1.25 - M18 x 1.5
- Measurement range (kPa): 0-2100
- Startools Ratchet Torque WrenchDeskripsi:• Click torque wrench• Double scale Nm and Lb.ft• Heavy duty use with all steel construction• Factory calibrateatribut:
- Accuracy: ±3%
- Startools Hydraulic Pressure Test KitDeskripsi:• The Hydraulic Gauges adopt a 304 stainless steel shell and copper screw joint, making the gauge sturdy and durable for long service life • Widely used in construction, machinery, ships, mining, and other industries• Comes with 10 different couplings, can be used for Caterpillar, Hitachi, Komatsu, Daewoo, Hyundai, Kato, Kawasakiatribut:
- Pressure Range (bar): 100,250,400,600
- KRISBOW Kit Alat Tes Kompresi Mesin Dieselatribut:
- Preassure Gauge: 0-1000/0-70/0-71 (Psi/bar/kgf cm2)
- Glow Plug Adaptor: M10 x 1 x 91mm, M10 x 1 x 119mm, M10 x 1.25 x 135mm, M22 x 1.5 x 118mm, M10 x 1 x 113mm, M8 x 1 x 102mm, M10 x 1 x 83mm, M10 x 1.25 x 67mm, M12 x 1.25 x 51mm.
- Injector Adaptor: M24 x 1.5 x 88mm, M22 x 1.5 x 75mm, M24 x 2 x 63mm, M20 x 1.5 x 75mm
- Screw Adaptor: M18 x 1.5 160mm
- Packing Dimensions (mm): 380x80x290
- IMADA Standard Digital Force Gauge (Multifunctional Type)atribut:
- Resolution (N): 1
- monotaro Vacuum Gauge (G / Vertical) (Pressure Gauge)Deskripsi:Produk ini juga sering disebut dengan Pressure Gaugeatribut:
- The outer diameter ( phi mm): 100
- Thickness (mm): 36
- The connecting portion screw: G3 / 8
- Case Shape: Vertical collarless
- Material: Body: Steel / Connection: Brass (brass) / display scale cover: PC
- Accuracy: +/- 2.5% FS
- Measurement Range (MPa): -0.1 to 0.0
- Yoshitake Pressure Reducing Valve (For Steam) Gp-1000 Seriesatribut:
- Maximum Temperature (°C): 220
Daftar Harga hydraulic pressure gauge Terbaru March 2026
| Enerpac Hydraulic Pressure Gauge | Rp9.299.900 |
| SIMPLEX Hydraulic Pressure Gauge | Rp2.699.900 |
| Enerpac Hydraulic Pressure Gauge 2 1/2inch | Rp2.199.900 |
| Enerpac Hydraulic Press & Cylinder Pressure Gauge | Rp4.199.900 |
| NAGANO Glycerin-filled Pressure Gauge | Rp2.599.900 |
| Wipro Excavator Pressure Gauge Set | Rp2.399.900 |
| TECHCROFT Pressure Gauge GSS63 | Rp419.900 |
| Enerpac Hydraulic Pressure Gauge Liquid Filled, PSI/lbs. | Rp7.199.900 |
| TEKIRO Alat Ukur Tekanan Angin Kompresor | Rp47.900 |
| FLUKE Pressure Gauge (Absolute) | Rp35.999.900 |
Data diperbarui pada 07/03/2026 (Harga belum termasuk PPN)




























































































































































/m3P104703795-1.jpg)







/piP105167918-1.jpg)
%20(Pressure%20Gauge)/d1P103193469-2.jpg)
%20Gp-1000%20Series/2cP103662084-1.jpg)