monotaro Engine Accessories Compression Tester (Pengukur Kompresi Mesin)

Kondisi Barang:
Bergaransi
Informasi selengkapnya terkait garansi
dapat ditemukan pada Rincian Produk
Sebelum PPN:
Rp1.299.900
Spesifikasi
Adapter SizeM10 x 1.0 - M12 x 1.25 - M14 x 1.25 - M18 x 1.5
Measurement range (kPa)0-2100

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Easily measure cylinder compression of gasoline engine.
-Two types of aluminum tubes (straight, curved type) are included, and measurement of various engines is possible
-A variety of adapters compatible with standard cylinders are included.
-Self-locking mechanism mounted on rubber hose. here is no worry that you will leave the adapter inside the cylinder.
Warning
* It can be used only for gasoline engines (cars, bikes). It can not be used for diesel engines.

Ulasan Produk

Tidak ada ulasan