Beli hydraulic power units di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- MAXIM DC Hydraulic Power UnitDeskripsi:Double-acting DC hydraulic power units (HPUs) come with the control valve necessary for operating double-acting cylinders to provide power in two directions (usually up and down). System allows precise control of upward and downward movement when raising and lowering platforms, compared to single-acting system that provides power in one direction only such as raising a lift and relying on gravity to return the lift to the ground.atribut:
- UNSPSC: 39121004
- Built-In Features: Check Valve
- Circuit Design: Double Acting
- Control Station Included: Yes
- Control Station No. of Buttons: 2
- Control Valve Configuration: 4-Way/2-Position
- Control Valve Type: Solenoid
- Cord Length (ft): 10
- Duty cycle: Intermittent
- Flow @ 1000psi (gpm): 1.8
- Flow @ 1500psi (gpm): 1.5
- Flow @ 2000psi (gpm): 1.3
- Flow @ 2500psi (gpm): 1.3
- Flow @ 3000psi (gpm): 1.3
- Flow @ 500psi (gpm): 2.2
- Frame Design - Hydraulic Power Units: Frame Mount
- Full Load Amps (A): 325
- Horsepower (HP): 1.6
- Manufacturer Part Number: 253147
- Maximum Pressure (psi): 2500
- Mounting Orientation - Power Units: Horizontal
- Nominal Flow (gpm): 1.3
- Overall Height (inch): 7-51/64
- Overall Length (inch): 30-1/2
- Overall Width (inch): 7-3/32
- Power Source - Power Units: DC Power
- Pressure Port Thread Size: 9/16\"-18 (SAE 6)
- Pump Displacement (cu-in/rev): 2.1
- Reservoir Capacity (gal): 3
- Return Port Thread Size: 9/16\"-18 (SAE 6)
- Rotation Speed (rpm): 2600
- Tank Material: Poly
- Voltage (V): 12 DC
- MONARCH AC Hydraulic Power UnitDeskripsi:Standard AC hydraulic power units provide power to industrial machinery such as lathes, injection molding machinery, presses, and heavy lifting equipment. They are floorstanding and have a larger tank than compact units, enabling them to power larger systems. The steel reservoir is nonporous and can be used in rugged conditions.atribut:
- UNSPSC: 39121004
- Frequency (Hz): 50/60
- Power Source - Power Units: AC Power
- Yutaka Make Motorcycle Acc. Bungee Cord (Aksesoris Sepeda Motor)atribut:
- Material: Natural rubber/polyester
- Standard Width (mm): 8
- Length (m): 1.0
- BUYERS PRODUCTS DC Hydraulic Power Unitsatribut:
- UNSPSC: 31160000
- YUTAKAMAKE Motorcycle Acc. Bungee Cord (Aksesoris Sepeda Motor)Deskripsi:-There is elasticity, and the surrounding has specialty thread weaving.-Hooks are attached to the tip of 2 pieces of 8mm rubber, and the ring is fixed at the center. -For fixing bicycle and motorbike luggage.
- MONARCH DC Hydraulic Power UnitDeskripsi:Single-acting DC hydraulic power units (HPUs) use a battery to power single-acting cylinders that provide power in one direction. Examples include lifting work platforms and dump truck beds that use gravity for lowering.atribut:
- UNSPSC: 39121004
- Frame Design - Hydraulic Power Units: Compact
- Horsepower (HP): 2.1
- Maximum Pressure (psi): 3000
- Mounting Orientation - Power Units: Horizontal or Vertical
- Power Source - Power Units: DC Power
- Voltage (V): 12 DC
- YUKEN Hydraulic Power Unit YA10 TypeDeskripsi:We are pleased to announce that the standard hydraulic power unit YA Pack will be remodeled to comply with the Top Runner criteria that come into force in April 2015, and their design number will be changed from 43 to 50.■Description of the ChangeIn the context of worldwide efforts against global warming, many countries haveset minimum requirements for energy consumption efficiency and introducedlegislation to mandate the use of higher efficiency electric motors. In Japan, theTop Runner criteria will regulate the efficiency of induction motors from April2015.By bringing built-in M series motors into compliance with the criteria, we willimplement the model change of standard hydraulic power unit YA Pack.■Major Changes・The terminal box of the motor will be positioned on the upper side, and the overall unit body will be bigger.・The masses will increase by a range of 2 to 21 kg (103 to 115% rate of increase in mass).・The efficiency class of the built-in motor will be changed to IE3, and the overall motor specifications will be improved.For details on the motor specifications, refer to the following product news.No.15-01B M Series Motors: Notice of Model Change(rev.)・The reservoir capacity will be enhanced to hold additional 10 L of fluid.atribut:
- Series Number: Standard Hydraulic Power Unit YA Pack
- Built-in Pump (cm³/rev): A10 (10.0)
- Pressure Adjustment Range (MPa): 1.2 to 7
- Reservoir Capacity (L): 4: 40
- Electric Motor (kWx4P): 1.5
- Design Number: 43
- Barton Tools V Electric Hydraulic Pump Double Hidrolik Power Packatribut:
- Motor Power (W): 750
- Working Voltage (V): 220
- High Pressure (MPa): 70
- Speed (rpm): 1400
- High Pressure Flow (L/minute): 0.9
- Low Pressure Flow (L/minute): 5
- Oil Reserves (L): 8 (Usable 7)
- Loco Kantong Plastik Belanja Hitam Ekonomis (Kresek)Deskripsi:Kantong LOCO Ekonomis Hitam :Varian Kantong Plastik LOCO Ekonomis Hitam memiliki jumlah isi sebanyak 50 Lembar. Jika di bandingan dengan LOCO memang memiliki ketebalan yang berbeda. Namun bukan berarti kualitas LOCO Ekonomis tidak bagus. LOCO Ekonomis didesain untuk membawa barang - barang dalam skala yang bobot yang lebih sedikit. Kantong Plastik LOCO Ekonomis ini cocok untuk membawa barang seperti : wadah untuk membawa makanan, sayuran atau pun barang lainnya.atribut:
- Color: Hitam
- Number of Sheet (pcs): ±50
- Material: HDPE
- Type: Kantong Kresek
- YUTAKAMAKE Rubber Ropeatribut:
- Color: Black
- Thickness (mm): 2
- TOLSEN Luggage RopeDeskripsi:Packing : Color Boxatribut:
- Material: Rubber
- Hook (inch): 1/8 with Protective Caps
- YUKEN Hydraulic Power Unit YA22 TypeDeskripsi:We are pleased to announce that the standard hydraulic power unit YA Pack will be remodeled to comply with the Top Runner criteria that come into force in April 2015, and their design number will be changed from 43 to 50.■Description of the ChangeIn the context of worldwide efforts against global warming, many countries haveset minimum requirements for energy consumption efficiency and introducedlegislation to mandate the use of higher efficiency electric motors. In Japan, theTop Runner criteria will regulate the efficiency of induction motors from April2015.By bringing built-in M series motors into compliance with the criteria, we willimplement the model change of standard hydraulic power unit YA Pack.■Major Changes・The terminal box of the motor will be positioned on the upper side, and the overall unit body will be bigger.・The masses will increase by a range of 2 to 21 kg (103 to 115% rate of increase in mass).・The efficiency class of the built-in motor will be changed to IE3, and the overall motor specifications will be improved.For details on the motor specifications, refer to the following product news.No.15-01B M Series Motors: Notice of Model Change(rev.)・The reservoir capacity will be enhanced to hold additional 10 L of fluid.atribut:
- Pressure Adjustment Range (MPa): 1.2 to 7
- Reservoir Capacity (L): 100
- Electric Motor (kWx4P): 3.7
- Design Number: 50
- Geometric Displacement of Pump (cm³/rev): 22.2
- Maximum Operating Pressure (MPa): 7
- Voltage (V): 380
- Daikin Oil Cooling Unitatribut:
- Cooling Capacity (kW): 2.8/3.2 (50/60Hz)
- Noise (dB): 58
- Oil Pump Discharge Rate (L/minute): 24/28.8 (50/60Hz)
- Outer Dimension (mm): 775x360x440
Daftar Harga hydraulic power units Terbaru October 2026
| MAXIM DC Hydraulic Power Unit | Rp14.999.900 |
| MONARCH AC Hydraulic Power Unit | Rp18.999.900 |
| Yutaka Make Motorcycle Acc. Bungee Cord (Aksesoris Sepeda Motor) | Rp27.900 |
| BUYERS PRODUCTS DC Hydraulic Power Units | Rp3.499.900 |
| TRUSCO Bungee Cord (Tali Pengait) | Rp22.900 |
| YUTAKAMAKE Motorcycle Acc. Bungee Cord (Aksesoris Sepeda Motor) | Rp26.900 |
| NACHI Pompa Hidrolik Tipe Compact Seri NSP | Rp40.999.900 |
| MONARCH DC Hydraulic Power Unit | Rp13.999.900 |
| YUKEN Hydraulic Power Unit YA10 Type | Rp16.999.900 |
| Barton Tools V Electric Hydraulic Pump Double Hidrolik Power Pack | Rp11.999.900 |
Data diperbarui pada 11/10/2026 (Harga belum termasuk PPN)





















































































































































/P102017395-1.jpg)

/9sP105495352-1.jpg)
/P102603950-1.jpg)




/55P106362185-3.jpg)


%20Electric%20Winch%20(Alat%20Derek%20Elektrik%20%2F%20Katrol%20Listrik)/etP107340533-1.jpg)
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
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)