MAXIM DC Hydraulic Power Unit

Sebelum PPN:
Rp14.999.900
Spesifikasi
UNSPSC39121004
Built-In FeaturesCheck Valve
Circuit DesignDouble Acting
Control Station IncludedYes
Control Station No. of Buttons2
Control Valve Configuration4-Way/2-Position
Control Valve TypeSolenoid
Cord Length (ft)10
Duty cycleIntermittent
Flow @ 1000psi (gpm)1.8
Flow @ 1500psi (gpm)1.5
Flow @ 2000psi (gpm)1.3
Flow @ 2500psi (gpm)1.3
Flow @ 3000psi (gpm)1.3
Flow @ 500psi (gpm)2.2
Frame Design - Hydraulic Power UnitsFrame Mount
Full Load Amps (A)325
Horsepower (HP)1.6
Manufacturer Part Number253147
Maximum Pressure (psi)2500
Mounting Orientation - Power UnitsHorizontal
Nominal Flow (gpm)1.3
Overall Height (inch)7-51/64
Overall Length (inch)30-1/2
Overall Width (inch)7-3/32
Power Source - Power UnitsDC Power
Pressure Port Thread Size9/16\"-18 (SAE 6)
Pump Displacement (cu-in/rev)2.1
Reservoir Capacity (gal)3
Return Port Thread Size9/16\"-18 (SAE 6)
Rotation Speed (rpm)2600
Tank MaterialPoly
Voltage (V)12 DC

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Double-acting DC hydraulic power units (HPUs) come with the control valve necessary for operating double-acting cylinders to provide power in two directions (usually up and down). System allows precise control of upward and downward movement when raising and lowering platforms, compared to single-acting system that provides power in one direction only such as raising a lift and relying on gravity to return the lift to the ground.
Feature
Hydraulic Power Unit Circuit Design Double Acting Power Source - Power Units DC Power 1.6 hp HP RPM 2 600 RPM 12V DC Full Load Amps 325 Pump Stage 1 Max Pressure 2 500 psi Nominal Flow 1.3 gpm Reservoir Capacity 3 gal Overall Length 30 1/2 in Overall Width 7 3/32 in Overall Height 7 51/64 in

Ulasan Produk

Tidak ada ulasan

Halaman Terkait