MONARCH AC Hydraulic Power Unit

Sebelum PPN:
Rp18.999.900 - Rp149.999.900
Spesifikasi
UNSPSC39121004
Frequency (Hz)50/60
Power Source - Power UnitsAC Power

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Standard AC hydraulic power units provide power to industrial machinery such as lathes, injection molding machinery, presses, and heavy lifting equipment. They are floorstanding and have a larger tank than compact units, enabling them to power larger systems. The steel reservoir is nonporous and can be used in rugged conditions.
Feature
Hydraulic Power Unit Circuit Design Single or Double Acting Power Source - Power Units AC Power 5 hp HP RPM 1 800 RPM 208-230/460V AC 50/60 Hertz Number of Phases 3 Full Load Amps 13.7-12.4/6.2 Pump Stage 1 Max Pressure 3 000 psi Nominal Flow 2.3 gpm Reservoir Capacity 15 gal Overall Length 20 in Overall Width 17 in Overall Height 35 in

Ulasan Produk

Tidak ada ulasan