Daikin Oil Cooling Unit

Sebelum PPN:
Rp179.999.900
Spesifikasi
Cooling Capacity (kW)2.8/3.2 (50/60Hz)
Noise (dB)58
Oil Pump Discharge Rate (L/minute)24/28.8 (50/60Hz)
Outer Dimension (mm)775x360x440

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
- Oil cooling device with built-in circulation pump (air-cooled type) that can control high precision oil temperature (±0°C/L) .
- Up to 99 hours of warm-up can be easily done.
- Has wide cooling capacity controlling range and controls temperature in light load operation.

Ulasan Produk

Tidak ada ulasan