Beli hydraulic power unit di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. MONARCH AC Hydraulic Power Unit
    Mulai

    Rp18.999.900

    MONARCH AC Hydraulic Power Unit
    Deskripsi:
    Standard AC hydraulic power units provide power to industrial machinery such as lathes, injection molding machinery, presses, and heavy lifting equipment. They are floorstanding and have a larger tank than compact units, enabling them to power larger systems. The steel reservoir is nonporous and can be used in rugged conditions.
    atribut:
    • UNSPSC: 39121004
    • Frequency (Hz): 50/60
    • Power Source - Power Units: AC Power
  2. YUKEN Hydraulic Power Unit YA10 Type
    Mulai

    Rp16.999.900

    YUKEN Hydraulic Power Unit YA10 Type
    Deskripsi:
    We are pleased to announce that the standard hydraulic power unit YA Pack will be remodeled to comply with the Top Runner criteria that come into force in April 2015, and their design number will be changed from 43 to 50.■Description of the ChangeIn the context of worldwide efforts against global warming, many countries haveset minimum requirements for energy consumption efficiency and introducedlegislation to mandate the use of higher efficiency electric motors. In Japan, theTop Runner criteria will regulate the efficiency of induction motors from April2015.By bringing built-in M series motors into compliance with the criteria, we willimplement the model change of standard hydraulic power unit YA Pack.■Major Changes・The terminal box of the motor will be positioned on the upper side, and the overall unit body will be bigger.・The masses will increase by a range of 2 to 21 kg (103 to 115% rate of increase in mass).・The efficiency class of the built-in motor will be changed to IE3, and the overall motor specifications will be improved.For details on the motor specifications, refer to the following product news.No.15-01B M Series Motors: Notice of Model Change(rev.)・The reservoir capacity will be enhanced to hold additional 10 L of fluid.
    atribut:
    • Series Number: Standard Hydraulic Power Unit YA Pack
    • Built-in Pump (cm³/rev): A10 (10.0)
    • Pressure Adjustment Range (MPa): 1.2 to 7
    • Reservoir Capacity (L): 4: 40
    • Electric Motor (kWx4P): 1.5
    • Design Number: 43
  3. Jarvis Hydraulic Power Unit
    Mulai

    Rp95.999.900

    Jarvis Hydraulic Power Unit
    atribut:
    • Drive Type: Hydraulic
    • Motor Power (Single Tool) (HP): 5
    • Motor Power (Single Tool) (W): 3728
    • Oil Capacity (L): 76/114
    • Oil Capacity (gal): 20/30
    • Oil Viscosity (ISO): 46 (@100°F/40°C)
    • Oil Viscosity (SUS): 200 (@100°F/40°C)
    • Operating Voltage (V): 460/230 (3 phase) (60 Hz; other voltages and 50 Hz available)
    • Overall Dimensions (LxWxH) (inch): 32x24x32
    • Overall Dimensions (LxWxH) (mm): 800x600x815
    • Pipe Length (ft): 16
    • Pipe Length (m): 4.9
    • Type: EL-HYD
  4. MONARCH DC Hydraulic Power Unit
    Mulai

    Rp13.999.900

    MONARCH DC Hydraulic Power Unit
    Deskripsi:
    Single-acting DC hydraulic power units (HPUs) use a battery to power single-acting cylinders that provide power in one direction. Examples include lifting work platforms and dump truck beds that use gravity for lowering.
    atribut:
    • UNSPSC: 39121004
    • Frame Design - Hydraulic Power Units: Compact
    • Horsepower (HP): 2.1
    • Maximum Pressure (psi): 3000
    • Mounting Orientation - Power Units: Horizontal or Vertical
    • Power Source - Power Units: DC Power
    • Voltage (V): 12 DC
  5. Barton Tools V Electric Hydraulic Pump Double Hidrolik Power Pack
    Mulai

    Rp11.999.900

    Barton Tools V Electric Hydraulic Pump Double Hidrolik Power Pack
    atribut:
    • Motor Power (W): 750
    • Working Voltage (V): 220
    • High Pressure (MPa): 70
    • Speed (rpm): 1400
    • High Pressure Flow (L/minute): 0.9
    • Low Pressure Flow (L/minute): 5
    • Oil Reserves (L): 8 (Usable 7)
  6. YUKEN Hydraulic Power Unit YA22 Type
    Mulai

    Rp139.999.900

    YUKEN Hydraulic Power Unit YA22 Type
    Deskripsi:
    We are pleased to announce that the standard hydraulic power unit YA Pack will be remodeled to comply with the Top Runner criteria that come into force in April 2015, and their design number will be changed from 43 to 50.■Description of the ChangeIn the context of worldwide efforts against global warming, many countries haveset minimum requirements for energy consumption efficiency and introducedlegislation to mandate the use of higher efficiency electric motors. In Japan, theTop Runner criteria will regulate the efficiency of induction motors from April2015.By bringing built-in M series motors into compliance with the criteria, we willimplement the model change of standard hydraulic power unit YA Pack.■Major Changes・The terminal box of the motor will be positioned on the upper side, and the overall unit body will be bigger.・The masses will increase by a range of 2 to 21 kg (103 to 115% rate of increase in mass).・The efficiency class of the built-in motor will be changed to IE3, and the overall motor specifications will be improved.For details on the motor specifications, refer to the following product news.No.15-01B M Series Motors: Notice of Model Change(rev.)・The reservoir capacity will be enhanced to hold additional 10 L of fluid.
    atribut:
    • Pressure Adjustment Range (MPa): 1.2 to 7
    • Reservoir Capacity (L): 100
    • Electric Motor (kWx4P): 3.7
    • Design Number: 50
    • Geometric Displacement of Pump (cm³/rev): 22.2
    • Maximum Operating Pressure (MPa): 7
    • Voltage (V): 380
  7. Milton KCD Electric Winch (Alat Derek Elektrik / Katrol Listrik)
    Mulai

    Rp25.999.900

    Milton KCD Electric Winch (Alat Derek Elektrik / Katrol Listrik)
    atribut:
    • Lifting Height (meter): 100
    • Lifting Speed (m/minute): 16 / 8
    • Rated Voltage (V/Hz): 380/50
    • Wire Rope Length (m): 30/60/70/100/ For Option
  8. HITACHI Electric Chain Hoist (Katrol Rantai Elektrik)
    Mulai

    Rp24.999.900

    HITACHI Electric Chain Hoist (Katrol Rantai Elektrik)
    Deskripsi:
    Electric Chain Hoist dengan kapasitas angkat 0.5-5ton adalah Katrol Elektrik dari brand HITACHI untuk memindahkan barang dari satu tempat ke tempat lainnya dengan jarak yang sudah di tentukan
  9. TOYO Hoist Electric Chain Hoist (Katrol Rantai Elektrik)
    Mulai

    Rp12.999.900

    TOYO Hoist Electric Chain Hoist (Katrol Rantai Elektrik)
    atribut:
    • Lifting Motor Frequency (Hz): 50
    • Lifting Motor Rotary Speed (m/minute): 1440
    • Running Motor Frequency (Hz/s): 50
    • Running Motor Rotary Speed (m/minute): 1440
  10. TOYO Hoist Electric Wire Rope Hoist SH Series (Katrol Elektrik)
    Mulai

    Rp38.999.900

    TOYO Hoist Electric Wire Rope Hoist SH Series (Katrol Elektrik)
    atribut:
    • Power Supply (V-Hz): 380-50
    • Phase: 3 Phase
    • ED Rate (%): 30
  11. Minimo Power Pack
    Mulai

    Rp12.999.900

Daftar Harga hydraulic power unit Terbaru October 2026
MONARCH AC Hydraulic Power UnitRp18.999.900
King Power (Hoist) Electric Winch (Alat Derek Elektrik / Katrol Listrik)Rp11.999.900
YUKEN Hydraulic Power Unit YA10 TypeRp16.999.900
Jarvis Hydraulic Power UnitRp95.999.900
NACHI Pompa Hidrolik Tipe Compact Seri NSPRp40.999.900
MONARCH DC Hydraulic Power UnitRp13.999.900
Barton Tools V Electric Hydraulic Pump Double Hidrolik Power PackRp11.999.900
Come Up Electric Winch (Alat Derek Elektrik / Katrol Listrik)Rp18.999.900
YUKEN Hydraulic Power Unit YA22 TypeRp139.999.900
POWERTEC Electric Winch Hoist (Alat Derek Elektrik / Katrol Listrik)Rp6.699.900

Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)