Beli hydraulic oil vg 68 di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- PTT Lubricants HydraulicDeskripsi:Cairan premium hidrolik yang memberikan perlindungan efektif untuk gesekan untuk melindungi bagian mesin secara sempurna. Pelumas memberikan bahan yang sangat baik untuk mencegah terjadinya kotoran yang mengakibatkan peningkatan tenaga pada system hidrolik.atribut:
- Volume (L): 200
- Viscosity: ISO VG 32, 37, 46, 68, 100
- Castrol Hydraulic OilDeskripsi:HYSPIN AWS 68 & HYSPIN AWS 46ANTI-WEAR HYDRAULIC OILSZinc-based hydraulic oils for use in all types of hydraulic pumps where pressures and speeds require anti-wear protection.atribut:
- Grade: ISO3448
- Characteristics: Standart
- Applicable to these sectors: Oil & Gas, Power Generation
- Volume (L): 209
- Educati Hydraulic OilDeskripsi:Educati Telliga, adalah pelumas hidrolik berkinerja tinggi yang menggunakan teknologi terkini yang memberikanperlindungan pada peralatan dan sistem kerja operasi hidrolik.Educati Telliga, membantu mencegah pembentukan deposit, kerusakan di bawah panas atau tekanan mekanik yangdapat menurunkan efisiensi sistem tenaga hidrolik Anda.Karakteristik FisikKarakteristik ini khas dari produksi saat ini. Sementara produksi masa depan akan sesuai dengan spesifikasi, tingkatan mutu & RekomendasiDenison Hydraulics (HF-0, HF-1, HF-2)Cincinnati P-68 (ISO 32), P-70 (ISO 46), P-69 (ISO 68)Vickers M-2950 SVickers I-286 SKompatibilitas FluidaEducati Telliga, pelumas kompatibel dengan sebagian besar mineral base oil lainnya, pelumas hidrolik berbahan dasar minyak mineral·atribut:
- Size (L): 200
- Color: Clear
- Base Material: Mineral Oil
- Fuchs Renolit Multipurpose Lithium Soap Base Grease (Gemuk Pelumas Otomotif)Deskripsi:Renolit EP 1 and Renolit EP 2 greases are multi-purpose lubricants suitable for use in high pressure greasing equipment. Their pumpability ensures regular and easy flow through the fine bore pipes used in automatic systems. Renolit EP 2 may be used as a general industrial and automotive lubricant. It can be used for product rationalisation for many applications. Renolit EP 2 Complies with British Timken Recommendations 2891 Renolit EP 0 grease will provide for an efficient level of pumpability in small bore systems, which means that even when the point of application is remote from the motive source there will be no significant pressure differential to overcome. This factor is critical when selecting the correct lubricant to be supplied via conventional and modern automatic lubrication systems.Renolit EP 00 is a semi-fluid grease also recommended for automatic greasing units and as an alternative to industrial gear oils to prevent leakage.Renolit EP 000 is a semi-fluid grease recommended for the lubrication of commercial vehicles and plant served by automatic greasing units.It may also be recommended as an alternative to industrial gear oils in enclosed gearboxes where high leakage rates are experienced.atribut:
- Applicable Sector: - Steel, metals - Machinery, equipment
- Color: Translucent brown
- DIN Classification: KP 2 K-20
- Shelf Life: 36months
- Fluid Type Viscosity at 40Degrees C: 230
- Fluid Type Viscosity at 100Degrees C: 17.50
- Fuchs Renolin GearmasterDeskripsi:GEARMASTER PGP 220High-performance gear oils based on polyglocolGEARMASTER PGP oils are fully synthetic gear oils based on polyglycol. Their characteristics include an extremely low coefficient of friction, high resistance to pressure, very high shear stability and excellent protection against corrosion.Field of applicationGEARMASTER PGP oils are used in highly loaded industrial gear systems such as spur gears, bevel gears, planetary gears, and worm gears. Oils such as the ones of the GEARMASTER PGP range have great advantages versus mineral oils in all situations where there is a large portion of sliding movements in gears: their superior friction behaviour and load-bearing capacity result in a reduced oil temperature and longer oil change intervals. GEARMASTER PGP oils can also be used as lubricating oils for compactor lubrication when process gases (methane, ethane, butane) are being compacted.Method of applicationGEARMASTER PGP oils can be used at permanent temperatures up to more than 150 °C.Industries- Cement, lime, gypsum- Machinery, equipment- Mining, quarrying, exploration- Other industries- Power generationatribut:
- Volume (L): 205
- Pertamina Ëngine Oil Meditran S (Oli Mesin)Deskripsi:MEDITRAN S Series adalah pelumas mesin dieseltugas berat, yang diformulasikan dari base oil yangmempunyai viscosity index tinggi dan aditif yangseimbang.MEDITRAN S Series memberikan perlindungan terhadap keausan dan korosi serta efektif dalammengontrol terbentuknya deposit.MEDITRAN S Series dapat digunakan untuk pelumasan mesin diesel kendaaraan, alat berat,industri maupun perkapalan putaran tinggi jenisturbocharged, supercharged, atau naturally aspirated.atribut:
- SNI License: Yes
- SNI Number: 5873.966/75.100/VI/2021
- Shell Engine Oil Rimula R2 Heavy Duty Diesel (Oli Mesin Diesel)Deskripsi:- Mesin lebih awet, karena 33% lebih baik dalam perlindungan asam dan korosi dibandingkan pelumas standar API CF - Perlindungan dari korosi - Tangguh dan performa maksimal - Cocok digunakan untuk truk Engkel dan Bus.atribut:
- SNI License: Yes
- SNI Number: SNI 7069.5:2012 No : 103/S/Pro/B/VI/2018
- Fuchs Maintain Fricofin Delta (Oli Mesin)Deskripsi:Maintain Fricofin is Super High Performance Coolant Additive based on monoethylene glycol. Free from nitrite, amine, and phosphate. Product dyeing: blue-green.It is an antifreeze coolant concentrate based on mono ethylene glycol. It is free of nitrite, amine, and phosphate. Due to its additive composition Maintain Fricofin belongs to the hybrid type coolants.Maintain Fricofin provides reliable protection against damages caused by cavitation, frost, corrosion, and overheating for both modern passenger car and heavy duty engines. Due to its highly active component package, Maintain Fricofin protects all metals used in coolant systems. At the same time it preserves seals, plastics, and hoses.Approvals: - BMW GS 94000 - (BMW N 600 69.0) - CAT/MWM TR 0199-99-2091 - DEUTZ DQC CA-14 - GE JENBACHER TA 1000-0201 - MAN 324 TYPE NF - MAN 324 TYPE NF PRITARDER - MB-APPROVAL 325.0 - MTU MTL 5048 - PN-C 40007:2000 - VOITH TURBO 172.00225010 FUCHS Recommendations: - DAF 74001 - LIEBHERR TLV 035/TLV 23009 A - OPEL/GM B 040 0240 - VW TL 774-C (G11)atribut:
- Applicable Sector: - Automotive - Consumer, aftermarket - Agriculture, forestry - Transport - Construction - Other industries - Power generation - Mining, quarrying, exploration
- Specifications: - AFNOR NF R 15-601 TYPE 1 - ASTM D 3306 TYPE I - ASTM D 4985 - BS 6580: 2010 - CUNA NC 956-16 - SAE J814 - SAE J1034
- Fuchs Titan GT1 Pro Flex (Oli Mesin Mobil)Deskripsi:Titan GT1 Pro Flex SAE 5W-30Premium Performance, extreme fuel-economy engine oil with new XTL- Technology for optimum cold start ability and outstanding performance reserves. For modern passenger cars and light commercial vehicles with or without extended service intervals. Specially developed for BMW, Mercedes-Benz and Opel vehicles with exhaust after treatment and turbocharger.Titan GT1 Pro Flex SAE 5W-30 is a premium engine oil for passenger cars and vans utilizing the new XTL-Technology. The innovative XTL-Technology offers highest performance over the full temperature range from very low to very high temperatures. The unique lubrication properties of XTL-Technology offer significant benefits in highly stressed engines, especially also in latest downsized turbo/supercharged engines, and vehicles with Stop-Start- Systems.Engines with a high power density enjoy reliable lubrication and start easier and quicker. The product also is advantageous for cars with exhaust gas after treatment systems such as catalysts or particulate filters, as it keeps their conversion rate high and provides better life time. XTL-Technology is proven to allow lower fuel consumption even compared to the same SAE-class.Approvals: - BMW Longlife-04 - dexos2TM (GB2C0209075) - MB-APPROVAL 229.51 - MB-APPROVAL 229.52 - VW 502 00/505 00/505 01 FUCHS Recommendations: - FIAT 9.55535-S3 - FORD M2C917-A - GM-LL-A-025 - GM-LL-B-025atribut:
- Applicable Sector: - Automotive - Consumer, aftermarket - Agriculture, forestry
- Specifications: - ACEA C3 - API SN/SM
- Deltalube 706 Super Hydraulic OilDeskripsi:Deltalube 706 adalah hasil dari pengembangan khusus oli hidrolik guna mengatasi tuntutan dari sistem hidrolik yang semakin canggih.atribut:
- Cu-Strip Corrosion Test, NR: 1A
- Fuchs Titan ATFDeskripsi:Titan DCTF. Premium Performance DCTF specially developed for use in modern double clutch transmissions with wet clutches. Combines optimum anti wear properties with excellent clutch performance.Titan DCTF is a Premium Performance Double Clutch Transmission Fluid formulated with latest additive technology which was specially developed for use in modern wet double clutch transmissions. The premium additive technology achieves to combine best anti-wear properties with outstanding friction characteristics and offers best shifting performance even under harsh conditions. All key performance tests conducted prove better performance than the reference fluid(s).FUCHS Recommendations: - BMW Drivelogic 7-speed - CHRYSLER Powershift 6-speed - FORD Powershift 6-speed - MITSUBISHI TC-SST 6-speed - PEUGEOT DCS 6-speed - CITROEN DCS 6-speed - RENAULT EDC 6-speed - VOVLO Powershift 6-speed - VW (AUDI, SEAT,SKODA) 6-speed FWD
- Mobil Industrial Hydraulic StandarDeskripsi:Nuto H Series adalah oli hidraulis anti-aus kualitas prima untuk aplikasi layanan industri dan layanan bergerak yang bekerja pada kondisi operasi sedang dan mensyaratkan pelumas anti-aus.Ketahanan oksidasi dan stabilitas kimia yang efektif mendukung daya tahan oli yang baik dalam aplikasi sedang hingga berat.
- Shell Engine Oil Rimula R4 X Triple Protection (Oli Mesin)Deskripsi:Shell Rimula R4 X menawarkan tiga perlindungan bagi truk dan usaha Anda. Pelumas ini mengandung kombinasi optimal aditif khusus agar mesin lebih tahan lama, lebih bersih, dan lebih terlindungi.atribut:
- SAE Grade: 15W-40
- SNI License: Yes
- SNI Number: SNI 7069.5:2012 No : 103/S/Pro/B/VI/2018
- PTT Lubricants Hydraulic Oil API CF/SFDeskripsi:PTT D-3 HYDRAULIC is a high quality automotive hydraulic fluid formulated by high quality detergent which maintains the cleanliness of hydraulic system and reduces deposit formation. It also reduces lubricant foaming to maximize hydraulic capability. The oil is suitable for hydraulic systems of forklift and heavy equipment.atribut:
- Volume (L): 200
- Viscosity: SAE 10W
- Kinematic Viscosity (cSt): 44.4 @40°C, 7.07 @100°C
- Viscosity Index: 118
- Total Base Number (mg KOH/g): 11
- Density (g/cm³): 0.871 @15°C
- Flash Point (COC) (°C): 232
- Pour Point (°C): -42
- TRION LUBRICANT Hydraulic OilDeskripsi:TRION HYDRO adalah oli hidrolik berkualitas yang diformulasikan dari base oil dan additive pilihan, dikembangkan khusus untuk digunakan dalam semua jenis sistem dan peralatan hidrolik. Dianjurkan untuk penggunaan pada peralatan hidrolik umum dan peralatan transmisi lain dan juga penggunaan pada sistem sirkulasi maupun bath.atribut:
- Grade: ISO VG 68
- Valvoline Hydraulic OilsDeskripsi:Valvoline Ultramax AW 32 Oils diformulasikan khusus untuk digunakan dalam sistem hidrolik yang menggunakan pompa berkinerja tinggi. Mereka memiliki oksidasi yang sangat baik, karakteristik demulibilitas & peringkat FZG yang tinggi. Produk selanjutnya diperkaya dengan inhibitor karat & busa. Valvoline Ultramax AW 32 Oils diformulasikan untuk memenuhi Cincinnati Milacron P-69, DIN 51524 Bagian 2, Dennison HF-0, spesifikasi Dennison HF-2. Mereka memiliki kemampuan filter yang baik, sifat anti busa, indeks viskositas tinggi, kekuatan film & sifat anti aus yang sangat baik untuk meminimalkan keausan pada pompa, cincin, katup, piston, silinder, dll.
Daftar Harga hydraulic oil vg 68 Terbaru March 2026
| Fuchs Renolin | Rp1.399.900 |
| PTT Lubricants Hydraulic | Rp8.299.900 |
| Castrol Hydraulic Oil | Rp10.999.900 |
| Educati Hydraulic Oil | Rp6.999.900 |
| Pertamina Industrial Hydraulic Oils | Rp5.799.900 |
| Fuchs Renolit Multipurpose Lithium Soap Base Grease (Gemuk Pelumas Otomotif) | Rp3.399.900 |
| Fuchs Renolin Gearmaster | Rp76.999.900 |
| Pertamina Ëngine Oil Meditran S (Oli Mesin) | Rp53.900 |
| Shell Engine Oil Rimula R2 Heavy Duty Diesel (Oli Mesin Diesel) | Rp54.900 |
| Fuchs Maintain Fricofin Delta (Oli Mesin) | Rp11.999.900 |
Data diperbarui pada 07/03/2026 (Harga belum termasuk PPN)



















































































































































%20%26%20Pengelasan/Penyemprot%2C%20Oli%2C%20Gemuk/Pembersih%20Industrial/Pembersih%20Rem/Fuchs%20Renolin/hxP103735645-1.jpg)
%20%26%20Pengelasan/Penyemprot%2C%20Oli%2C%20Gemuk/Anti%20Karat%2C%20Minyak%20Pelumas/Lain%20-%20lain/PTT%20Lubricants%20Hydraulic/c4P106084436-1.jpg)

%20%26%20Pengelasan/Penyemprot%2C%20Oli%2C%20Gemuk/Anti%20Karat%2C%20Minyak%20Pelumas/Lain%20-%20lain/Educati%20Hydraulic%20Oil/6bP109241227-1.jpg)
%20%26%20Pengelasan/Penyemprot%2C%20Oli%2C%20Gemuk/Anti%20Karat%2C%20Minyak%20Pelumas/Lain%20-%20lain/Pertamina%20Industrial%20Hydraulic%20Oils/d8P104864476-1.jpg)
/r2P102209974-2.jpg)
%20%26%20Pengelasan/Penyemprot%2C%20Oli%2C%20Gemuk/Pembersih%20Industrial/Pembersih%20Rem/Fuchs%20Renolin%20Gearmaster/hoP103735636-1.jpg)
/8iP104857306-1.jpg)
/P102212349-1.jpg)
/P102209981-1.jpg)
/P102209875-1.jpg)


%20%26%20Pengelasan/Penyemprot%2C%20Oli%2C%20Gemuk/Anti%20Karat%2C%20Minyak%20Pelumas/Lain%20-%20lain/Mobil%20Industrial%20Hydraulic%20Standar/ieP105709662-1.jpg)
%20%26%20Pengelasan/Penyemprot%2C%20Oli%2C%20Gemuk/Anti%20Karat%2C%20Minyak%20Pelumas/Lain%20-%20lain/Mobil%20Industrial%20Hydraulic%20Premium/i5P105709653-1.jpg)
/90P104864324-1.jpg)
/P102212356-1.jpg)
%20%26%20Pengelasan/Penyemprot%2C%20Oli%2C%20Gemuk/Anti%20Karat%2C%20Minyak%20Pelumas/Lain%20-%20lain/PTT%20Lubricants%20Hydraulic%20Oil%20API%20CF%2FSF/cmP106084454-1.jpg)

%20%26%20Pengelasan/Penyemprot%2C%20Oli%2C%20Gemuk/Anti%20Karat%2C%20Minyak%20Pelumas/Lain%20-%20lain/Valvoline%20Hydraulic%20Oils/0mP104629022-1.jpg)