Beli hydraulic hand pump di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. Enerpac Hydraulic Hand Pump, 2 Speed
    Mulai

    Rp11.999.900

    Enerpac Hydraulic Hand Pump, 2 Speed
    Deskripsi:
    Enerpac memiliki range produk Hydraulic Hand Pump yang lengkap dengan tekanan dari 13-700 Bar kuat dan teruji biasa digunakan untuk pembangunan gedung, konstruksi, jalan, dan industri
    atribut:
    • Maximum Operating Pressure (bar): 700
    • Pressure Rating 1st Stage (bar): 13
    • Pressure Rating 2nd Stage (bar): 700
    • Cylinder Compatability: Single-acting
    • Maximum Flow Rated Pressure (cm³/stroke): 0.90
    • Piston Stroke (mm): 12.7
    • Power Source: Manual
    • Pump Type : Two Speed
    • Valve Operation: Manual
  2. Enerpac Pump Hydraulic Hand and Cylinder Set (Pompa Tangan Hidrolik)
    Mulai

    Rp85.999.900

    Enerpac Pump Hydraulic Hand and Cylinder Set (Pompa Tangan Hidrolik)
    Deskripsi:
    Low-height ram and pump sets include a low-profile hydraulic ram, a manually operated pump, and other accessories needed to lift and support heavy items in tight spaces. Low-profile rams have a smaller range than standard rams. Hydraulic rams support higher psi than standard hydraulic cylinders.
    atribut:
    • UNSPSC: 31160000
  3. SUPER TOOL Hand Operated Hydraulic Pump
    Mulai

    Rp5.099.900

    SUPER TOOL Hand Operated Hydraulic Pump
    Deskripsi:
    Hand - Operated Hydraulic Pump, Alumunium Alloy Body.
  4. Barton Tools Hydraulic Hand Pump
    Mulai

    Rp869.900

    Barton Tools Hydraulic Hand Pump
    atribut:
    • Working Pressure (Bar): 700
    • Pump System: Single Acting
  5. Greenlee Hydraulic Hand Pump (Pompa Hidrolik Manual)
    Mulai

    Rp20.999.900

    Greenlee Hydraulic Hand Pump (Pompa Hidrolik Manual)
    Deskripsi:
    Lightweight and portable, this lightweight, portable hand pump can be used with Greenlee punch driversOperates in any positionSingle speedRugged steel pump body reservoir with cast aluminum handleHas mounting holes for easy permanent mounting
    atribut:
    • Type: Hydraulic hand pump
    • Pressure Rating: 6500 PSI
    • Application: Hydraulic hand pump for use with Greenlee punch drivers
  6. Enerpac Hydraulic Hand Pump, Single Speed, 700 Bar/10.000 Psi
    Mulai

    Rp12.999.900

    Enerpac Hydraulic Hand Pump, Single Speed, 700 Bar/10.000 Psi
    Deskripsi:
    Product Lines : Industrial Tools- Reduced handle effort and ergonomic grip for less operator fatigue- Vent free reservoir eliminates spills- Quick grip handle allows for easy transport- Integral reservoir over-pressurization protection
    atribut:
    • Maximum Operating Pressure (bar): 700
    • Pressure Rating 2nd Stage (bar): 700
    • Cylinder Compatability: Single-acting
    • Power Source: Manual
    • Valve Operation: Manual
  7. FACOM Hydraulic Hand Pump
    Mulai

    Rp31.999.900

    FACOM Hydraulic Hand Pump
    atribut:
    • Length (mm): 450
    • Width (mm): 170
  8. Masada Hydraulic Pump
    Rating:
    100% of 100
    (1)
    Mulai

    Rp9.999.900

    Masada Hydraulic Pump
    Deskripsi:
    -Manual hydraulic pump available for work in all directions of 360 degrees.-2-speed pump of an automatic high/low pressure switching type for both 10 tons and 20 tons.-It discharges on the low pressure side and pushes up the plunger at a speed 6.5 times faster than that of a single type pump when a load is high. Furthermore, it changes to the high pressure side that generates a power of 70MPa when a load is applied and the work efficiency is significantly improved.
    atribut:
    • Maximum Working Pressure: 70MPa
  9. Barton Tools Hydraulic Hand Pump Aluminum
    Mulai

    Rp3.899.900

    Barton Tools Hydraulic Hand Pump Aluminum
    atribut:
    • Working Pressure (Bar): 700
    • Pump System: Single Acting
    • Oil Displacement Pressure per Stroke (cm³): 13 (Low) 2.3 (High)
  10. Enerpac Hydraulic Hand Pump, 2 Speed , 700 Bar/10.000 Psi
    Mulai

    Rp14.999.900

    Enerpac Hydraulic Hand Pump, 2 Speed , 700 Bar/10.000 Psi
    Deskripsi:
    Product Lines : Industrial Tools- Reduced handle effort and ergonomic grip for less operator fatigue- Vent free reservoir eliminates spills- Quick grip handle allows for easy transport- Integral reservoir over-pressurization protection
    atribut:
    • Maximum Operating Pressure (bar): 700
    • Pressure Rating 2nd Stage (bar): 700
    • Cylinder Compatability: Single-acting
    • Piston Stroke (mm): 25.4
    • Power Source: Manual
    • Pump Type : Two Speed
    • Valve Operation: Manual
  11. MAXPRO Hydraulic Pump
    Mulai

    Rp1.899.900

  12. Enerpac Hydraulic Hand Pump, Single Speed
    Mulai

    Rp10.999.900

    Enerpac Hydraulic Hand Pump, Single Speed
    Deskripsi:
    Product Lines : Industrial Tools, Workholding Tools- Lightweight and compact design- Durable glass-filled nylon reservoir and nylon encapsulated aluminum pump base for maximum corrosion resistance- Two-speed operation on most models reduces handle strokes by as much as 78% over single speed pumps- Lower handle effort to minimize operator fatigue- Handle lock and lightweight construction for easy carrying- Large oil capacities to power a wide range of cylinders or tools- Non-conductive fiberglass handle for operator safety- Internal pressure relief valve for overload protection
    atribut:
    • Cylinder Compatability: Single-acting
    • Power Source: Manual
    • Valve Operation: Manual
  13. Riken Kiki Hydraulic Pump
    Mulai

    Rp8.599.900

    Riken Kiki Hydraulic Pump
    atribut:
    • Maximum Low Usage Pressure (MPa): 2
    • Maximum High Usage Pressure (MPa): 70
    • Discharge Port Diameter (Rc): 3/8
  14. Greenlee Hydraulic Knockout Kit with Hand Pump (Pompa Puncher Hidrolik)
    Mulai

    Rp83.999.900

    Greenlee Hydraulic Knockout Kit with Hand Pump (Pompa Puncher Hidrolik)
    Deskripsi:
    11-Ton Hydraulic Knockout Kit with Hand Pump and Slug-Buster® 1/2" - 4"- Knurled edge on punches for better grip- Knockout set features new die design optimized for widest range of materials and drivers- Laser markings for quick part identification. Alignment markings for improved accuracy.- Easy threading - draw studs with "dog point" tip helps eliminate cross-threading. Hex key access for easy removal from tool.- Compatibility - Works with all Greenlee knockouts. Same draw studs used with Intelli-PUNCH™, LS50L2 and 746A ram- Punches, dies, draw studs and case made in the USA- Driver manufactured in the USA from US and global components
    atribut:
    • Type: 11-Ton Hydraulic Knockout Kit with Hand Pump
    • Hole Size (inch): 0.89 - 4.54
    • Size Knockouts (inch): 1/2 - 4
    • Material: Punch up to 10ga mild steel or 12ga stainless steel
  15. FLUKE Hydraulic Test Pump Kit 0 to 10000
    Mulai

    Rp61.999.900

    FLUKE Hydraulic Test Pump Kit 0 to 10000
    Deskripsi:
    Rugged, high-quality premium hydraulic pressure pump kit for fast and accurate test results generates pressure up to 10,000 psi, 690 bar. Includes the 700HTP-2 hydraulic hand pump, premium test hoses and adapters, and protective hard case. Combine with any Fluke 700G Series Gauge, 1,000 psi (69 bar) range or greater, to make a complete pressure testing kit. Generate pressure up to 10,000 psi, 690 bar with the included 700HTP-2 test pump. Connect the 700G Series Gauge, directly to the HTP-2 hand pump with premium no tools required adapter. Includes 700TTH 10K premium/no tools required transmitter test hose kit and adapters for connecting to the pressure device to be tested. Hard case protects pump and gauge and allows gauge to remain connected to the pump.
    atribut:
    • Pressure (psi): up to 10000 (690bar)
  16. Enerpac Hydraulic Cylinder Flat-Jac
    Mulai

    Rp9.799.900

    Enerpac Hydraulic Cylinder Flat-Jac
    Deskripsi:
    Product Lines : Industrial Tools- Compact, flat design for use where other cylinders will not fit- Mounting holes permit easy fixturing- Baked enamel finish for increased corrosion resistance- AR400 coupler and dust cap included- Hard chrome plated high-quality steel plungers- Grooved plunger ends require no saddle- Single-acting spring return
    atribut:
    • Maximum Operating Pressure (bar): 700
    • Material: Steel
    • Plunger Type: Solid
    • Return Type: Single-Acting, Spring Return
    • Surface Treatment: Paint
  17. ESCO Pallet Truck Roller 82X60mm (Roda Truk Palet)
    Mulai

    Rp1.999.900

    ESCO Pallet Truck Roller 82X60mm (Roda Truk Palet)
    atribut:
    • Allowable Load (kg): 440
  18. Enerpac Hydraulic Hose 700 Bar with CH-604, 3/8 NPT, .25inch I.D.
    Mulai

    Rp3.899.900

    Enerpac Hydraulic Hose 700 Bar with CH-604, 3/8 NPT, .25inch I.D.
    Deskripsi:
    Product Lines : Industrial Tools- For demanding applications, featuring a 4:1 safety factor- Maximum working pressure of 10,000 psi- Outside jacket is polyurethane, to provide maximum abrasion resistance- Exhibits low volumetric expansion under pressure to enhance overall system efficiency- Vinyl strain relief guard on both ends of hose to improve life and durability on all models.
    atribut:
    • Internal Diameter (mm): 6.4
    • Hose Oil Capacity (cm³): When using greater hose lengths, it is sometimes necessary to fill the pump reservoir after filling the hoses. To determine the hose oil capacity, use the following for 6,4 mm inside diameter hoses: Capacity (cm3) = 32,1699 x Length (m)
    • End One Coupler (inch): 3/8 NPTF
Daftar Harga hydraulic hand pump Terbaru October 2026
Enerpac Hydraulic Hand Pump, 2 SpeedRp11.999.900
Enerpac Pump Hydraulic Hand and Cylinder Set (Pompa Tangan Hidrolik)Rp85.999.900
SUPER TOOL Hand Operated Hydraulic PumpRp5.099.900
Barton Tools Hydraulic Hand PumpRp869.900
Greenlee Hydraulic Hand Pump (Pompa Hidrolik Manual)Rp20.999.900
Wipro Pump Untuk Hydraulic PressRp1.599.900
Enerpac Hydraulic Hand Pump, Single Speed, 700 Bar/10.000 PsiRp12.999.900
MAXPRO Hydraulic Hand PumpRp869.900
FACOM Hydraulic Hand PumpRp31.999.900
Masada Hydraulic PumpRp9.999.900

Data diperbarui pada 09/10/2026 (Harga belum termasuk PPN)