Beli hydraulic filter di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- SAKURA Hydraulic Filter for KomatsuDeskripsi:Compatible for Caterpillar, Hitachi,atribut:
- Filter Type: Hydraulic Oil Filter
- Parker Return Line Hydraulic FilterDeskripsi:Replacement canisters for return-line hydraulic filters include a filter element inside a canister. Canisters (sometimes called spin-on filters) have an integrated filter for trapping contaminants. Screw the canister onto a filter head and replace it when the filter is full to maintain correct flow and continue to remove particles. Clean hydraulic fluid reduces contaminant buildup and maintenance costs and extends the working life of system components.atribut:
- UNSPSC: 40161515
- Maximum Pressure (psi): 150
- Traknus Engine Oil TN Protexo Diesel (Oli Mesin Diesel)atribut:
- SAE: 15W-40
- Baldwin Filters Air Filter Automotive Hydraulic Elements (Saringan Udara Kendaraan)atribut:
- UNSPSC: 40161505
- TENNANT Hydraulic Filter Assembly (Filter Hidrolik)Deskripsi:Filters for floor cleaning machines replace worn or damaged units on compatible floor cleaning machines.
- SCHROEDER Hydraulic Filter Elementatribut:
- UNSPSC: 40161515
- Parker Hydraulic Filter Regulator (Regulator Filter Udara)atribut:
- Height (mm): 254
- Width (mm): 60
- Operating Temperature (°С): 25 (-13°F) to 52 (125°F)
- Body Material: Aluminium
- Body Cap Material: ABS
- Depth (mm): 60
- Adjustment Range (With round gauge): 8 bar; 125 psi; 0.8 Mpa
- Bowl Type: Poly bowl with bowl guard
- Drain Type: Manual drain
- Element: 5μ Element
- Flow (SCFM): 42 (89dm³/s)
- Max. Operation Pressure (Bar): 10 (150psig)
- Mounting: Plastic Panel Mount Nut
- Part Number: P32EA12EGMBNGP
- Port Size (inch): 1/4
- Relief: Relieving
- Thread Type: BSPP
- SCHROEDER Hydraulic Interchangeable Filter ElementDeskripsi:Canister filter elements (sometimes called spin-on filters) are used to replace worn, damaged, or dirty canister elements. Filters can also be changed when higher or lower filter ratings are required or when needs change. Filters should be monitored as a normal part of a maintenance plan and should be changed regularly. Dirty filters can reduce flow rates and filtering effectiveness, which can have a negative impact on system performance.atribut:
- UNSPSC: 40161515
- For ISO Cleanliness Code: 1000
- For use with: Hydraulic Fluid
- Maximum Pressure (psi): 150
- Primary Filter Removes: Contaminants
- Non Brand Return Line Hydraulic FilterDeskripsi:Single-head filter assemblies for return lines on hydraulic systems clean hydraulic fluid by passing it through one filter before returning it to the reservoir. Filter assemblies include a filter head and canister. They are installed on the low pressure, return line side of a hydraulic system. Clean hydraulic fluid reduces contaminant buildup and maintenance costs and extends the working life of system components.atribut:
- UNSPSC: 40161515
- Application: Hydraulic Systems
- Body Material: Aluminium
- Bypass Valve Included: Yes
- Bypass Valve Pressure (psi): 25
- Filter Media - Filters: Paper
- Gauge Port Thread Size (inch): 1/8
- Gauge Port Type: NPT
- Head Material: Aluminium
- Head Type - Filters: Single
- Inlet Gender: Female
- Inlet Port Thread Size (inch): 3/4 (NPT)
- Inlet Type: NPT
- Max. Flow (GPM): 15
- Maximum Operating Temperature (°F): 180
- Maximum Pressure (psi): 200
- Micron Rating: 25
- Outlet Gender: Female
- Outlet Port Thread Size (inch): 3/4 (NPT)
- Outlet Type: NPT
- Outside Diameter (inch): 3 3/4
- Overall Length (inch): 2 5/16
- Primary Filter Removes: Contaminants
- Replacement Filter Element: U1L6FE
- Seal Material: Buna-N
- Taisei Kogyo Line Filter (Saringan Udara Jalur Pipa)Deskripsi:It is a low-pressure model of the best-selling U series. Since it is a top-pulling type, element replacement is easy. The flow direction can be easily changed by turning the top cover 180 °.It is installed in-line to maintain the cleanliness of oil in the hydraulic circuit and protect the hydraulic equipment from contamination.If the delivery destination is a private house (detached house / apartment house), the shop name is required. Please note that delivery may not be possible if there is no store name. * Depending on the delivery location, the delivery date may be postponed and additional shipping charges may be incurred. * For non-general hydraulic oil, packing O-ring and other items will change.atribut:
- Dimension H (mm): 189
- Maximum Operating Pressure (MPa): 3.5
- Dimension A (mm): 115
- Dimensions d (mm): 83
- Dimension B (mm): 96
- Dimension C (mm): 54
- Dimension H1 (mm): 50
- Dimension H2 (mm): 139
- Dimension W (mm): 45
- Filtraton Accuracy (micron): 10
- Suitable fluid: General hydraulic oil
- Type of Filter Material: General filter paper
- d2xl: M8x14
- Parker Hydraulic Filter ElementDeskripsi:Cartridge filter elements are used to replace worn, damaged, or dirty OEM cartridge elements of the same size. Hydraulic filter elements get dirty as a normal part of the filtering process and need to be changed to ensure the system is functioning as intended. Filters can also be changed to meet cleaning needs, such as when higher or lower filter ratings are desired.atribut:
- UNSPSC: 31160000
- Taisei Kogyo Suction StrainerDeskripsi:A tank internal filter for general hydraulic oil.atribut:
- Filtration Accuracy (mesh): 150
- Parker Hydraulic Interchangeable Filter ElementDeskripsi:Cartridge filter elements are used to replace worn, damaged, or dirty OEM cartridge elements of the same size. Hydraulic filter elements get dirty as a normal part of the filtering process and need to be changed to ensure the system is functioning as intended. Filters can also be changed to meet cleaning needs, such as when higher or lower filter ratings are desired.atribut:
- UNSPSC: 40161515
- SCHROEDER Filter Elementatribut:
- Maximum Pressure (psi): 150
- Rating (micron): 10
- UNSPSC: 40161515
- Baldwin Filters Oil Filter Automotive Hydraulic Elements (Saringan Oli Kendaraan)Deskripsi:FILTER-Hydraulic (Baldwin PT90-10) Hydraulic Element O-Gasket: G196-B, G265, G347, G360, ES4008Contains: Reinforced CentertubeRelated to: PT90-MPG (Glass Media Version);PT568 (as Specified in Applications)
- KOMATSU O-Ring Seal Set Service Kit (Oring Set)Deskripsi:O-Ring Service Kit ini adalah set lengkap O-Ring untuk alat berat Komatsu, dengan nomor part 1400688H91. Kit ini termasuk berbagai ukuran O-ring standar JIS 07000-1 series yang biasa digunakan dalam sistem hidrolik, sambungan pipa, dan komponen mesin lainnya.O-ring ini berbahan dasar NBR-1B (Nitrile Butadiene Rubber), tahan terhadap suhu ekstrim dan fluida seperti oli, bahan bakar, dan cairan hidrolik.atribut:
- Material: NBR-1B (Nitrile Butadiene Rubber)
Daftar Harga hydraulic filter Terbaru October 2026
| SAKURA Hydraulic Filter for Komatsu | Rp32.900 |
| Parker Return Line Hydraulic Filter | Rp769.900 |
| Traknus Engine Oil TN Protexo Diesel (Oli Mesin Diesel) | Rp349.900 |
| Donaldson Oil Filter Automotive Hydraulic Spin-On (Saringan Oli Kendaraan) | Rp109.900 |
| Baldwin Filters Air Filter Automotive Hydraulic Elements (Saringan Udara Kendaraan) | Rp1.299.900 |
| TENNANT Hydraulic Filter Assembly (Filter Hidrolik) | Rp1.199.900 |
| KS FILTER Hydraulic Oil Filter for Construction Machinery | Rp249.900 |
| SCHROEDER Hydraulic Filter Element | Rp1.199.900 |
| Parker Hydraulic Filter Regulator (Regulator Filter Udara) | Rp3.099.900 |
| SCHROEDER Hydraulic Interchangeable Filter Element | Rp449.900 |
Data diperbarui pada 09/10/2026 (Harga belum termasuk PPN)





















































































































































/a9P106739369-2.jpg)
/ooP103695888-12.jpg)
/cnP111612455-1.jpg)
/47P116771151-1.jpg)


/37P104853115-2.jpg)


/nsP110032856-1.jpg)





/84P105470292-1.jpg)
/ceP112169446-1.jpg)
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
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)