Taisei Kogyo Line Filter (Saringan Udara Jalur Pipa)

Sebelum PPN:
Rp4.399.900
Spesifikasi
Dimension H (mm)189
Maximum Operating Pressure (MPa)3.5
Dimension A (mm)115
Dimensions d (mm)83
Dimension B (mm)96
Dimension C (mm)54
Dimension H1 (mm)50
Dimension H2 (mm)139
Dimension W (mm)45
Filtraton Accuracy (micron)10
Suitable fluidGeneral hydraulic oil
Type of Filter MaterialGeneral filter paper
d2xlM8x14

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
It is a low-pressure model of the best-selling U series.
Since it is a top-pulling type, element replacement is easy.
The flow direction can be easily changed by turning the top cover 180 °.
It is installed in-line to maintain the cleanliness of oil in the hydraulic circuit and protect the hydraulic equipment from contamination.
If the delivery destination is a private house (detached house / apartment house), the shop name is required. Please note that delivery may not be possible if there is no store name. * Depending on the delivery location, the delivery date may be postponed and additional shipping charges may be incurred. * For non-general hydraulic oil, packing O-ring and other items will change.
Warning
Image on this page only as Representative Image, Please check the specifications of each size and color for details
Feature
This is a low pressure model of the best-selling U series. Since the top is removed, element replacement is easy. The flow direction can be easily changed by rotating the top cover 180°.
Use
Installed in-line to maintain oil cleanliness in the hydraulic circuit and protect hydraulic equipment from contamination.

Ulasan Produk

Tidak ada ulasan