Beli hydraulic cylinder jack di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. SUN RUN Silinder Hidrolik
    Mulai

    Rp2.999.900

    SUN RUN Silinder Hidrolik
    Deskripsi:
    S SeriesSingle-Acting, General Cylinders-Designed for use in all positions-Hard chrome plated plunger and inner of barrel resists wear and corrosion it also be more closed and extending cylinder life-Maximum sized springs speed piston return and increase spring life-Plunger wiper reduces contaminant-Stop ring for piston blow-out protection-Powder coat finish for increased corrosion resistance and antirust-SQB-3/8UF coupler and dust cap are included on all models
  2. Enerpac Hydraulic Cylinder (Single Acting)
    Mulai

    Rp11.999.900

    Enerpac Hydraulic Cylinder (Single Acting)
    Deskripsi:
    Product Lines : Industrial Tools- Lightweight, low profile design for use in confined spaces- Baked enamel finish for increased corrosion resistance- Plunger wiper reduces contamination, extending cylinder life- CR-400 coupler and dust cap included on all models- Grooved plunger end with threaded holes for mounting tilt saddles- Plated steel plungers- Single-acting spring return
    atribut:
    • Maximum Operating Pressure (bar): 700
    • Base to Advance Port H (mm): 19
    • Material: Steel
    • Plunger Type: Solid
    • Return Type: Single-Acting, Spring Return
    • Surface Treatment: Paint
  3. KENTA Double-Acting Hollow Plunger Hydraulic Jack
    Mulai

    Rp34.999.900

    KENTA Double-Acting Hollow Plunger Hydraulic Jack
    Deskripsi:
    Capacity (ton): 30 - 145Stroke: 38 - 257 mmCenter hole diameter: 33, 3-79, 2 mm
  4. SUN RUN Silinder Hidrolik Flat
    Mulai

    Rp4.199.900

    SUN RUN Silinder Hidrolik Flat
    Deskripsi:
    RSSM-SeriesSingle-Acting, Low Height, Flat Cylinders-Compact and flat design for use where in a narrow space-Mounting holes permit easy fixturing-Grooved plunger ends require no saddle-Hard Chrome plated plunger and inner of barrel resist wear and corrosion-Maximum sized springs spees piston return and increase spring life-Plunger wiper reduces contaminant-Stop ring for piston blow-out protection-Powder coat finish for increased corrosion resistance and antirust-SQB-3/8UF coupler and dust cap are included on all models
    atribut:
    • Base to Advance Port (mm): 19.0
  5. Enerpac Hydraulic Cylinder 30 Ton (Single Acting) Hollow Plunger
    Mulai

    Rp35.999.900

    Enerpac Hydraulic Cylinder 30 Ton (Single Acting) Hollow Plunger
    Deskripsi:
    Product Lines : Industrial Tools- Hollow plunger design allows for both pull and push forces- Single-acting spring return- Nickel-plated, floating center tube on models over 20 tons increases product life- Baked enamel finish for increased corrosion resistance- Collar threads for easy fixturingFeatures CR400 Coupler
    atribut:
    • Maximum Operating Pressure (bar): 700
    • Capacity Class (tonnage): 30
    • Maximum Cylinder Capacity Advance (kN): 326
    • Cylinder Bore Diameter E (mm): 88.9
    • Cylinder Effective Area Advance (cm²): 46.6
    • Material: Steel
    • Outside Diameter D (mm): 114
    • Plunger Type: Hollow
    • Return Type: Single-Acting, Spring Return
    • Surface Treatment: Paint
  6. Enerpac Hydraulic Cylinder 20 Ton (Single Acting) Hollow Plunger
    Mulai

    Rp26.999.900

    Enerpac Hydraulic Cylinder 20 Ton (Single Acting) Hollow Plunger
    Deskripsi:
    Product Lines : Industrial Tools- Hollow plunger design allows for both pull and push forces- Single-acting spring return- Nickel-plated, floating center tube on models over 20 tons increases product life- Baked enamel finish for increased corrosion resistance- Collar threads for easy fixturingFeatures CR400 Coupler
    atribut:
    • Maximum Operating Pressure (bar): 700
    • Capacity Class (tonnage): 20
    • Maximum Cylinder Capacity Advance (kN): 215
    • Cylinder Bore Diameter E (mm): 73.1
    • Cylinder Effective Area Advance (cm²): 30.7
    • Material: Steel
    • Outside Diameter D (mm): 98
    • Plunger Type: Hollow
    • Return Type: Single-Acting, Spring Return
    • Surface Treatment: Paint
  7. TRUSCO Hydraulic Jack
    Mulai

    Rp1.099.900

    TRUSCO Hydraulic Jack
    Deskripsi:
    Handle insertion opening can only be push down from the top or the left
    atribut:
    • Accessories: Handle
  8. Enerpac Hydraulic Cylinder 50 Ton (Single Acting)
    Mulai

    Rp31.999.900

    Enerpac Hydraulic Cylinder 50 Ton (Single Acting)
    Deskripsi:
    Product Lines : Industrial Tools- Unique GR2 Bearing Design, reduces wear, extending life- Base mounting holes enable easy fixturing- Designed for use in all positions- High strength alloy steel for durability- Redesigned cylinder thread protector for ease of use- Heavy-duty, pretensioned spring improves retraction speed- Baked enamel finish for increased corrosion resistance- CR-400 coupler and dust cap included on all models- Plunger wiper reduces contamination, extending
    atribut:
    • Maximum Operating Pressure (bar): 700
    • Capacity Class (tonnage): 50
    • Maximum Cylinder Capacity Advance (kN): 498
    • Base Mounting Holes Thread Depth Z (mm): 19
    • Collar Thread Length X (mm): 55
    • Collar Thread W (inch): 5-12UN
    • Cylinder Bore Diameter E (mm): 95.2
    • Cylinder Effective Area Advance (cm²): 71.3
    • Material: Steel
    • Outside Diameter D (mm): 127
    • Plunger Diameter F (mm): 79.4
    • Plunger Type: Solid
    • Return Type: Single-Acting, Spring Return
    • Saddle Diameter J (mm): 71
    • Surface Treatment: Paint
  9. Enerpac Hydraulic Cylinder Flat-Jac
    Mulai

    Rp8.899.900

    Enerpac Hydraulic Cylinder Flat-Jac
    Deskripsi:
    Product Lines : Industrial Tools- Compact, flat design for use where other cylinders will not fit- Mounting holes permit easy fixturing- Baked enamel finish for increased corrosion resistance- AR400 coupler and dust cap included- Hard chrome plated high-quality steel plungers- Grooved plunger ends require no saddle- Single-acting spring return
    atribut:
    • Maximum Operating Pressure (bar): 700
    • Material: Steel
    • Plunger Type: Solid
    • Return Type: Single-Acting, Spring Return
    • Surface Treatment: Paint
  10. SUN RUN Hand Pump (Pompa Tangan)
    Mulai

    Rp5.699.900

    SUN RUN Hand Pump (Pompa Tangan)
    Deskripsi:
    SP-392Light weight, Two-speed Hand Pump-Internal pressure relief valve for overload protection-Durable glass-filled nylon reservior and nylon encapsulated aluminum pump baser for maximum corrosion resistance-Two speed operation reduces handle strokes by as much as 78% over single speed pumps-Lower handle effort to minimize operator fatigue-Handle lock and lightweight construction for easy carrying-Non-conductive fiberglass handle for operator safety
    atribut:
    • Pressure Rating 2 stage (bar): 700
    • Pump Type : Two Speed
  11. Enerpac Hydraulic Hand Pump, Single Speed, 700 Bar/10.000 Psi
    Mulai

    Rp10.999.900

    Enerpac Hydraulic Hand Pump, Single Speed, 700 Bar/10.000 Psi
    Deskripsi:
    Product Lines : Industrial Tools- Reduced handle effort and ergonomic grip for less operator fatigue- Vent free reservoir eliminates spills- Quick grip handle allows for easy transport- Integral reservoir over-pressurization protection
    atribut:
    • Maximum Operating Pressure (bar): 700
    • Pressure Rating 2nd Stage (bar): 700
    • Cylinder Compatability: Single-acting
    • Power Source: Manual
    • Valve Operation: Manual
  12. Enerpac Hydraulic Cylinder 10 Ton (Single Acting)
    Mulai

    Rp10.999.900

    Enerpac Hydraulic Cylinder 10 Ton (Single Acting)
    Deskripsi:
    Product Lines : Industrial Tools- Unique GR2 Bearing Design, reduces wear, extending life- Base mounting holes enable easy fixturing- Designed for use in all positions- High strength alloy steel for durability- Redesigned cylinder thread protector for ease of use- Heavy-duty, pretensioned spring improves retraction speed- Baked enamel finish for increased corrosion resistance- CR-400 coupler and dust cap included on all models- Plunger wiper reduces contamination, extending
    atribut:
    • Maximum Operating Pressure (bar): 700
    • Capacity Class (tonnage): 10
    • Maximum Cylinder Capacity Advance (kN): 101
    • Base Mounting Holes Thread Depth Z (mm): 12
    • Base to Advance Port H (mm): 19
    • Collar Thread Length X (mm): 27
    • Collar Thread W (inch): 2 1/4-14UN
    • Cylinder Bore Diameter E (mm): 42.8
    • Cylinder Effective Area Advance (cm²): 14.4
    • Material: Steel
    • Plunger Diameter F (mm): 38.1
    • Plunger Type: Solid
    • Return Type: Single-Acting, Spring Return
    • Surface Treatment: Paint
  13. Enerpac Hydraulic Cylinder 60 Ton (Double Acting) Hollow Plunger
    Mulai

    Rp70.999.900

    Enerpac Hydraulic Cylinder 60 Ton (Double Acting) Hollow Plunger
    Deskripsi:
    Product Lines : Industrial Tools- Relief valves prevent damage in case of over-pressurization- Baked enamel finish for increased corrosion resistance- Collar threads enable easy fixturing- Double-acting operation for fast retraction- Nickel-plated, floating center tube increases product life- Hollow plunger allows for both pull and push forces- CR-400 couplers and dust caps included on all models- Plunger wiper reduces contamination, extending cylinder life
    atribut:
    • Maximum Operating Pressure (bar): 700
    • Capacity Class (tonnage): 60
    • Maximum Cylinder Capacity Advance (kN): 576
    • Cylinder Effective Area Advance (cm²): 82.3
    • Cylinder Effective Area Retract (cm²): 54.2
    • Material: Steel
    • Plunger Type: Hollow
    • Return Type: Double-Acting, Hydraulic Return
    • Surface Treatment: Paint
  14. Konno Seisakujyo Hydraulic Jack With Jaw
    Mulai

    Rp9.899.900

    Konno Seisakujyo Hydraulic Jack With Jaw
    atribut:
    • Accessories: Operating lever
    • Type: Nail standard type
    • Body Material: Steel
  15. Masada Hydraulic Toe Jack
    Mulai

    Rp9.999.900

    Masada Hydraulic Toe Jack
    Deskripsi:
    -The claw position is low and it can be used with a slight crevice. Convenient for housing movement, machine installation, shipbuilding, bridge, plant and construction.-The handle rotates.-Handle
    atribut:
    • Accessories: Handle
  16. Enerpac Hydraulic Cylinder Aluminum 20 Ton (Double Acting)
    Mulai

    Rp41.999.900

    Enerpac Hydraulic Cylinder Aluminum 20 Ton (Double Acting)
    Deskripsi:
    Product Lines : Industrial Tools- Double-acting for rapid retraction, regardless of hose lengths and system losses- Composite bearings increase cylinder life and side load resistance- Hard coat finish on all surfaces resists damage and extends cylinder life- Handles included on all models- Steel base plate and saddle for protection against load- induced damage- Integral stop ring prevents plunger over-travel and is capable of withstanding the full cylinder capacity- Built-in safety valve prevents accidental over-pressurization
    atribut:
    • Maximum Operating Pressure (bar): 700
    • Capacity Class (tonnage): 20
    • Maximum Cylinder Capacity Advance (kN): 218
    • Base to Advance Port H (mm): 30
    • Cylinder Bore Diameter E (mm): 63
    • Cylinder Effective Area Advance/Retract (cm²): 31.2/18.6
    • Material: Aluminium
    • Optional Tilt Saddle Addition To Collapsed Height A1 (mm): 10
    • Outside Diameter D (mm): 113
    • Plunger Diameter F (mm): 40
    • Plunger Type: Solid
    • Return Type: Double-Acting, Spring Return
    • Saddle Diameter J (mm): 31
    • Saddle Maximum Tilt Angle Radius (degrees): 5
    • Surface Treatment: Anodized
    • Top To Retract Port I (mm): 50
  17. Crosby Bolt Type Anchor Shackles G-2130
    71%
    Rating:
    100% of 100
    (1)
    Mulai

    Rp209.900

    Crosby Bolt Type Anchor Shackles G-2130
    Deskripsi:
    Belenggu Jangkar Tipe Baut dengan mur baut kepala tipis dengan cotter pin.Memenuhi persyaratan kinerja spesifikasi federal RR-C 271G, Tipe IVA, Grade A, Kelas3, Kecuali untuk ketentuan yang disyaratkan oleh kontraktor.
  18. Handy Crown Universal Brush
    Mulai

    Rp21.900

    Handy Crown Universal Brush
    atribut:
    • Type: Brush
    • Shape: Brush
    • ROHS Directive (Corresponding to 10 Substances): Correspondence
    • Material (Handle): Shiraki
    • Bristle Color: White
    • Bristle Thickness (mm): About 20
    • Buckle Material: Copper
    • Main application: Multipurpose
    • Material (Bristle): Goat wool (30%), synthetic fiber (70%)
Daftar Harga hydraulic cylinder jack Terbaru January 2026
SMC Rod Clevis DoubleRp179.900
SUN RUN Silinder HidrolikRp2.999.900
Enerpac Hydraulic Cylinder (Single Acting)Rp11.999.900
KENTA Double-Acting Hollow Plunger Hydraulic JackRp34.999.900
SUN RUN Silinder Hidrolik FlatRp4.199.900
Enerpac Hydraulic Cylinder 30 Ton (Single Acting) Hollow PlungerRp35.999.900
Enerpac Hydraulic Cylinder 20 Ton (Single Acting) Hollow PlungerRp26.999.900
TRUSCO Hydraulic JackRp1.099.900
Enerpac Hydraulic Cylinder 50 Ton (Single Acting)Rp31.999.900
Enerpac Hydraulic Cylinder Flat-JacRp8.899.900

Data diperbarui pada 20/01/2026 (Harga belum termasuk PPN)

Halaman Terkait