Beli hydraulic clamp di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. STAUFF Standard Series Single Clamp (Klem Pipa)
    Mulai

    Rp47.900

    STAUFF Standard Series Single Clamp (Klem Pipa)
    atribut:
    • Bolt Material: Steel, Zinc-Nickel Coated
    • Cable Installation: No
    • Clamp Body Material: PP Polypropylene
    • Cover Plate Material: Steel, Zinc-Nickel Coated
    • Fixed Installation of Line: Yes
    • Hose Installation: No
    • Mounting & Fitting Combination: Cover Plate/Hex. Head Bolt
    • Pipe Installation: Yes
    • STAUFF Series: Standard Series
    • Sliding Installation of Line: No
    • Standard: DIN 3015-1
    • Tension Clearance: Yes
    • Vibration Reducing: Low
    • Weld Plate Material: Steel, Zinc-Nickel Coated
  2. BEHRINGER PIPE SYSTEMS Cushioned Beta Clamps for Tube & Pipe (Klem Pipa)
    Mulai

    Rp499.900

    BEHRINGER PIPE SYSTEMS Cushioned Beta Clamps for Tube & Pipe (Klem Pipa)
    Deskripsi:
    These beta clamps have a bore hole with a textured core to hold pipe and tube in applications with high vibration. The ribbed lining of the core dampens vibration, shock, and noise along the pipe or tube axis. They are often used in hydraulic applications.
    atribut:
    • UNSPSC: 31162906
    • Bore Style: Ribbed
    • Bottom Plate Material: Steel
    • Clamp Material: Steel
    • Clamp Style: Weld Plate Mount Clamp
    • Clamp Type]: Beta Clamp Assembly
    • Cushion Material: Polypropylene
    • For Number of Lines: 1
    • Load Capacity (lbs): 180
    • Maximum Operating Temperature (°F): 194
    • Minimum Operating Temperature (°F): -22
    • Mount Type: Weld-On
    • Series: Heavy
    • Top Plate Material: Steel
  3. NHK SPRING Multi clamp body
    Mulai

    Rp95.900

    NHK SPRING Multi clamp body
    atribut:
    • Material: SPHC
  4. Hikari Nylon Line Transparent (Senar Nilon Bening)
    Mulai

    Rp31.900

  5. Oxford Precision Hand Magnifier
    Mulai

    Rp179.900

    Oxford Precision Hand Magnifier
    Deskripsi:
    Available in 2x, 3x and 4x deluxe high power magnifications. 2x, 3x have chrome-plated brass frame and bakelite handle. 4x deluxe has a gilt-effect frame and hardwood handle. Suitable for reading, stamp and coin collection, product examination, etc.
    atribut:
    • Product Number: W-102
    • Magnification: 3x
    • Lens Diameter: 50mm
    • Product Type: Hand Magnifier
    • Surface Treatment: Chrome Plated
    • Material: Brass
  6. Non Brand Tubing & Pipe Repair Clamp & Kit (Klem Pipa)
    Mulai

    Rp469.900

    Non Brand Tubing & Pipe Repair Clamp & Kit (Klem Pipa)
    Deskripsi:
    Single-function aquastats prevent the hydronic heating system from exceeding its upper- or lower-temperature limit. They activate when their trigger temperature is reached and turn the boiler on or off.
    atribut:
    • Bolt Material: Steel
    • Clamp Material: Stainless Steel
    • Clamp Material Grade: 304
    • Gasket Coverage: Partial Coverage
    • Gasket Material: Nitrile Rubber
    • Maximum Operating Pressure (psi): 150
    • Outlet Connection: No
    • Product Type: Partial Coverage Clamp
  7. Ultra Alfatec Guard Protector Hose Spiral (Penutup Selang Spiral)
    Mulai

    Rp25.900

  8. SUMNER Pipe Stand & Vise (Penyangga Pipa)
    Mulai

    Rp2.499.900

    SUMNER Pipe Stand & Vise (Penyangga Pipa)
    Deskripsi:
    The V-head of these pipe stands cradles pipe to keep it centered and prevent it from rolling off of the stand. Also known as pipe jack stands, they lift or lower the V-head to set pipe at the desired height. Their base provides a stable footing to resist tipping when standing on a level, flat, solid floor. Two or more stands are typically required to support pipe along its length.
  9. RS PRO Single Tube Clamp
    Mulai

    Rp809.900

    RS PRO Single Tube Clamp
    Deskripsi:
    RS Pro Tube Clamps - SingleRS Pro Tube Clamps, designed to enable fixing of straight and bent, tubes and hoses. The clamp body is a square/open design with a ribbed bore enabling secure fixing while ensuring a high degree of sound deadening and vibration damping. Ideal for normal mechanical stress, they are available as a single or twin tube clamp in standard sizes for nominal mechanical requirements.
    atribut:
    • Body Material: PP
    • Clamp Spacing (m): 1.2
    • For Tube Outside Diameter (mm): 12
    • Maximum Operating Temperature (°C): 90
    • Maximum Tube Outer Diameter (mm): 12
    • Minimum Operating Temperature (°C): -30
    • Number of Tubes Held: Single
  10. Wiebrock Dry Vacuum Pressure Gauge 2inch Back Mount (Manometer/ Alat Ukur Tekanan)
    Mulai

    Rp299.900

    Wiebrock Dry Vacuum Pressure Gauge 2inch Back Mount (Manometer/ Alat Ukur Tekanan)
    Deskripsi:
    Kering / body besi / tidak bisa isi minyak
    atribut:
    • Body Material: Steel
    • Drat (inch): 1/4 NPT
    • Drat Material: Brass
    • Model : Payung / Central Back Mount
    • Pressure Range (cmHg): 0-(-76)
    • Pressure Range (in Hg): 0-(-30)
    • Size (inch): 2
    • Size (mm): 51
  11. Onda PTFE Pipe Thread Seal Tape (Seal Tape Pipa)
    Rating:
    99% of 100
    (16)
    Mulai

    Rp5.900

    Onda PTFE Pipe Thread Seal Tape (Seal Tape Pipa)
    Deskripsi:
    Dipergunakan untuk melapisi ulir Panjang 10mKetebalan : 0.075mm
  12. TRIPLETT Heat Stress Monitor
    Mulai

    Rp2.299.900

    TRIPLETT Heat Stress Monitor
    Deskripsi:
    These heat-stress monitors have a black-globe sensor to measure WBGT (wet bulb globe temperature) levels to examine the impact of humidity and direct or radiant sunlight and air temperature on real-feel temperatures.
    atribut:
    • UNSPSC: 31160000
    • Application: Athletic Training; Boiler Rooms; Brick Firing Plants; Construction; Events; Glass Facilities; Iron and Steel Foundries; Mining Sites
    • Audible Alarm: Yes
    • Backlit Screen: No
    • Battery Runtime (hour): 300
    • Battery Type: (2) AAA Batteries
    • Black Globe Diameter (inch): 1.6
    • Black Globe Temperature Accuracy: ±2%
    • Black Globe Temperature Range (°C): 0 to 70
    • Black Globe Temperature Range (°F): 32 to 158
    • Black Globe Temperature Resolution (°F): 0.1
    • Brand: TRIPLETT
    • Data Update Frequency (s): 20
    • Digit Height (inch): 1/2 in
    • Display Screen Height (inch): 1.6
    • Display Screen Type: LCD
    • Display Screen Width (inch): 1.5
    • Heat Index Temperature Accuracy (°C): ±0.6
    • Heat Index Temperature Accuracy (°F): ±1
    • Heat Index Temperature Range (°C): 0 to 60
    • Heat Index Temperature Range (°F): 32 to 140
    • Heat Index Temperature Resolution (°F): 0.1
    • Housing Color: White
    • Housing Material: Plastic
    • Humidity Accuracy: ±5%
    • Humidity Range: 0.1% to 99.9%
    • Humidity Resolution: 0.1 %
    • Includes: (2) AAA Batteries; Arm Strap
    • Includes AC Adapter: No
    • Includes Batteries: Yes
    • Includes Case: No
    • Includes Mounting Hardware: No
    • Includes NIST-Traceable Calibration Certificate: No
    • Includes Probes: Yes
    • Low battery indicator: Yes
    • Manufacturer Part Number: HS10
    • Maximum Number of Alarms: 3
    • Meter Type: Black Globe
    • Mounting Type: Tripod Mount; Wall
    • Number of Digits: 4
    • Operating Humidity Range: 1% to 80%
    • Operating Temperature Range (°F): 32 to 122
    • Overall Depth (inch): 0.9 in
    • Overall Height (inch): 2.8 in
    • Overall Width (inch): 2.4
    • Response Time (s): 20
    • Sampling Rate (s): 20
    • Sensor Material: Plastic
    • Sensor Type: Temperature and Relative Humidity Sensor
    • Size (inch): 2.8 in x 2.4 in x 0.9 in
    • Temperature Accuracy (°C): 0.6
    • Temperature Accuracy (°F): ±1
    • Temperature Display Units: °F
    • Temperature Range (°C): 0 to 50
    • Temperature Range (°F): 32 to 122
    • Temperature Resolution (°): 0.1
    • Weight (oz): 3.2
    • Wet Bulb Globe Temperature Accuracy: ±2%
    • Wet Bulb Globe Temperature Range (°C): 0 to 50
    • Wet Bulb Globe Temperature Range (°F): 32 to 122
    • Wet Bulb Globe Temperature Resolution (°F): 0.1
    • With NIST-Traceable Calibration Certificate: No Calibration Certificate
Daftar Harga hydraulic clamp Terbaru October 2026
Ultra Alfatec Hydraulic Pipe Clamp Light Series Single Hole (Klem Pipa)Rp22.900
STAUFF Standard Series Single Clamp (Klem Pipa)Rp47.900
Ultra Alfatec Hydraulic Pipe Clamp Heavy Series Single Hole (Klem Selang)Rp37.900
Ultra Alfatec Union Type L + RN (Ring and Nut) Union (Sambungan Lurus)Rp36.900
BEHRINGER PIPE SYSTEMS Cushioned Beta Clamps for Tube & Pipe (Klem Pipa)Rp499.900
NHK SPRING Multi clamp bodyRp95.900
Wiebrock Dry Pressure Gauge 2.5inch Bottom (Manometer/ Alat Ukur Tekanan)Rp299.900
Hikari Nylon Line Transparent (Senar Nilon Bening)Rp31.900
Ultra Alfatec Hydraulic Pipe Clamp Light Series Double Hole (Klem Pipa)Rp27.900
Oxford Precision Hand MagnifierRp179.900

Data diperbarui pada 09/10/2026 (Harga belum termasuk PPN)