RS PRO Single Tube Clamp

Sebelum PPN:
Rp809.900
Spesifikasi
Body MaterialPP
Clamp Spacing (m)1.2
For Tube Outside Diameter (mm)12
Maximum Operating Temperature (°C)90
Maximum Tube Outer Diameter (mm)12
Minimum Operating Temperature (°C)-30
Number of Tubes HeldSingle

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
RS Pro Tube Clamps - Single
RS Pro Tube Clamps, designed to enable fixing of straight and bent, tubes and hoses. The clamp body is a square/open design with a ribbed bore enabling secure fixing while ensuring a high degree of sound deadening and vibration damping. Ideal for normal mechanical stress, they are available as a single or twin tube clamp in standard sizes for nominal mechanical requirements.
Feature
Features and Benefits
• Reset capability
• High-tensile strength
• High abrasion resistance
• Resistant to cold
• DIN 3015
• Operating temperature range -30°C to 90°C
• Polypropylene clamp body with steel weld plate, zinc plated steel top plate and steel clamp screws

Ulasan Produk

Tidak ada ulasan

Halaman Terkait