Beli humidity logger di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- TESTO Humidity LoggerDeskripsi:-A small lightweight pocket size that can be placed in any space.-Dual item display that is easy to identify at a glance.-Recorded data can be transferred to a PC without stopping it.-External sensor records temperature and humidity at the same tatribut:
- Humidity Min Display: 0.1%RH
- Measurement Humidity Range: 0 to 100%RH
- Measurement Item: Temperature, Humidity
- Measuring Temperature Range: -20 to 70°C
- Power Supply: Lithium Coin Cell Battery (CR2032)x2 (accessory)
- Temperature Min Display: 0.1°C
- Number of Data Memory: 16000
- Purpose of Use: For measuring temperature and humidity.
- Width x Depth x Height: 38x18.5x60mm
- OMRON High-Precision Temperature And Humidity Logger Logger Partatribut:
- Type: Logger part
- Hioki Humidity LoggerDeskripsi:-A small lightweight pocket size that can be placed in any space.-Dual item display that is easy to identify at a glance.-Recorded data can be transferred to a PC without stopping it.-External sensor records temperature and humidity at the same time
- ebro Temperature-Humidity LoggerDeskripsi:With a storage capacity of 40,000 measured values, the EBI 20 data loggers are suitable for continuous documentation and monitoring of temperature and humidity. All EBI 20 data loggers are supplied with a factory calibration certificate and a user-replaceable battery. The data loggers are particularly impressive because of their good price-performance ratio.Applications: Transport monitoring, warehouse monitoring and process monitoring- Programming and evaluation on the PC- Optical alarm- Min / max values in the displayatribut:
- Storage Capacity: 40,000 measured value memories
- Protection Class: IP52
- Dimensions (mm): 69x48x22
- Resolution: 0.1°C, 0.1% RH
- Battery: 3V Lithium (CR2450), exchangeable
- Measurands: Temperature, Humidity
- Measurement Interval: 1min to 24 hours
- Measurement Range (°C): -30 to +70
- Storage Temperature (°C): -40 to +70
- Amprobe Temperature and Relative Humidity Data LoggerDeskripsi:Amprobe’s Model TR200-A takes both temperature and relative humidity readings in one compact size unit. Use the included Amprobe software for recording measurements to your personal computer. Set up these parameters for recording: sample interval timing, start/stop, date and time, hi/lo alarm threshold, unit selection, and number of memory points.
- Elitech Digital Temperature and Humidity Data Loggeratribut:
- Temperature Range (°C/°F): -40 to +85/-40 to 185
- Humidity Range (%RH): 0 to 100
- Resolution (°C/°F/RH): 0.1; 0.1
- Record Capacity Temperature (points): 16000
- Logging interval: 10 seconds to 24 hours
- Data Interface: Micro USB
- Alarm Configuration: Buzzer; LCD Display
- Certification: EN12830, CE, RoHS
- Dimensions (mm): 118x61.5x19
- Logging Mode: Stop when full; Circular logging
- Power Supply: Single-use 3.6V ER14505H lithium battery; Or powered via USB
- Bossard Spring Washer DIN 7980 Zinc Plated (Ring Per)atribut:
- Material: Spring Steel 430-530 HV, Zinc Plated Blue
- Fujita Waterproof Data Loggeratribut:
- Weight (g): 45
- Power: Coil type lithium battery (CR2477) x1 pieces (included)
- Dimensions (Width W x Depth D x Height H) (mm): 90x15x34
- Protection Level: IP67 (container)
- Data Memory (dots): (Temperature / humidity) each 16000
- Purpose of Use: For logistics of medical field/food related industry. Work environment settings for factories and others.
- T & D ONDOTORI Wireless Data Logger Cordless Handsetatribut:
- Measurement Range: (Temperature) 0 - 55°C, (Humidity) 10 - 95%RH
- Power Supply: AA dry cellx1 (included)
- Size (mm): 78x18x55
- Communication system: Wireless, USB, serial communication
- Number of Channels: Temperature, humidity, illuminance, UV 1ch each
- Accessories: Themo-hygro sensor (THA-3151), illuminance sensor (ISA3151)
- Memory: 8000x4
- Other: Illuminance/0Lux - 130kLux, Ultraviolet intensity/0mW - 30Wcm2
- Package Size (mm): 165x145x50
- TESTO Mini Data LoggerDeskripsi:Does your work involve the warehousing or storage of climate-sensitive items (food, drugs, archive media, museum exhibits, metal parts susceptible to rust film, etc.)? Or would you like to keep a check on the building climate, for example monitoring how your tenants use ventilation? Then continuous recording of temperature and humidity readings can be very useful for you. The testo 174H mini data logger for temperature and humidity provides you with competent support for this kind of measurement task. It may be small, but it achieves great (measurement) results.This is what the mini data logger for temperature and humidity offersThe current measuring values and any possible violations of limit values can be read on the mini data logger’s display. Its measurement data memory can reliably record up to 16¿000 measuring values. Saved measurement data will not be lost even when the battery is empty or being replaced.The testo 174H mini data logger has internal sensors which measure temperature and humidity. The humidity sensor is a capacitive Testo humidity sensor with long-term stability which has an accuracy of up to ±3 % RH when measuring humidity. With an accuracy of ±0.5 °C, the internal NTC temperature sensor is particularly high-precision and covers a measuring range from -20 to +70 °C.Particularly practical: the mini data logger runs on standard batteries (2x CR 2032) which you can replace yourself at any time.Programming and analysis with the data logger for temperature and humiditySoftware is used to programme and read your mini data logger as well as to analyze measurement data on the PC. You have a choice of three software versions: ComSoft Basic software - available as a free download - for fast programming of the mini data logger and easy analysis of measurement data ComSoft Professional software - can also be ordered as an option - offers a variety of possibilities for detailed analysis of temperature and humidity readings ComSoft CFR 21 Part 11 software - can also be ordered as an option - the best solution for special requirements according to CFR 21 Part 11 in the pharmaceutical sectorAdvantage of the set: the mini data logger is ready to use straight awayA USB interface is needed to programme and read your mini data logger for temperature and humidity. If you decide on this set, it includes a USB interface which means a speedy start for your measuring tasks.Attention: Please download the newest software version before using the USB interface for the first time. The software can be found in the download area. Product Includes: testo 174H mini data logger set for temperature and humidity, including USB interface for programming and reading the mini data logger, wall bracket, batteries (2 x CR 2032 lithium) and calibration protocol.Monitoring and documentation of building climate Temperature and relative humidity are crucial factors when it comes to assessing air quality and comfort levels in indoor areas, e.g. in workplaces. Both values can be monitored and documented over the long term using data loggers.They are also very well suited for checking ventilation systems or for assessing any building moisture which occurs.The use of special software means measurement configurations can be carried out individually and recorded measurement data can be both analysed and archived. Monitoring and documentation of storage temperature and humidity Correct compliance with storage temperature and humidity is an important prerequisite for the quality assurance of many products, e.g. in the area of food and pharmaceutical products.As a general rule, data loggers are used to do this. They automatically check and document the profile of the ambient conditions and thus make a crucial contribution to verifiable preservation of product quality.Viewing breaches of limit values directly on the display means you can respond quickly to temperature and humidity deviations. In addition, with the help of the configuration and read-out software, customer-specific measurement configurations can be carried out and recorded measurement data can be both analysed and archived. Monitoring and documentation of transport temperature and humidity For all goods which react sensitively to temperature and humidity fluctuations or have to be stored within a predefined range, uninterrupted measurement data recording and documentation play a major role.Incorrect conditions during transport can lead to major losses of quality, including the total loss of value of the products that require monitoring.Using a data logger, shipments can be checked for compliance with the specified temperature and humidity ranges and the data can then be read, analysed and archived by means of special software.atribut:
- Measuring Rate: 1 min - 24 h
- Memory: 16,000 Measuring values
- Battery Type: 2x3V button cell (CR 2032)
- Dimensions (mm): 60x38x18.5
- Product/Housing Material: Plastic
- Storage Temperature: -40 to +70 °C
- MASTECH Thermometer Humidity Meter Data LoggerDeskripsi:Temperature Humidity Meter Mastech MS6508 adalah tipe baru pengukur suhu dan kelembaban digital, yang dirancang untuk menggabungkan fungsi pengukur kelembaban, pengukur suhu, suhu bola basah, dan suhu titik embun.
- Hioki Humidity Loggeratribut:
- Calibration documents: Associated
- Measuring Temperature Range (degreesC): -40 to 85
- Temperature Min Display (degreesC): 0.1
- Measurement Humidity Range (%RH): 0 to 100
- Humidity Min Display (%RH): 0.1
- Measurement Item: Temperature, Humidity
- Number of Data Memory: 60000 data for recording instantaneous values, 15000 data for recording statistical values
- Power Supply: AA alkaline dry battery(LR6)x 1(included)
- Width x Depth x Height: 79x28x57mm
- Hioki Temperature LoggerDeskripsi:A compact logger that can record temperature depending on the measurement target using an external sensor (sensor sold separately).It is small, lightweight, and pocket-sized so you don't have to worry about installation space.Two-item display that is easy to understand at a glance.Equipped with large capacity internal memory (60,000 data per channel).Data can be transferred to a PC without stopping recording.You can replace the battery while recording (recording continues for about 30 seconds even if the battery is removed).Since the previous recorded data is backed up, there is no need to worry even in the unlikely event of an incorrect operation.Purpose:For temperature measurement.For temperature control during transportation of pharmaceuticals, specimens, and chemicals.For temperature measurement and management in cold storage, storage, and showcases.For temperature control in inspection rooms, analysis/test rooms, factories, and kitchens.For temperature control of food, vegetables, fruits, and sweets.For fermentation and aging temperature control of foods such as alcohol, soy sauce, miso, and bread.
- TESTO Alat Perekam Data Suhu MiniDeskripsi:Jika pekerjaan profesional Anda melibatkan produk makanan atau farmasi, Anda tahu bahwa suhu penyimpanan barang Anda tidak boleh melebihi nilai batas tertentu dalam keadaan apa pun. Pencatat data suhu mini testo 174T membantu Anda mematuhi rentang suhu yang ditentukan. Alat ini merekam nilai suhu dengan baik dan memastikan perekaman dan dokumentasi data pengukuran tanpa gangguan.Perekam data suhu mini testo 174T memenuhi persyaratan EN 12830 dan sesuai dengan standard HACCP, serta memiliki sertifikasi HACCP internasional, yang berarti cocok untuk pengukuran di industri makanan (misalnya untuk pengukuran suhu penyimpanan). Alat ini memiliki perlindungan terhadap semprotan air dan pancaran air sesuai dengan standard proteksi IP65. Hal ini memungkinkan alat tersebut untuk tetap berada di lokasi pengukuran bahkan saat gudang sedang dibersihkan. Alat ini juga cocok untuk indikator untuk mengatur suhu di lemari es atau cold store, karena dapat digunakan pada temperatur di bawah -30 °C.atribut:
- Measurement Item: Temperature
- Container protection class: IP65
- Dimensions (mm): 38x18.5x60
- Measurement Temperature Range (°C): -30 to 70
- Minimum Temperature Display (°C): 0.1
- Number of Data Memory: 16000 data
- Power Supply: Lithium Coin Cell Battery (CR2032)x2 (accessory)
- Purpose of Use: Temperature change data is recorded. For monitoring temperature of display case and refrigerator.
- TESTO Digital HygrometerDeskripsi:This product allows you to monitor temperature and humidity sensitive goods - including foods, archives or metal parts that are susceptible to surface rust - or carry out discreet humidity checks in buildings to ensure that the property is being properly looked after by the tenants. The mini data logger has built-in longlife sensors that can measure the temperature and humidity of the surrounding environment, a memory for up to 16 000 measurements and an easy-to-read display that shows the current reading as well as any breached thresholds.atribut:
- Dimensions (mm): 60x38x18.5
- Accuracy (micron): ±3 (2 to +98) at +25 °C, ±0.03 /K ±1 Digit
- Battery Type (V): 2x3 button cell (CR 2032)
- Measuring Range (% R.H.): 0 to 100
- Operating Temperature (°C): -20 to +70
- Protection Class: IP20
- Resolution (% R.H.): 0.1
- Elitech Temperature Data LoggerDeskripsi:Elitech RC-5 USB Temperature Data Logger terutama digunakan untuk pencatatan suhu selama penyimpanan dan transportasi laut / udara / jalan raya bahan makanan, obat-obatan, bahan kimia dan produk lainnya, terutama banyak digunakan di semua jenis pergudangan, logistik dan rantai dingin, seperti wadah berpendingin, berpendingin truk paket berpendingin, penyimpanan dingin, laboratorium, dll. atau dalam bisnis rantai pasokan global berskala besar.Pencatat Data Suhu mini ini memiliki rentang pengukuran yang luas -30 ° C ~ + 70 ° C, akurasi tinggi, interval pencatatan yang dapat disesuaikan & masa pakai baterai yang lama untuk perekaman, pemantauan, dan analisis data suhu yang nyaman dan andal.Memiliki memori data permanen besar 32000 poin dan dilengkapi dengan perangkat lunak manajemen data untuk mengunduh data dengan mudah ke komputer melalui antarmuka USB. Dengan software ini, Anda dapat menganalisis data dalam bentuk tabel dan grafik dan mengekspornya dalam format gambar. Data dapat dipertanyakan, disimpan, dicetak dan diekspor dalam format Word / Excel / TXT / PDF.atribut:
- Temperature Resolution (°C/°F): 0.1
- Elitech Data Logger Suhu dan KelembabanDeskripsi:Elitech GSP-6 Temperature & Humidity Data Logger ini terutama digunakan untuk mencatat suhu dan kelembaban makanan, obat-obatan dan bahan kimia, dll. Dalam penyimpanan dan transportasi. Ini secara luas berlaku untuk setiap tautan dalam penyimpanan dan logistik rantai dingin, seperti wadah berpendingin, truk kulkas, tas pendingin, lemari coo, lemari obat, cold storage, laboratorium, dll.Elitech GSP-6 sesuai dengan standar GSP edisi baru. Ini memiliki satu layar LCD besar, tombol, sensor suhu eksternal dan sensor kelembaban eksternal. Dengan dua mode untuk menyimpan data: rekaman berhenti penuh dan rekaman siklik, pencatat data memiliki fungsi melebihi batas alarm suara-cahaya. Ini juga dapat secara otomatis mempersingkat rekaman, interval jika suhu berlebih dan batas kelembaban. Dua buah magnet built-in nyaman untuk memperbaiki pencatat data ke permukaan bahan logam.Elitech GSP-6 data suhu dan kelembaban logger terutama digunakan untuk mencatat suhu dan kelembaban makanan, obat-obatan dan bahan kimia, dll. Hal ini secara luas berlaku untuk setiap link dalam penyimpanan dan logistik rantai dingin, seperti wadah berpendingin, truk kulkas, tas pendingin, lemari pendingin, lemari obat, penyimpanan dingin, laboratorium, dll. Data logger ini sesuai dengan standar GSP edisi baru sangat sesuai dengan harga.
- TESTO ThermohygrometerDeskripsi:-Large display can show maximum and minimum values, and corresponds to desktop, wall mounting.-Equipped with an original humidity sensor, dew point calculation function, and LED alarm function that is excellent in long-term stability.-Highest class precision as a desktop type of Humidity ±2.0%RH.
- TESTO Temperature and Humidity Data LoggerDeskripsi:Are the prescribed humidity and temperature values in warehouses and buildings being adhered to? Is mould in the apartment the result of insufficient ventilation, or caused by building damage? With the data logger for temperature and humidity testo 176 H1, you can find out.Up to two temperature and/or temperature/humidity probes can be connected to the 4-channel data logger testo 176 H1 and positioned in the room according to the individual requirements. A wide selection of probes is available to you for this purpose.The lock included in delivery protects your temperature and humidity loggers from unauthorized access.Security and convenience at all levelsThe testo 176 H1 data logger for temperature and humidity guarantees high data security and reliable measurement results on the basis of modern measurement technology.In addition to the current temperature and humidity values, the data logger testo 176 H1 also shows the dewpoint in the display (when a temperature/humidity probe is connected). You can read programmed limit values, min. and max. values, limit value violations as well as the remaining battery life easily from the large display. It is therefore not necessary to read out the temperature and humidity logger to a PC in order to gain a quick overview.Thanks to the large memory for 2 million measurement values, and the battery lifetime of up to 8 years, you can read out the data much less often, even at a shorter measurement intervals. The standard battery (AA) can be easily exchanged at any time by the user.Programming and evaluation of the data logger for temperature and humidityFor the programming and readout of the data logger for temperature and humidity, as well as for the analysis of the measurement data on a PC, three software versions are available.ComSoft Basic software - available for free download - allows the fast programming of the data logger as well as easy data analysisComSoft Professional software - optionally available - offers you different possibilities for the detailed analysis of temperature and humidity valuesComSoft CFR 21 Part 11 software - optionally available - optimum for the special requirements of the pharmaceutical sector according to CFR 21 Part 11Caution: To program the temperature and humidity data logger, you require a USB cable which is not included in delivery. Transfer of the saved measurement data from the data logger to a PC takes place by USB cable or SD card - you can order both as optional accessories together with your testo 176 H1.Application areas for the temperature and humidity data loggerMonitoring and documentation of building climateMonitoring and documentation of storage temperature and humidityMould in an apartment: With the temperature and humidity data logger you can find out whether moisture and mould on ceilings and walls are the consequence of building damage or a sign of incorrect ventilation behaviour. Product Includes: 4-channel data logger for temperature and humidity testo 176 H1 with external probe connections (NTC/capacitive humidity sensor), including wall bracket, battery and calibration protocol.Mould in an apartment Damp ceilings and walls may be a result of structural damage. In most cases, however, it is a sign of improper ventilation. Once the mould appears inside a house, the tenant assumes that moisture has come in from outside. Numerous disputes have erupted because of the issue of who is liable for the mould damage. It is very difficult to determine who or what has caused mould: the inhabitants or defective building construction? The temperature and humidity data logger testo 176 H1 is ideal for measuring humidity in ceilings and walls. For the measurement,you connect both optional probes – temperature/humidity probe and wall surface temperature probe – to the humidity logger testo 176 H1, and save the measurement data over a longer period.You need the temperature/humidity probe in order to monitor the dewpoint of the indoor air. The wall surface temperature probe attached to the wall measures the surface temperature of the wall. The dewpoint distance determined from the dewpoint of the indoor air and the wall surface temperature provides information on whether the mould in the apartment is caused by insufficient ventilation or by structural damage. Please note that the optional software ComSoft Professional is necessary for the calculation of the dewpoint distance. Monitoring and documentation of building climate Temperature and relative humidity are crucial factors when it comes to assessing air quality and comfort levels in indoor areas, e.g. in workplaces. Both values can be monitored and documented over the long term using data loggers.They are also very well suited for checking ventilation systems or for assessing any building moisture which occurs.The use of special software means measurement configurations can be carried out individually and recorded measurement data can be both analysed and archived. Monitoring and documentation of storage temperature and humidity Correct compliance with storage temperature and humidity is an important prerequisite for the quality assurance of many products, e.g. in the area of food and pharmaceutical products.As a general rule, data loggers are used to do this. They automatically check and document the profile of the ambient conditions and thus make a crucial contribution to verifiable preservation of product quality.Viewing breaches of limit values directly on the display means you can respond quickly to temperature and humidity deviations. In addition, with the help of the configuration and read-out software, customer-specific measurement configurations can be carried out and recorded measurement data can be both analysed and archived.atribut:
- Interface: mini usb, SD card slot
- Product Color : Black
- Product/Housing Material: Plastic
- Standards: EU-guideline 2014/30/EU; 2011/65/EU
Daftar Harga humidity logger Terbaru March 2026
| TESTO Humidity Logger | Rp6.799.900 |
| OMRON High-Precision Temperature And Humidity Logger Logger Part | Rp5.899.900 |
| Hioki Humidity Logger | Rp5.099.900 |
| ebro Temperature-Humidity Logger | Rp3.099.900 |
| Amprobe Temperature and Relative Humidity Data Logger | Rp5.599.900 |
| Elitech Digital Temperature and Humidity Data Logger | Rp1.099.900 |
| Bossard Spring Washer DIN 7980 Zinc Plated (Ring Per) | Rp41.900 |
| Fujita Waterproof Data Logger | Rp2.399.900 |
| T & D ONDOTORI Wireless Data Logger Cordless Handset | Rp9.999.900 |
| TESTO Mini Data Logger | Rp4.799.900 |
Data diperbarui pada 07/03/2026 (Harga belum termasuk PPN)

























































































































































/c7P105299439-1.jpg)