KENIS Digital Temperature and Humidity Logger

Sebelum PPN:
Rp459.900
Spesifikasi
Dimensions (mm)55×55×24
Measurement Range Humidity (%RH)0 to 99
Power Supply2 x AAA batteries (monitor batteries included)
Accuracy Humidity±2%(25℃ 10~90%RH) ±4%(25℃ 0~10%, 90~99%RH)
Communication MethodBluetooth
Measurement Temperature Range (°C)-20 to 80
Temperature Accuracy (°C)±0.4(-20 to 0); ±0.2 (0 to 65)
Temperature Measurement Range (°C)-20 to 80

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The device stores data for the past 36 days and can download the data to a tablet via Bluetooth. It is also possible to export the data in CSV format.
Warning
*Sample image (please check the specifications of each part number for details)

Ulasan Produk

Tidak ada ulasan