Beli hss cobalt di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. GUHRING Straight Shank Drill Cobalt
    Mulai

    Rp439.900

    GUHRING Straight Shank Drill Cobalt
    atribut:
    • Effective Processing Height: 5D (cutting diameterx5)
  2. SUTTON Straight Shank Drill HSS Cobalt
    Mulai

    Rp81.900

    SUTTON Straight Shank Drill HSS Cobalt
    atribut:
    • Product Group: Standard Drill
    • Material: High Speed Steel Cobalt
    • Angle (°): 135
    • Application Material: Steel, Non-Ferrous Metal
    • Country of Manufacture: Australia
    • Finish: Colour Temp
    • Maximum Cutting Depth: 5xD
  3. RYU Straight Shank Drill HSS Cobalt
    Mulai

    Rp9.900

    RYU Straight Shank Drill HSS Cobalt
    Deskripsi:
    - 5X More Sharper- 5X More Stronger- Standard DIN 338- 135 Point Sharpe
  4. BOSCH Straight Shank Metal Drill HSS Cobalt
    Rating:
    100% of 100
    (6)
    Mulai

    Rp37.900

    BOSCH Straight Shank Metal Drill HSS Cobalt
    Deskripsi:
    - Mata bor logam HSS-Co, Standar. Mata bor twist terbuat dari baja kecepatan tinggi paduan menurut DIN 338, kadar kobalt 5%- Mata bor twist pemotongan tangan kanan, Tipe N, 135° ujung mata bor, split point yang dibuat menurut DIN 1412 C, toleransi diameter h8- Mata bor twist terbuat dari baja kecepatan tinggi paduan menurut DIN 338, kadar kobalt 5%- Gerus mata bor twist dari logam padat dengan kualitas permukaan bagus yang dibuat menurut standar pabrik khusus- Poros sama dengan diameter mata bor, warna mata bor: perunggu- Dua pemotong, silindris, dua alur
  5. ALPEN Dowel Drill HSS Cobalt
    Mulai

    Rp199.900

    ALPEN Dowel Drill HSS Cobalt
    atribut:
    • Compatible Model: Electric Drill
  6. Kennedy Straight Shank Cobalt Drill for Stainless Steel
    Mulai

    Rp36.900

    Kennedy Straight Shank Cobalt Drill for Stainless Steel
    Deskripsi:
    HSS-Co Heavy Duty Straight Shank Jobber Drills Metric Heavy duty drill made of 5% cobalt material with excellent heat resistance. To drill steels with tensile strength up to 1,400 N/mm2, very hard bronze, stainless steels as well as heat and acid resistant steels. Point angle: 135 Degrees. Helix angle: normal. Web thickness: strengthened. Relief angle: normal. Tolerance of diameter: h8. Tolerance of shank: f11. Supply unit. All diameters - 1 pce. Manufacturing Standard: BS 328, DIN 338B.
    atribut:
    • Material: Cobalt High Speed Steel
    • Shank Diameter Tolerance: f11
    • Drill Diameter Tolerance: h8
    • Point Angle: 135 Degrees
  7. BOSCH Tungsten Carbide Tipped Annular Cutter with Universal Shank
    Mulai

    Rp469.900

    BOSCH Tungsten Carbide Tipped Annular Cutter with Universal Shank
    Deskripsi:
    TCT Annular Cutter with the universal shank is ideal for fast and effortless drilling in metalThe tip geometry minimises friction and heat for higher cutting performance and extra cutting rate for annular drillingThe universal shank fits to magnetic drill with universal or Weldon interfaceFINE GRADE CARBIDE ENSURES AN EXTREME RESISTANCE TO WEARTCT Annular Cutter with the universal shank is ideal for fast and effortless drilling in metalThe universal shank fits to magnetic drill with universal or Weldon interface
  8. KRISBOW Straight Shank Twist Drill HSS Cobalt (Mata Bor Lurus)
    Mulai

    Rp12.900

  9. KRUFER Planer Blade
    69%
    Mulai

    Rp249.900

    KRUFER Planer Blade
    Deskripsi:
    Mata mesin Planner
  10. KADUR Planer Knife HSS
    Rating:
    100% of 100
    (3)
    Mulai

    Rp15.900

    KADUR Planer Knife HSS
    atribut:
    • Material: HSS (High-Speed Steel)
  11. INGCO Set Mata Bor HSS
    Mulai

    Rp39.900

    INGCO Set Mata Bor HSS
    Deskripsi:
    INGCO 15-Pcs HSS Drill Bit Set (1-12 mm) // Paket Mata Bor Besi Kotak Plastik
  12. Keensaw HSS Circular Saw Blade
    Mulai

    Rp1.699.900

    Keensaw HSS Circular Saw Blade
    Deskripsi:
    HSS-S600 (Black Pearl) memiliki kandungan 5% Molydbenum dan memiliki Special coating (Black Pearl / Rose golden) dengan tingkat performasi yang lebih tinggi dari M42 ( high temperature resistance, super toughness) sehingga membuat Pisau menjadi lebih awet dan tahan lama.HSS saw blades yang terbuat dari material ini dapat memotong hampir keseluruhan besi seperti stainless steel, carbon steel, dan high strength steels. Menjadi pilihan tepat untuk all for one purpose dengan harga yang terjangkau.Seluruh mata pisau sudah dilengkapi dengan teknologi TIN coating untuk meningkatkan performa blade dalam hal:1. Mengurangi faktor friction pada permukaan blade2. Meningkatkan kekerasan pada permukaan blade3. Ketahanan terhadap suhu tinggi4. Ketahanan terhadap abrasi5. Anti Adhesi untuk melindungi mata pisau
    atribut:
    • Size Interal Diameter (mm): 32
  13. KADUR Double Planer Knife HSS
    Mulai

    Rp249.900

    KADUR Double Planer Knife HSS
    atribut:
    • Thickness (mm): 6
    • Material: HSS (High-Speed Steel)
  14. OSKO Planer Knife HSS 18%
    Mulai

    Rp89.900

    OSKO Planer Knife HSS 18%
    atribut:
    • Material: HSS 18% (High-speed Steel)
  15. BOSCH Straight Shank Metal Drill HSS-G
    Rating:
    100% of 100
    (5)
    Mulai

    Rp20.900

    BOSCH Straight Shank Metal Drill HSS-G
    Deskripsi:
    Mata bor logam HSS-G. Mata bor twist terbuat dari baja kecepatan tinggi yang dibuat menurut DIN 338Mata bor twist pemotongan tangan kanan, Tipe N, 135?? ujung mata bor, split point yang dibuat menurut DIN 1412 C, toleransi diameter h 8Poros sama denga
  16. HSS Hose Nozzle
    Mulai

    Rp22.900

    HSS Hose Nozzle
    Deskripsi:
    Terbuat dari bahan kuningan sehingga cocok digunakan di luar rumah seperti taman dll.
    atribut:
    • Size (inch): 1/2
    • Material: Brass
    • Length (cm): 10
    • Type: Straight
Daftar Harga hss cobalt Terbaru March 2026
GUHRING Straight Shank Drill CobaltRp439.900
SUTTON Straight Shank Drill HSS CobaltRp81.900
RYU Straight Shank Drill HSS CobaltRp9.900
BOSCH Straight Shank Metal Drill HSS CobaltRp37.900
ALPEN Dowel Drill HSS CobaltRp199.900
Kennedy Straight Shank Cobalt Drill for Stainless SteelRp36.900
BOSCH Tungsten Carbide Tipped Annular Cutter with Universal ShankRp469.900
KRISBOW Straight Shank Twist Drill HSS Cobalt (Mata Bor Lurus)Rp12.900
KRUFER Planer BladeRp249.900
KADUR Planer Knife HSSRp15.900

Data diperbarui pada 07/03/2026 (Harga belum termasuk PPN)

Halaman Terkait