TRUSCO Carbide-Tipped Hole Saw for Stainless Steel

Kondisi Barang:
Sebelum PPN:
Rp839.900
Spesifikasi
Cutting Diameter (mm)35
Throat Height (mm)12.4
Shank Diameter (mm)10
Blade Thickness (mm)2.1

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
This is a masterpiece of tipped hole saws.Ideal for drilling sheet metal and other stainless steel products.The effective cutting capacity is 5mm (TTG14 is 4mm).In case of using an electric drill, low speed is recommended at Φ40 or more.

Ulasan Produk

Tidak ada ulasan