SUTTON Straight Shank Drill HSS Cobalt (Mata Bor Lurus)

Sebelum PPN:
Rp91.900 - Rp889.900
Spesifikasi
Product GroupStandard Drill
MaterialHigh Speed Steel Cobalt
Angle (°)135
Application MaterialSteel, Non-Ferrous Metal
Country of ManufactureAustralia
FinishColour Temp
Maximum Cutting Depth5xD

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Warning
Image on this page only as Representative Image, Please check the specifications of each size and color for details
Feature
• 135° split point (drills > 2mm & 3/32) enables accurate positioning and less drilling pressure
• Thick core for increased rigidity in hard materials
• Precision engineered parallel shank for accurate hole size
• Made from HSS Co. The 5% cobalt formula improves abrasive & heat resistance, for increased strength at higher cutting temperatures
• Colour Tempered surface finish enables identification of cobalt tool material

Ulasan Produk

Tidak ada ulasan

Halaman Terkait