Beli hp sts s8m 1952 di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. BANDO High Performance Super Torque Synchro Belt Hp-Sts 150S8M
    Mulai

    Rp239.900

    BANDO High Performance Super Torque Synchro Belt Hp-Sts 150S8M
    Deskripsi:
    The HP-STS belt has high torque and high transmission compared with usual trapezoidal teeth, according to the meshing theory by the unique tooth shape, and high torque and high transmission are realized by using the components with higher rigidity. Although it depends on the area, the transmission capacity of 1.4 to 1.8 times is improved compared to the normal STS.Because the belt width can be used with narrowing compared to the standard specification, the noise can be lowered.Because of high transmission capacity, compact design is possible because width can be narrowed compared to standard specification · small pulley diameter can be made.
    atribut:
    • Belt width: 15mm
    • Belt Type: HP-S8M
    • Structure: Back rubber/core wire/tooth cloth
  2. BANDO High Performance Super Torque Synchro Belt Hp-Sts 600S8M
    Mulai

    Rp949.900

    BANDO High Performance Super Torque Synchro Belt Hp-Sts 600S8M
    Deskripsi:
    The HP-STS belt has high torque and high transmission compared with usual trapezoidal teeth, according to the meshing theory by the unique tooth shape, and high torque and high transmission are realized by using the components with higher rigidity. Although it depends on the area, the transmission capacity of 1.4 to 1.8 times is improved compared to the normal STS.Because the belt width can be used with narrowing compared to the standard specification, the noise can be lowered.Because of high transmission capacity, compact design is possible because width can be narrowed compared to standard specification · small pulley diameter can be made.
    atribut:
    • Structure: Back rubber/core wire/tooth cloth
    • Belt Type: HP-S8M
  3. BANDO High Performance Super Torque Synchro Belt Hp-Sts 250S8M
    Mulai

    Rp429.900

    BANDO High Performance Super Torque Synchro Belt Hp-Sts 250S8M
    Deskripsi:
    The HP-STS belt has high torque and high transmission compared with usual trapezoidal teeth, according to the meshing theory by the unique tooth shape, and high torque and high transmission are realized by using the components with higher rigidity. Although it depends on the area, the transmission capacity of 1.4 to 1.8 times is improved compared to the normal STS.Because the belt width can be used with narrowing compared to the standard specification, the noise can be lowered.Because of high transmission capacity, compact design is possible because width can be narrowed compared to standard specification · small pulley diameter can be made.
    atribut:
    • Belt Type: HP-S8M
    • Structure: Back rubber/core wire/tooth cloth
    • Belt Width (mm): 25
  4. Mitsuboshi Super Torque Timing Belt S8M 150 Type
    42%
    Mulai

    Rp319.900

    Mitsuboshi Super Torque Timing Belt S8M 150 Type
    Deskripsi:
    It is a round-toothed belt with a high transmission capacity. Greatly expanded the reasonable field of conventional timing belt, you can take advantage of widely on the application of the chain and gear. Since the high transmission is obtained, it can use a wide range. Long life. Low noise. The new model costs down.
    atribut:
    • Type: Timing Belt
    • 24Belt Pitch Circumference (mm): 976
    • Belt Material: Rubber
    • Belt Type: S8M
    • Belt Width (mm): 15
    • Height (mm): 5.3
    • Maximum Speed (m/s): 30
    • Minimum Pulley Diameter (mm): 56.02
    • Number of Teeth (mm): 8
    • Tooth pitch (mm): 8
  5. BANDO High Performance Super Torque Synchro Belt Hp-Sts 400S8M
    Mulai

    Rp639.900

    BANDO High Performance Super Torque Synchro Belt Hp-Sts 400S8M
    Deskripsi:
    The HP-STS belt has high torque and high transmission compared with usual trapezoidal teeth, according to the meshing theory by the unique tooth shape, and high torque and high transmission are realized by using the components with higher rigidity. Although it depends on the area, the transmission capacity of 1.4 to 1.8 times is improved compared to the normal STS.Because the belt width can be used with narrowing compared to the standard specification, the noise can be lowered.Because of high transmission capacity, compact design is possible because width can be narrowed compared to standard specification · small pulley diameter can be made.
    atribut:
    • Structure: Back rubber/core wire/tooth cloth
    • Belt Type: HP-S8M
  6. OPTIBELT STD 1400 S8M Width Range 5-100
    Mulai

    Rp129.900

    OPTIBELT STD 1400 S8M Width Range 5-100
    Deskripsi:
    TIMING BELT MADE OF CHLOROPRENE maintenance-free, with glass-fibre tension cord
    atribut:
    • Pitch Length (mm): 1400
    • Number of Teeth: 175
    • Sleeve width (mm): 500
  7. BANDO Rib Ace Belt Type 6PK
    76%
    Rating:
    100% of 100
    (1)
    Mulai

    Rp27.900

    BANDO Rib Ace Belt Type 6PK
    Deskripsi:
    V-ribbed belts combining the high power transmission performance of V-belts and the flexibility of flat belts.
    atribut:
    • Material: Rubber
    • Number of Ribs: 6
    • Center Distance (mm): 3.56
    • Thickness (mm): 4.8
    • Angle (°): 40
  8. Mitsuboshi Super Torque Timing Belt S8M 150 Type
    Mulai

    Rp309.900

    Mitsuboshi Super Torque Timing Belt S8M 150 Type
    Deskripsi:
    It is a round-toothed belt with a high transmission capacity. Greatly expanded the reasonable field of conventional timing belt, you can take advantage of widely on the application of the chain and gear. Since the high transmission is obtained, it can use a wide range. Long life. Low noise. The new model costs down.
  9. BANDO High Performance Super Torque Synchro Belt Hp-Sts 100S5M
    69%
    Mulai

    Rp51.900

    BANDO High Performance Super Torque Synchro Belt Hp-Sts 100S5M
    Deskripsi:
    Belt HP-STS memiliki torsi dan transmisi yang lebih tinggi dibandingkan dengan belt gerigi trapezodial biasa. Berdasarkan teori meshing mengenai bentuk gerigi yang unik, belt yang lebih kaku dapat menghasilkan torsi dan transmisi yang lebih tinggi. Meskipun bergantung pada lebar area, kapasitas transmisi bisa 1,4 hingga 1,8 kali lebih tinggi dibandingkan dengan STS biasa. Dibandingkan dengan belt biasa, lebar belt ini dapat dikurangi sehingga dapat mengurangi suara bising yang dihasilkan. Karena kapasitas transmisi yang tinggi, lebar belt bisa dibuat lebih kecil dari belt biasanya, diameter pulley juga bisa lebih kecil. Desain pun bisa menjadi lebih compact.
    atribut:
    • Structure: Back rubber/core wire/tooth cloth clean specification
    • Belt Type: HP-S5M
    • Belt Width (mm): 10
  10. SKF HiTD Belt 8M Type
    Mulai

    Rp73.900

    SKF HiTD Belt 8M Type
    Deskripsi:
    SKF memiliki range produk HiTD Belts 8M Type yang lengkap dengan panjang pitch lengthnya 376-2800mm digunakan untuk kebutuhan industri otomotif, mesin industri dan pabrik
  11. Cap Enaak Susu Kental Manis Kaleng
    Rating:
    80% of 100
    (1)
    Mulai

    Rp12.900

    Cap Enaak Susu Kental Manis Kaleng
    atribut:
    • Size (g): 370
  12. BANDO High Performance Super Torque Synchro Belt Hp-Sts 150S5M
    Rating:
    100% of 100
    (1)
    Mulai

    Rp259.900

    BANDO High Performance Super Torque Synchro Belt Hp-Sts 150S5M
    Deskripsi:
    The HP-STS belt has high torque and high transmission compared with usual trapezoidal teeth, according to the meshing theory by the unique tooth shape, and high torque and high transmission are realized by using the components with higher rigidity. Although it depends on the area, the transmission capacity of 1.4 to 1.8 times is improved compared to the normal STS.Because the belt width can be used with narrowing compared to the standard specification, the noise can be lowered.Because of high transmission capacity, compact design is possible because width can be narrowed compared to standard specification · small pulley diameter can be made.
    atribut:
    • Belt Type: HP-S5M
    • Structure: Back rubber/core wire/tooth cloth clean specification
    • Belt Width (mm): 15
  13. Mitsuboshi Super Torque Timing Belt S8M 250 Type
    Mulai

    Rp599.900

    Mitsuboshi Super Torque Timing Belt S8M 250 Type
    Deskripsi:
    It is a round-toothed belt with a high transmission capacity. Greatly expanded the reasonable field of conventional timing belt, you can take advantage of widely on the application of the chain and gear. Since the high transmission is obtained, it can use a wide range. Long life. Low noise. The new model costs down.
  14. BOSCH Straight Shank Metal Drill HSS-G
    Rating:
    100% of 100
    (5)
    Mulai

    Rp20.900

    BOSCH Straight Shank Metal Drill HSS-G
    Deskripsi:
    Mata bor logam HSS-G. Mata bor twist terbuat dari baja kecepatan tinggi yang dibuat menurut DIN 338Mata bor twist pemotongan tangan kanan, Tipe N, 135?? ujung mata bor, split point yang dibuat menurut DIN 1412 C, toleransi diameter h 8Poros sama denga
  15. BANDO Belt Green Seal A Type (Van Belt)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp24.900

    BANDO Belt Green Seal A Type (Van Belt)
    Deskripsi:
    BANDO memiliki range produk Belt Green Seal Type A yang lengkap dengan panjang Effective Pitch 17-149inch digunakan untuk kebutuhan industri otomotif, mesin industri dan pabrik lainnya
    atribut:
    • Material: Rubber
    • Angle (°): 40
    • Min Diameter Pulley (mm): 75
Daftar Harga hp sts s8m 1952 Terbaru March 2026
BANDO High Performance Super Torque Synchro Belt Hp-Sts 150S8MRp239.900
BANDO High Performance Super Torque Synchro Belt Hp-Sts 600S8MRp949.900
BANDO High Performance Super Torque Synchro Belt Hp-Sts 250S8MRp429.900
Mitsuboshi Super Torque Timing Belt S8M 150 TypeRp319.900
BANDO High Performance Super Torque Synchro Belt Hp-Sts 400S8MRp639.900
OPTIBELT STD 1400 S8M Width Range 5-100Rp129.900
BANDO Rib Ace Belt Type 6PKRp27.900
Mitsuboshi Super Torque Timing Belt S8M 150 TypeRp309.900
BANDO High Performance Super Torque Synchro Belt Hp-Sts 100S5MRp51.900
SKF HiTD Belt 8M TypeRp73.900

Data diperbarui pada 07/03/2026 (Harga belum termasuk PPN)