Beli hour meter di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- TRUMETER Hour MetersDeskripsi:These meters track and display how long a device has been in operation. Use them with lighting equipment, HVAC equipment, factory machines, farm equipment, and more.
- GIC Hour Meter Series HM 36Deskripsi:• Robust design with high degree of Accuracy and Compact size• Frequency independent for AC applications• Indicates operating time in hours and tenths with running indicators• Panel mountable with 7 Bezel options • 6 Digit Non-Resettable with automatic recycle to zero• Wide supply voltage range: 4 - 36V AC/DC, 10 - 80V DC & 90 - 264V AC• Shock & Vibration Proofatribut:
- Accuracy: ± 0.02% over entire range
- Read Out: 99999.9
- Least Count (hour): 1/10
- Max. Power Consumption (VA): 0.5
- Register: 6 Digit (3.6mm)
- Humidity (% RH): 95 (Non Condensing)
- ENM Hour MeterDeskripsi:These meters track and display how long a device has been in operation. Use them with lighting equipment, HVAC equipment, factory machines, farm equipment, and more.
- Line Seiki Hour meteratribut:
- Allowable Voltage fluctuation: -10 - +10%
- Character Height (mm): 4
- Connector: Screw terminal
- Current Consumption (mA): 8
- Display Items: <Integer> White letters on a black background <Decimal> 50Hz / Red letters on a black background <60Hz> Red letters on a white background
- Frequency: 50Hz
- Measuring Time: 99999.99 hours
- Motor: synchronous motor
- Number of Digits: 7 digits (5 integers, 2 decimals)
- Operating Humidity Range: 85% RH or less (no condensation)
- Operating Temperature Range (°C): -25 - +80 (no freezing)
- Protection Class: IP65 (surface panel)
- ROHS Directive (Corresponding to 10 Substances): Correspondence
- Resolution: 1/100 hour (increments of 0.01 every 36 seconds)
- Type of Sign: Aluminum clamp
- Voltage: AC200V
- RS PRO Hour Counter Panel Mounting 6 Digitatribut:
- ROHS Directive (Corresponding to 10 Substances): Correspondence
- Line Seiki Self Power Hour Meteratribut:
- Battery Life: 7 years (replaceable)
- Display: 6-digit 7-segment LCD Character height 10.8mm
- Mass (g): 60 (including battery)
- Panel Cut Dimensions (mm): 50×25
- ROHS Directive (Corresponding to 10 Substances): Correspondence
- Wiring Connection: Screw terminal
- INTERMATIC Hour MeterDeskripsi:These meters track and display how long a device has been in operation. Use them with lighting equipment, HVAC equipment, factory machines, farm equipment, and more.atribut:
- UNSPSC: 41111902
- Ambient Temperature Range (°F): -40 to 160
- Bezel Face Shape: Square
- Bezel Face Size (inch): 1.88x1.88
- Bezel Face Type: Flush Mount
- Bezel To Back Length (inch): 2.36
- Depth (inch): 2.36
- Display Type: Electromechanical
- Display Units: Hours/Hundredths
- Elapsed Time To: 99999.99
- Frequency (Hz): 60
- Input Type: Electrical
- Length (inch): 2.44
- Material of Construction: Plastic
- Mounting Method: DIN Rail
- NEMA Rating: 1
- Number of Digits: 7
- Operating Voltage (V): 24 (AC)
- Reset Type: Non Resettable
- Temperature Range (°F): -40 to 160
- Terminal Type: Screw
- Time Range: 0 to 99999.99
- Width (inch): 1.89
- GIC Digital Hour Meter & CounterDeskripsi:• Suitable for Hour meter & Counter (Up / Down) application• Wide Hour meter range from 1 sec to 9999999 hrs• Wide counter range from 1 to 9999999 counts• Prescaling facility for Counter• Runtime set point change & Alarm facility for both Hour meter & Counter• Configurable NO/NC Relay & MOSFET Output with Over Load detection• Retentive & Non-Retentive modes• 7 Digit LCD with luxurious green backlight & Password Protection• Compact size• Suitable for panel mountingatribut:
- Frequency (Hz): 50/60
- Signal Isolation (kV): 2
- Number of Keys: 2 (SET key & RST key)
- Casing Color: Black
- Degree of Protection: Front side: IP40; Terminals: IP20; Housing : IP30
- Display: 7 digit LCD; 6.5 mm Height; 12 O’ Clock; Transmissive
- Enclosure: UL 94 V0 Plastic
- Humidity (% RH): 5 to 95 (Non Condensing)
- Maximum Operating Altitude (m): 2000
- Mounting: Flush mounting on panel cut-out
- Operating Position: Horizontal
- Operating Temperature (°C): -5 to +55
- Panel Cut Out (mm): 22x44.8
- Pollution Degree: II
- Storage Temperature (°C): -10 to +60
- Termination wire Sizes: 22-14 AWG; 0.3-2.5 mm
- RS PRO Hour Meter Counteratribut:
- Connection Type: Spade Terminal
- Count Direction: Up
- Count Mode: Hours
- Digit Height (mm): 3.6
- Display Type: Analogue
- Function: Hour Meter
- Input Type: Voltage
- Measurement Range (h): 0-99999.9
- Meter Accuracy (%): ±0.02
- Meter Type: Electronic
- Minimum Measurement (h): 0
- Number of Digits: 6
- Reset Method: No Reset
- RS PRO Hour Meter Counter 6 Digitatribut:
- Approvals: CE, RoHS, UL94V0
- Connection Type: Screw
- Count Direction: Up
- Count Mode: Hours
- Digit Height (mm): 5
- Display Type: LCD
- Function: Hour Meter
- Input Type: Voltage
- Maximum Operating Temperature (°C): 50
- Measurement Range (h): 0-99999.9
- Meter Accuracy (%): ±0.02
- Meter Type: Electronic
- Minimum Measurement (h): 0
- Minimum Operating Temperature (°C): -10
- Mounting Type: Flush Mount, Panel Mount
- Number of Digits: 6
- Reset Method: Remote
- ENM Hour MetersDeskripsi:These meters track and display how long a device has been in operation. Use them with lighting equipment, HVAC equipment, factory machines, farm equipment, and more.
- Mitsubishi Electric Micro Sequencer Fx5U Series, Basic Unitatribut:
- Number of Input Points: 16 points
- Program Memory: 64k steps (128k bytes, flash memory)
- Number of Outputs: 16 points
- Type of control: Stored program iteration
- Power capacity (mA): 900 (DC5V built-in)
- Frequency (Hz): 50/60
- In / Out control method: Refresh method
- Number of Input / Output Points (Points): 256 or less
- Operating Ambient Humidity (%RH): 5 to 95 (no condensation)
- Operating Ambient Temperature (°C): -20~55
- Power Consumption (W): 30
- Rated Voltage (V): AC100~240
- LARKIN Digital Panel MeterDeskripsi:Single-Phase AC Ampere Meters; Current measurementConform to standard:- IEC61000-4-2- IEC61000-4-4- IEC61000-4-5- IEC60060atribut:
- Display: LED
- Size (mm): 96x96
- Kennedy Piston Ring Compressor 90-175mm Capacity 100mm Ht.Deskripsi:The compressor gently compresses the piston rings into position reducing the risk of damage to components during installation. Key operated with ratchet mechanism and safety valve for combining safe rapid compression with positive control. Made from tempered spring steel complete with steel key. PRC-540 For passenger car vehicle engines. Capacity: 57 - 125mm (2 1/4 Inch - 5 Inch). Height: 80mm (3 1/4 Inch). PRC-730 For car/light commercial vehicle engines. Capacity: 90 - 175mm (3 1/2 Inch - 7 Inch). Height: 100mm (4 Inch). PRC-765 For heavy commercial vehicle engines. Capacity: 90 - 175mm (3 1/2 Inch - 7 Inch). Height: 165mm (6 1/2 Inch).atribut:
- Opening Capacity: 90 to 175mm
- Overall Length: 100mm
- Additional Features: Made from tempered spring steel Ratchet mechanism
- Weight Each: 345kg
- Part Number: KEN5032240K
- SKF Bantalan Bola Penyelaras Sendiri (Laher)Deskripsi:Self-aligning ball bearings have two rows of balls, a common sphered raceway in the outer ring and two deep uninterrupted raceway grooves in the inner ring. They are insensitive to angular misalignment of the shaft relative to the housing, which can be caused, for example, by shaft deflection.atribut:
- Bore Type: Cylindrical
- Coating: Without
- Locating Feature, Bearing Outer Ring: None
- Lubricant: None
- Number of Rows: 2
- Radial Internal Clearance: CN
- Relubrication Feature: Without
- Retaining Feature, Inner Ring: None
- Sealing: Without
- Tolerance Class: Normal
- AMICO Meteran AirDeskripsi:Water Meter Amico, Meteran Air Amico, Flow Meter Amico tipe LXSG-15E merupakan salah satu alat ukur debit air bersih atau volume air yang sudah terpakai. Water meter ini cukup bagus untuk dipakai di perumahan, apartement, karena akurasi water meter ini mencapai 0,2%.
Daftar Harga hour meter Terbaru October 2026
| TRUMETER Hour Meters | Rp869.900 |
| GIC Hour Meter Series HM 36 | Rp199.900 |
| ENM Hour Meter | Rp649.900 |
| Line Seiki Hour meter | Rp1.999.900 |
| RS PRO Hour Counter Panel Mounting 6 Digit | Rp1.099.900 |
| Line Seiki Self Power Hour Meter | Rp1.699.900 |
| INTERMATIC Hour Meter | Rp2.499.900 |
| GIC Digital Hour Meter & Counter | Rp549.900 |
| Schneider Electric PLC - Modicon M221 (PLC Modicon M221) | Rp70.900 |
| RS PRO Hour Meter Counter | Rp669.900 |
Data diperbarui pada 09/10/2026 (Harga belum termasuk PPN)





























































































































































/cvP111460463-1.jpg)






/k3P109967723-1.jpg)
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
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)