INTERMATIC Hour Meter

Sebelum PPN:
Rp2.499.900
Spesifikasi
UNSPSC41111902
Ambient Temperature Range (°F)-40 to 160
Bezel Face ShapeSquare
Bezel Face Size (inch)1.88x1.88
Bezel Face TypeFlush Mount
Bezel To Back Length (inch)2.36
Depth (inch)2.36
Display TypeElectromechanical
Display UnitsHours/Hundredths
Elapsed Time To99999.99
Frequency (Hz)60
Input TypeElectrical
Length (inch)2.44
Material of ConstructionPlastic
Mounting MethodDIN Rail
NEMA Rating1
Number of Digits7
Operating Voltage (V)24 (AC)
Reset TypeNon Resettable
Temperature Range (°F)-40 to 160
Terminal TypeScrew
Time Range0 to 99999.99
Width (inch)1.89

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
These meters track and display how long a device has been in operation. Use them with lighting equipment, HVAC equipment, factory machines, farm equipment, and more.
Feature
Hour Meter Display Type Electromechanical Time Range 0 to 99999.99 Bezel Face Size 1.88 in x 1.88 in Bezel Face Shape Square Bezel Face Type Flush Mount Elapsed Time To 99 999.99 Operating Voltage 24V AC Hz 60 Hz Number of Digits 7 Display Units Hours/Hundredths Bezel To Back Length 2.36 in Depth 2.36 in Length 2.44 in Width 1.89 in Ambient Temp Range -40 Degrees to 160 Degrees F NEMA Rating 1 Material of Construction Plastic Input Type Electrical Reset Type Non Resettable

Ulasan Produk

Tidak ada ulasan

Halaman Terkait