Sebelum PPN:
Rp9.999.900 - Rp20.999.900
Ketersediaan:
Periksa Metode Pembayaran dan Estimasi pengiriman
Spesifikasi
| Dimensions Heating Plate (mm) | 180x180 |
|---|
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
AREC Digital Ceramic Hot Plate Stirrer,
Powerful digital, square hot plate stirrer with a square, white ceramic heating plate extremely resistant to corrosion and easy to clean.
Innovative eye-catching design Technopolymer Body.
The heating magnetic stirrer AREC is the first to be entirely made with technopolymer, with a white ceramic heating plate, to guarantee high temperatures and excellent resistance to chemical agents and scratches.
We constantly focus on developing new premium materials, in order to offer innovative solution to our customers. Creating an entirely new design means inventing new technology.
The heating magnetic stirrer AREC offers a highly innovative low profile and attractive design for outstanding comfort.
Also the inclination of the front panel has been carefully studied to facilitate use.
Powerful Motor for High Range of Speeds.
AREC is equipped with an extremely powerful motor, able to stir volumes up to 15 liters (H2O) and can reach a maximum speed of 1500 rpm.
Another precious feature of this hot plate stirrer is the SpeedServo counter-reaction, which ensures constant speed even when the viscosity changes.
Bright and easy-to-read Front Panel.
The extremely bright and easy-to-read digital display constantly shows the temperature set by the operator.
By turning the left knob it is possible to adjust the temperature (up to 550 °C), whilst the right one controls the stirring speed (up to 1500 rpm).
Once the unit has been switched off or after having set the temperature to zero, a "Hot Plate Warning" will be displayed, for improved safety. As soon as the temperature has cooled down to 50°C, this warning will be automatically turned off.
Maximum Protection Against Leakages - IP 42.
The heating magnetic stirrer AREC is designed to last and ensures a premium level of safety and protection for the user, thanks also to the elevated control panel and the dedicated run-off groove.
The control panel is easily accessible, is positioned at a safe distance from sources of heat and is protected against possible damage caused by liquid spills thanks to a dedicated run-off groove.
The pressure die-cast structure is designed so that accidental liquid spills cannot reach the internal parts of the unit.
Powerful digital, square hot plate stirrer with a square, white ceramic heating plate extremely resistant to corrosion and easy to clean.
Innovative eye-catching design Technopolymer Body.
The heating magnetic stirrer AREC is the first to be entirely made with technopolymer, with a white ceramic heating plate, to guarantee high temperatures and excellent resistance to chemical agents and scratches.
We constantly focus on developing new premium materials, in order to offer innovative solution to our customers. Creating an entirely new design means inventing new technology.
The heating magnetic stirrer AREC offers a highly innovative low profile and attractive design for outstanding comfort.
Also the inclination of the front panel has been carefully studied to facilitate use.
Powerful Motor for High Range of Speeds.
AREC is equipped with an extremely powerful motor, able to stir volumes up to 15 liters (H2O) and can reach a maximum speed of 1500 rpm.
Another precious feature of this hot plate stirrer is the SpeedServo counter-reaction, which ensures constant speed even when the viscosity changes.
Bright and easy-to-read Front Panel.
The extremely bright and easy-to-read digital display constantly shows the temperature set by the operator.
By turning the left knob it is possible to adjust the temperature (up to 550 °C), whilst the right one controls the stirring speed (up to 1500 rpm).
Once the unit has been switched off or after having set the temperature to zero, a "Hot Plate Warning" will be displayed, for improved safety. As soon as the temperature has cooled down to 50°C, this warning will be automatically turned off.
Maximum Protection Against Leakages - IP 42.
The heating magnetic stirrer AREC is designed to last and ensures a premium level of safety and protection for the user, thanks also to the elevated control panel and the dedicated run-off groove.
The control panel is easily accessible, is positioned at a safe distance from sources of heat and is protected against possible damage caused by liquid spills thanks to a dedicated run-off groove.
The pressure die-cast structure is designed so that accidental liquid spills cannot reach the internal parts of the unit.
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan





















































































































































/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
