Beli hose grease di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- TRUSCO Hose & Nozzle for Grease Gun (Pistol Gemuk)Deskripsi:- A hose and a nozzle for relay are prepared for various injection work and grease gun.
- YAMADA Grease Hose (for SKR / EPL)atribut:
- Material (inner layer): NBR rubber
- Material (Metal Hub): Carbon steel (SUM23)
- Material (Outer Pipe): NBR rubber / PVC system
- Regular Pressure (MPa): 34.5
- Outer Diameter (φmm): 14.0
- Inner Diameter (Φmm): 6.3
- Connector Diameter: Both ends: G1 / 4 x G1 / 4
- Length (mm): 2000
- Length (m): 2.0
- Material: Inner surface: NBR rubber + Outer surface: NBR rubber / PVC system + Metal fittings: Carbon steel (SUM23)
- MAXPOWER Hose For Grease Gunatribut:
- Size: 30 cm
- MultiPro Grease Gun HoseDeskripsi:• Work ing Pressure 3500 PSI • 1/8" NTP Thread, Fits in Most of Grease Gun • Help Reach Deep and Unusua I Work Posi tionatribut:
- Capacity (cc): 500
- TEKIRO Selang Pompa GemukDeskripsi:selang pompa untuk pompa gemuk yang mana 1 set terdapat 6 pcs dan bertype 4500 psi, 12" flexible hose, 4 jaws coupler to fitstrongly dan berdimensi 330mm 31mm 9mmFungsi :selang pompa untuk pompa gemuk yang mana 1 set terdapat 6 pcsatribut:
- Material: Polyurethene
- Dimension 1 (mm): 330
- Dimension 2 (mm): 31
- Dimension 3 (mm): 9
- Dimension 4 (mm): 7
- Dimension 5 (mm): 13
- REELCRAFT Grease Spring-Return Hose ReelsDeskripsi:Standard grease spring-return hose reels are formed from high-grade steel with structural forms and gussets for added strength in demanding applications. These high-pressure (over 3000 psi) reels mount to the floor, wall, ceiling, or a bench, and include a guide arm that adjusts to seven positions and standard high-pressure SAE 100 R2T two-wire braid hose. These standard grease hose reels and grease hoses are used in aircraft maintenance, automotive service centers, and transmission shops.atribut:
- UNSPSC: 40142121
- Base Motion Type: Stationary
- Corrosion-Resistant: Yes
- Drive Type: Spring Return
- Enclosed: No
- Fasteners Included: No
- Fitting Type: NPT x NPT
- For Dual Hose: No
- Hose Capacity (in I.D.): 3/8
- Hose Cover Material: Synthetic Rubber
- Hose Fitting A Gender: Male
- Hose Fitting A Material: Steel
- Hose Fitting A Type: NPT
- Hose Fitting B Gender: Male
- Hose Fitting B Material: Steel
- Hose Fitting B Type: NPT
- Hose Inside Dia. (inch): 3/8
- Hose Outside Dia. (inch): 3/4
- Hose Reel Primary Application: Grease
- Hose Reel Type: Ceiling; Floor; Vehicle; Wall Mount Hose Reel
- Hose Tube Material: Synthetic Rubber
- Includes: Hose; Bumper
- Includes Hose: Yes
- Includes Hose Stop: Yes
- Includes Leader Hose: No
- Latch Type: Spring Loaded
- Maximum Operating Pressure: 4800
- Maximum Operating Temperature (°F): 210
- Minimum Operating Temperature (°F): 32
- Mount Hole Diameter (inch): 1/2
- Number of Mount Holes: 4
- Reel Color: Red
- Reel Finish: Powder Coated
- Reel Material: Carbon Steel
- Speed Limited Retraction: No
- Spiral Hose Guard: No
- Swivel Inlet Gender: Female
- Swivel Inlet Type: NPT
- Swivel Material: Nickel Plated Steel
- Swivel Outlet Gender: Male
- Swivel Outlet Size (inch): 1/2
- Swivel Outlet Thread Size (in): 1/2 - 14
- Swivel Outlet Type: NPT
- Twin Hose Compatible: No
- TRUSCO Hose & Nozzle for Grease GunDeskripsi:-A hose and a nozzle for relay are prepared for various injection work and grease gun.atribut:
- Total Length: 170mm
- Connecting Screw Diameter: R1/8
- WESTWARD Grease Hoseatribut:
- Includes: Grease Fitting
- Features: Instantly Connects Direct Onto Any 3 or 4 Jaw Grease Coupler; No Need of Threading; Save Time
- Material: Steel/Polyurethane/Rubber
- Accessory Type: Grease Hose
- Size (inch): 16 1/2
- Sub-Category: Hose and Rigid Extensions
- Connection: Zerk
- For use with: Hand and Air Operated Grease Guns
- Maximum Pressure (psi): 5800
- Min. Burst Pressure (PSi): 5800
- UNSPSC: 27112901
- Working Pressure (psi): 5800
- WESTWARD Grease Hose Reelatribut:
- Includes: 1/4 in x 50 ft Grease Hose; Booster Grease Control Valve; Z Swivel
- Inlet (inch): 1/4 (F)NPT
- Outlet (inch): 1/4 NPT (M)
- Material of Construction: Rubber; Steel
- Accessory Type: Grease Hose Reel
- Color: Yellow
- For use with: Grease
- Hose Length (ft): 50
- Maximum Pressure (psi): 5800
- Operating Pressure (psi): 5800
- Orifice Diameter (inch): 1/4
- Overall Length (inch): 21.26
- Overall Width (inch): 10.63
- Swivel Size (inch): 1/4 NPT (F)
- Type: Retractable Spring Loaded
- UNSPSC: 40142121
- M-One Hose Clamp StainlessDeskripsi:High Quality Klem Selang / Hose Clampatribut:
- Body Material: Stainless Steel
- Screw Material: Iron
- Head Material: Iron
- WESTWARD Hose Extensionatribut:
- UNSPSC: 27112901
- TEKIRO Klem SelangDeskripsi:TEKIRO KLEM SELANG 1/2" / HOSE CLAMP / TOOLS / PERKAKASKODE : GT-CH1680ORIGINAL TEKIROatribut:
- Material: Stainless Steel
- YAMADA Micro HoseDeskripsi:If the lubrication nozzle of the lever type grease gun (excluding push type) or SK type hand bucket pump does not match the shape of the lubrication port (grease fitting), or if there is a lubrication port in a place where lubrication is difficult, Please use a suitable nozzle or micro hose. Remove the attached nozzle and attach it.
- PROTO Grease GunDeskripsi:The Proto grease gun offers 3-way filling: bulk, cartridge, or filler pump. Features a heavy-duty 1.7mm thick seamless barrel to avoid dents, lightweight aluminum head, heavy-duty flexible 18" nylon hose, and 6" metal spout for easy use.atribut:
- Hose Length (inch): 18
- Grease Gun Loading Method: Bulk, Cartridge, Filler Pump
- Grease Gun Handle Style: Pistol Grip
- Nozzle Extension Type: Rigid Pipe and Flex Hose
- Strokes per oz (stroke/oz): 30
- Cartridge Capacity (oz): 14
- Bulk Capacity (oz): 16
- Maximum Operating Pressure (psi): 3600
- Pipe Length (inch): 6
- Tube Color: Red
- Volume per Stroke (mL): 2
- Wipro Nepel Greaseatribut:
- Material: Steel
Daftar Harga hose grease Terbaru March 2026
| TRUSCO Hose & Nozzle for Grease Gun (Pistol Gemuk) | Rp129.900 |
| YAMADA Grease Hose (for SKR / EPL) | Rp2.899.900 |
| MAXPOWER Hose For Grease Gun | Rp19.900 |
| FESTO Push-in Connector QS Series | Rp80.900 |
| MultiPro Grease Gun Hose | Rp93.900 |
| TEKIRO Selang Pompa Gemuk | Rp199.900 |
| REELCRAFT Grease Spring-Return Hose Reels | Rp21.999.900 |
| TRUSCO Hose for Grease Gun | Rp619.900 |
| TRUSCO Hose & Nozzle for Grease Gun | Rp65.900 |
| WESTWARD Grease Hose | Rp559.900 |
Data diperbarui pada 06/03/2026 (Harga belum termasuk PPN)



















































































































































%20%26%20Pengelasan/Penyemprot%2C%20Oli%2C%20Gemuk/Gemuk%2C%20Oli%20Injektor/Penyemprot%20Gemuk/TRUSCO%20Hose%20%26%20Nozzle%20for%20Grease%20Gun%20(Pistol%20Gemuk)/P101000253-1.jpg)
%20%26%20Pengelasan/Penyemprot%2C%20Oli%2C%20Gemuk/Gemuk%2C%20Oli%20Injektor/Penyemprot%20Gemuk/YAMADA%20Grease%20Hose%20(for%20SKR%20%2F%20EPL)/4xP106569177-1.jpg)


%20%26%20Pengelasan/Penyemprot%2C%20Oli%2C%20Gemuk/Gemuk%2C%20Oli%20Injektor/Penyemprot%20Gemuk/MultiPro%20Grease%20Gun%20Hose/44P103218148-1.jpg)
%20%26%20Pengelasan/Penyemprot%2C%20Oli%2C%20Gemuk/Gemuk%2C%20Oli%20Injektor/Penyemprot%20Gemuk/TEKIRO%20Selang%20Pompa%20Gemuk/ixP105678681-2.jpg)

%20%26%20Pengelasan/Penyemprot%2C%20Oli%2C%20Gemuk/Gemuk%2C%20Oli%20Injektor/Penyemprot%20Gemuk/TRUSCO%20Hose%20for%20Grease%20Gun/0vP105411031-1.jpg)
%20%26%20Pengelasan/Penyemprot%2C%20Oli%2C%20Gemuk/Gemuk%2C%20Oli%20Injektor/Penyemprot%20Gemuk/TRUSCO%20Hose%20%26%20Nozzle%20for%20Grease%20Gun/P102825534-1.jpg)
%20%26%20Pengelasan/Penyemprot%2C%20Oli%2C%20Gemuk/Gemuk%2C%20Oli%20Injektor/Lain%20-%20lain/WESTWARD%20Grease%20Hose/1xP107735069-1.jpg)
%20%26%20Pengelasan/Penyemprot%2C%20Oli%2C%20Gemuk/Gemuk%2C%20Oli%20Injektor/Lain%20-%20lain/WESTWARD%20Grease%20Hose%20Reel/2fP107735087-1.jpg)


%20%26%20Pengelasan/Penyemprot%2C%20Oli%2C%20Gemuk/Gemuk%2C%20Oli%20Injektor/Penyemprot%20Gemuk/KYOTO%20TOOL%20(KTC)%20Nozzle%20for%20Grease%20Gun/nnP105415851-1.jpg)
%20%26%20Pengelasan/Penyemprot%2C%20Oli%2C%20Gemuk/Gemuk%2C%20Oli%20Injektor/Lain%20-%20lain/WESTWARD%20Hose%20Extension/2bP107739083-1.jpg)


%20%26%20Pengelasan/Penyemprot%2C%20Oli%2C%20Gemuk/Gemuk%2C%20Oli%20Injektor/Penyemprot%20Gemuk/YAMADA%20Micro%20Hose/mpP106571817-1.jpg)
%20%26%20Pengelasan/Penyemprot%2C%20Oli%2C%20Gemuk/Gemuk%2C%20Oli%20Injektor/Penyemprot%20Gemuk/PROTO%20Grease%20Gun/hvP107285643-1.jpg)
/Wipro%20Nepel%20Grease/2uP108534102-1.jpg)