Beli hose cutter di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. Kennedy Rubber Hose Cutter
    Mulai

    Rp219.900

    Kennedy Rubber Hose Cutter
    Deskripsi:
    6 - 37mm cutting capacity. Spring opening. Lightweight moulded polypropylene body. Stainless steel blade. Guillotine action ensures a clean cut every time. Handle retaining hook for compact storage and blade safety. Reversible blade. Not suitable for cutting metal.
    atribut:
    • Special Features: Ergonomic Handle Design; Scissor Style
    • Compatible Pipe Material: CPVC; PB; PE; PEX; Polyethylene; Polypropylene; PVC
    • Body Material: Aluminuim
    • Blade Material: Stainless Steel
    • Maximum Pipe Capacity (mm): 35
    • Minimum Pipe Capacity (mm): 6
    • Pipe Capacity (mm): 6 to 35
  2. monotaro Tube Cutter
    Mulai

    Rp62.900

    monotaro Tube Cutter
    Deskripsi:
    You can cut easily without crushing the hose.. Cutting tubes up to phi 14Dokumentasi Produk:WARRANTY MonotaRO Private Brand
    atribut:
    • Conformity Tube Outside Diameter (ɸmm): 43173
    • Compatible: PU, nylon, PE, PVC
    • Color: black
    • Materials (Blade): SUS420
    • Body Material: resin
  3. monotaro Tube Cutter
    Mulai

    Rp58.900

    monotaro Tube Cutter
    atribut:
    • Suitable For: PU, Nylon, PE, PVC
    • Blade Material: Polyacetal
    • Body Material: Polyacetal
  4. ESCO Dia6-28mm/197mm Hose Cutter
    Mulai

    Rp689.900

    ESCO Dia6-28mm/197mm Hose Cutter
    Deskripsi:
    For cutting resin, polyethylene hoses, etc.
    atribut:
    • Material: Body: Nylon resin + glass fiber blade: SUS420J2
    • Overall Length (mm): 197
    • Cutting Capacity (Φmm): 6~28
  5. PISCO Tube Cutter
    Mulai

    Rp219.900

    PISCO Tube Cutter
    atribut:
    • Applicable Tube: Overall PISCO Tube
  6. Nitta Tube Cutter
    Mulai

    Rp599.900

    Nitta Tube Cutter
    Deskripsi:
    Assembly Tool M10: Lightweight and easy to carry. It can be assembled anywhere. Assembly machine M9: Significant reduction in assembly work time. Suitable for large numbers of hose assemblies. Hose Cutter HC01: Can cut hoses of all sizes. The pedestal has holes for fixing bolts and can be fixed. Hand hose cutter HC03: 02 Can cut hoses from size to 08 size. Tube Cutter TC01: Nipper type highly durable tube cutter. Can cut tubes up to 13 mm. Tube Cutter TC04: A compact type lightweight tube cutter that is convenient to carry. Only the blade part can be changed. Can cut tubes up to 13 mm.
  7. Nitta Tube Cutter
    Mulai

    Rp4.099.900

    Nitta Tube Cutter
    Deskripsi:
    Assembly Tool M10: Lightweight and easy to carry. It doesn't choose the assembly place. Assembly machine M9: Significantly reduced assembly work time. Suitable for a large number of hose assemblies. Hose Cutter HC01: Can cut all sizes of hose. The pedestal has holes for fixing bolts and can be fixed. Hand hose cutter HC 03: You can cut hose from 02 to 08 size. Tube Cutter TC01: A nipper-type cutter for highly durable tubes. Can cut tubes up to 13 mm. Tube cutter TC04: Compact type lightweight tube cutter that is convenient to carry. Only the blade part can be changed. Can cut tubes up to 13 mm.
    atribut:
    • Specification: All sizes of hose can be cut. The pedestal has holes for fixing bolts and can be fixed.
    • Conformity Size (mm): Ø 20-40
    • Type: Tube cutter, Nipper type
  8. DIXON VALVE COUPLING Pipe, Tubing & Conduit Hand Cutter
    Mulai

    Rp999.900

  9. COILHOSE PNEUMATICS Hose Cutter
    Mulai

    Rp999.900

    COILHOSE PNEUMATICS Hose Cutter
    atribut:
    • Color: Red
    • Item: Hose Cutter Red
    • UNSPSC: 31160000
  10. TRUSCO Tube Cutter
    Mulai

    Rp199.900

    TRUSCO Tube Cutter
    Deskripsi:
    -Easy to grasp with ergonomic design.-For cutting polyurethane tube.
    atribut:
    • Cutting Performance: 4 to 16mm
    • Total Length: 80mm
  11. monotaro Tube Cutter (Pipe Cutter)
    Mulai

    Rp199.900

    monotaro Tube Cutter (Pipe Cutter)
    Deskripsi:
    Produk ini juga sering disebut dengan Pipe Cutter
    atribut:
    • Cleavable Wall Thickness (mm): (Stainless) Up to 2, (Copper / Brass / Aluminium) Up to 2.5, (PVC) Up to 3
  12. TEKIRO Treker Kaki Tiga
    Rating:
    100% of 100
    (4)
    Mulai

    Rp139.900

    TEKIRO Treker Kaki Tiga
    Deskripsi:
    untuk membuka lahar/bearing yang susah di jangkau untuk dibuka pada kendaraan/automotif dengan 3 kaki tumpuanFungsi : untuk membuka lahar/bearing yang susah di jangkau untuk dibuka pada kendaraan/automotifMaterial : chrome vanadium
    atribut:
    • Material: Chrome Vanadium
  13. OLFA All Stainless Steel Safety Knife
    Mulai

    Rp179.900

    OLFA All Stainless Steel Safety Knife
    Deskripsi:
    All stainless steel self-retracting safety knife. NSF approved.
    atribut:
    • Overall Length (mm): 134.5
    • Blade thickness: 0.6
    • Material (blade part): Alloy tool steel
  14. RIDGID Dies 12R
    Mulai

    Rp1.699.900

  15. Yamato OK Hose (Hose for Oxygen and Acetylene) (Selang Acetylene)
    Mulai

    Rp5.499.900

    Yamato OK Hose (Hose for Oxygen and Acetylene) (Selang Acetylene)
    Deskripsi:
    -With OK cock is with one-touch detachable coupler.-Oxygen gas/acetylene gas dedicated hose.-Handling is easy because the inner diameter is 5mm. .-New JIS (K6333) Standard Product
    atribut:
    • Operating pressure: 0.99MPa
    • Hose Inner Diameter: 5mm
    • withstanding Pressure: 1.5MPa
    • Hose Material: Rubber
    • Maximum Working Pressure: 0.99MPa
  16. HACKETT Solid Brass Rod
    Mulai

    Rp1.399.900

    HACKETT Solid Brass Rod
    atribut:
    • UNSPSC: 31160000
  17. INGCO Tube Pipe Cutter
    Rating:
    100% of 100
    (1)
    Mulai

    Rp82.900

    INGCO Tube Pipe Cutter
    Deskripsi:
    Pipe Cutter INGCO HPC0142 Gunting Pipa Aluminium/Tembaga/Besi/PVCCan cut copper pipe & aluminum pipe & steel pipeCutting diameter:10-42mmWith high Quality blade
Daftar Harga hose cutter Terbaru March 2026
Kennedy Rubber Hose CutterRp219.900
monotaro Tube CutterRp62.900
monotaro Tube CutterRp58.900
RIDGID Ratchet Action Plastic Pipe & Tubing CutterRp1.299.900
ESCO Dia6-28mm/197mm Hose CutterRp689.900
PISCO Tube CutterRp219.900
Nitta Tube CutterRp599.900
Nitta Tube CutterRp4.099.900
DIXON VALVE COUPLING Pipe, Tubing & Conduit Hand CutterRp999.900
COILHOSE PNEUMATICS Hose CutterRp999.900

Data diperbarui pada 06/03/2026 (Harga belum termasuk PPN)