Nitta Tubing Cutter (Gunting Selang)

Sebelum PPN:
Rp629.900 - Rp1.999.900

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Assembly Tool M10: Lightweight and easy to carry. It can be assembled anywhere.
Assembly machine M9: Significant reduction in assembly work time. Suitable for large numbers of hose assemblies.
Hose Cutter HC01: Can cut hoses of all sizes. The pedestal has holes for fixing bolts and can be fixed.
Hand hose cutter HC03: 02 Can cut hoses from size to 08 size.
Tube Cutter TC01: Nipper type highly durable tube cutter. Can cut tubes up to 13 mm.
Tube Cutter TC04: A compact type lightweight tube cutter that is convenient to carry. Only the blade part can be changed. Can cut tubes up to 13 mm.
Feature
Assembly Tool M10: Lightweight and easy to carry. It can be assembled anywhere.
Assembly machine M9: Significant reduction in assembly work time. Suitable for large numbers of hose assemblies.
Hose Cutter HC01: Can cut hoses of all sizes. The pedestal has holes for fixing bolts and can be fixed.
Hand hose cutter HC03: 02 Can cut hoses from size to 08 size.
Tube Cutter TC01: Nipper type highly durable tube cutter. Can cut tubes up to 13 mm.
Tube Cutter TC04: A compact type lightweight tube cutter that is convenient to carry. Only the blade part can be changed. Can cut tubes up to 13 mm.

Ulasan Produk

Tidak ada ulasan