Beli hose air hose di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- Sanyo Chemical Industries Transparent HoseDeskripsi:-Clear type that can confirm the fluid firmly.-For water supply and drainage.
- Takagi Hose of Spring WaterDeskripsi:-With a special rubber hose, water seeps slowly from the hose surface.-There is little difference in the water discharge amount between the water supply source and the hose tip, and uniform irrigation can be performed.-Maximum use length is possible up to 40 m. (extension is possible by removing the end cap and attaching the connector L (G124FJ).atribut:
- Hose Size (Inner DiameterxOuter Diameter): 15x22mm
- Standard Amount of Oozing Out Per Meter: 100ml to 500ml/min
- Material: ABS Resin
- Hakko Eightron NEW FLEX Air HoseDeskripsi:Air Hose | Lightweight, Flexible, Long Duration, PU (Polyurethane) Air HoseCharacteristics: Duration: Polyurethane resin is strong in abrasion resistance. Thus, E-NF is suitable for air tools such as air driver.Cold Resistance: Polyurethane resin is great at cold resistance. Thus, even though temperature reaches around minus 20C, E-NF does not get harden, keeping the work efficiency.Lightweight: Compared with rubber and PVC hoses, E-NF is a light hose, reducing the burdens of your wrestles and arms.Easy to Cut: Since we print the cut mark on the hose every meter, it is easy to cut the length you would like to.Original Fittings: By using our original fittings, you can avoid accidents which are caused by incorrect choices of hose and fittings. (Size Availability: 6.5mm & 8.5mm) For more information on our original fittings, please scroll down to the end.atribut:
- Fluids: Air
- Temperature Range (°C): -20 to 60
- Color: Orange
- Working Pressure (Bar): '0-15 at 20°C
- Working Pressure (MPa): 0 to 1.5 (at 20°); 0 to 0.6 (at 60°)
- Hakkou Hanbai Rubber Air Hose (Selang Angin)Deskripsi:Usage:For compressed air pumping of civil construction, shipbuilding, mining and manufacturing, etc.atribut:
- Material: Synthetic rubber (SBR styrene butadiene rubber)
- Length (m): 10
- Inner Diameter (phi mm): 15.9
- Operating Temperature Limits: -20 to 60deg C
- Working Pressure (MPa): 1
- Inner Diameter x Outside Diameter (phi mm): 15.9x26.0
- Outer Diameter d (mm): 26
- Purpose of Use: For compressed air feeding for civil engineering, ship building, mining and manufacturing industry, etc.
- monotaro Air Hose, With One-Touch Coupler (Selang Udara)Deskripsi:Since it is a one-touch coupler, it can be installed easily. To take out from a place away from the air source.atribut:
- Air Outlet: 1/4 One-Touch Coupler
- Maximum Working Pressure (MPa): 1.47
- Normal Opreration Pressure: 0.78
- Operating Temperature Range (°C): -40 to 60
- Hose Dimension (Inner Diameter x Outside Diameter) (mm): 6.5 x 10
- Color: Orange
- TEKIRO Recoil Hose with Spring (Selang Recoil)Deskripsi:TEKIRO Selang Recoil merupakan selang angin kompresor yang menjadi salah satu komponen dalam sistem instalasi udara. Selang angin kompresor berfungsi untuk mengalirkan atau mendistribusikan udara bertekanan tinggi dari dalam tangki kompresor ke output media kerja yang diinginkan. Selang angin kompresor terbuat dari material berkualitas yang tahan terhadap tekanan tinggi.Fungsi : untuk menyalurkan udara dari kompressor ke unit air toolsMaterial : polyuretheneatribut:
- Size (mm): 5x8
- Dimension 2 (mm): 50
- Dimension 3 (mm): 150
- Dimension 4 (mm): 450
- Maxxflex Air/Water Hose 300 PSIDeskripsi:A general purpose air hose engineered for medium to heavy duty applications; its strong yet flexible construction guarantees a long life and easy handling.atribut:
- Working Pressure (psi): 300
- Bursting Pressure (psi): 900
- Temperature Range (°C): -10 to +85
- Cover: Black, Smooth TPR material, Weather and Abrasion Resistan
- Coils (m): up to 50-100, Continuous Length
- TRUSCO Transparent Hoseatribut:
- Finish Material: Vinyl Chloride Resin (PVC)
- Standard (Certified): Food Sanitation Act compliant product
- Working Temperature (°C): 0 to 60
- Togawa Super Air Hose (Selang Angin)Deskripsi:-It is lighter than rubber hoses and has excellent workability and weather resistance, so it is hardly to be cracked.-Compressor, maintenance for automobiles, sheet metal coating, quarrying, etc.atribut:
- Fluid Temperature: Follows the braided hose to be used
- Holding Ring Materials: Polyacetal
- Inner Materials: Stainless steel(SUS304)
- Working Fluid: Air, Water
- Working Pressure: Follows the braided hose to be used
- TRUSCO Transparent HoseDeskripsi:-Clear type that can confirm the fluid firmly.-For water supply and drainage.
- Walrus Standard Transparent Hose (Selang Transparant Standard)atribut:
- Color: Clear
- Figo Elastomer Transparent Hose / Selang transparanDeskripsi:- Specially designed for various purposes- Elastic and lightweight- Suitable for use in various conditions and temperatures- Suitable for industry, household or daily useatribut:
- Color: Transparent
- Sanyo Chemical Industries Power HoseDeskripsi:-Excellent in oil resistance and elasticity.-For watering.
- Takagi Hose NozzleDeskripsi:-One-touch lever which stops water flow by pulling lever and water stop is adopted.-Water sprinkling nozzle that can change ways to discharge water to mist, straight, stop, watering can or shower with the dial operation.
- HAKKO Oil Proof Rubber HoseDeskripsi:Usage:General oil supply (light oil, kerosene, heavy oil, and lubricant)atribut:
- Material: Oil-resistant NBR rubber compound
- Working Pressure (MPa): 1.0
- Operating Temperature Range (°C): -30 to 100
- Hakko Eightron Paint Flex-Fluorine HoseDeskripsi:Solvent Transfer and Paint Hose | Flexible Paint Hose for Water-Based Paints, Organic Solvents; Easy to Wash Out | Long DurationCharacteristics: Water-Based Paints: Since the inner layer is made of ETFE fluorine resin, E-PFF is resistant to most of the paints including water-based paints such as Amine and Alcohol.Solvent Resistance: Since the inner layer is made of ETFE fluorine resin, it shows greater levels of solvent resistance against paints, organic solvents, thinner, and so on.Easy to Cut: Since we print the cut mark on the hose every meter, it is easy to cut the length you would like to.Flexibility: Due to the laminated structure, compared with a single-layer teflon tubing, it shows higher levels of flexibility and kink-resistance.Lightweight: Compared with the conventional paint hose made of rubber, E-PFF is a lightweight paint hose, reducing the burdens of your wrestles and arms.Transparency: E-PFF (clear color) enables you to check the fluid very easily.Original Fittings: By using our original fittings, you can avoid accidents which are caused by incorrect choices of hose and fittings. For more information on our original fittings, please scroll down to the end.atribut:
- Size (mm): 6.5x9.5
- Fluids: Chemicals, ink, paint, flux, air
- Temperature Range (°C): -20 to 60
- Working Preasure at 20 (Bar): 0-15
- Color: Clear - Read Line
- Minimum Bend Radius (mm): '50 at 20°C
- Working Pressure (MPa): 0 to 1.5 (at 20°); 0 to 0.7 (at 60°)
- Takagi Joint Hose Nipple with Screw Faucetatribut:
- Material: ABS resin
- Height (mm): 40
- Compatible connector: G079, G079SH, G096, and G124
- TOYOX Toyofusso Spring HoseDeskripsi:TOYOFUSSO-E Hose adalah selang tahan tekanan untuk tekanan balik, dengan permukaan bagian dalam terbuat dari fluororesin tetrafluorida (ETFE hasil modifikasi) dan permukaan bagian luar dilapisi dengan resin poliuretan. Selang ini dilengkapi dengan pita konduktif di lapisan paling dalam untuk mencegah listrik statis. Selang ini memiliki fitur, seperti tahan bahan kimia, non-elusi, non-adhesif, dan hampir tidak berbau sehingga dapat digunakan sebagai selang pada saluran peralatan untuk bahan kimia, obat-obatan, kosmetik, makanan, semikonduktor, dsb.TOYOFUSSO- E Hose dikembangkan untuk memenuhi kebutuhan konsumen, seperti mencegah masalah pengisian dan pembuangan saat digunakan untuk bahan kimia dan pelarut, dan menjawab kebutuhan akan selang yang lebih lunak daripada tabung fluorin.Selain selang, tersedia pula beragam konektor khusus untuk meningkatkan keselamatan dan produktivitas.Aplikasi : Selang penyalur untuk beragam makanan, bahan kimia, pelarut, kosmetik, minyak, dsb. (Antistatik)Cairan : Udara Serbuk Pelarut dan cat Minyak mineral Minyak hewani dan nabati Minuman/Air minum Makanan (termasuk lemak) Bahan kimia Air murni Air (kecuali air minum)Fungsi :- Anti-bengkok dan anti-kempot - Bau rendah - Daya Larut Rendah - Non-Adesif - Tahan bahan kimia - Tahan dingin - Tahan minyak hewani dan nabati - Tahan minyak mineral - Tahan panas - Tekanan - Transparansi - Vakum Perundangan : UU Sanitasi Makanan No. 196, 2020 FDA Sesuai RoHS2Spesifikasi :- Bahan utama: Tetrafluororesin - Bahan penguat: Benang poliester- Diameter dalam: 15mm~38mm- Rentang suhu kerja: -20°C ~80°CNotes:'- Untuk pembelian lebih dari 1 akan disupply 1 roll tanpa putus- Panjang 1 roll maksimal 20 Meteratribut:
- Temperature Working (°C): -20 to 80
- Color: Transparent with Green-Grey Strip
- Structural Reinforcement: Wire Coils SUS 316
- monotaro Pvc HoseDeskripsi:Since it is a transparent hose, you can check the fluid.Industrialatribut:
- Material: PVC
- Color: Transparent
- Type: Roll
- Suitable fluid: Water
- Feature: Weather resistance
- Operating Temperature Range (°C): -5 to 65
- Rutland Hose End ConnectorDeskripsi:This fitting is for use on the end of the hose which connects to the supply.atribut:
- Hose Diameter: 1/2 Inch
- Product Number: HEC001
- Product Type: Hose End Connector
- Number of Pieces: 1
Daftar Harga hose air hose Terbaru January 2026
| Sanyo Chemical Industries Transparent Hose | Rp559.900 |
| Takagi Hose of Spring Water | Rp669.900 |
| Hakko Eightron NEW FLEX Air Hose | Rp229.900 |
| Hakkou Hanbai Rubber Air Hose (Selang Angin) | Rp1.899.900 |
| monotaro Air Hose, With One-Touch Coupler (Selang Udara) | Rp229.900 |
| TEKIRO Recoil Hose with Spring (Selang Recoil) | Rp95.900 |
| Maxxflex Air/Water Hose 300 PSI | Rp23.900 |
| TRUSCO Transparent Hose | Rp179.900 |
| Togawa Super Air Hose (Selang Angin) | Rp879.900 |
| TRUSCO Transparent Hose | Rp259.900 |
Data diperbarui pada 19/01/2026 (Harga belum termasuk PPN)






















































































































































/P102022986-1.jpg)
/P101001120-1.jpg)
/6wP103642248-2.jpg)


/P102850868-1.jpg)

/nxP105155861-3.jpg)