Beli hopper di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- Non Brand Self-Dumping HopperDeskripsi:Hoppers automatically dump loads when locking latch is released, then return to locked position. Constructed with precision robotic weld; base is formed steel.
- Rubbermaid Self Dumping Hopper With 6 In Polyolefin CastersDeskripsi:The Rubbermaid Commercial Self-Dumping Hopper is designed to improve efficiency and minimize fatigue associated with dumping large loads.atribut:
- Color: Black
- Product Length (inch): 55
- Product Width (inch): 26.25
- Product Height (inch): 47.63
- DAYTON Self-Dumping HopperDeskripsi:These low-profile hoppers feature a 90° dump angle and half-length fork entry. Hoppers return to locked position when lowered to ground. Ideal for machine shops, foundries, and construction sites.atribut:
- UNSPSC: 23152904
- Color - Hoppers and Cube Trucks: Red
- Container Material - Hoppers and Cube Trucks: Steel
- Dump Angle (°): 90
- Finish: Painted
- Fork Pocket Depth (inch): 24
- Fork Pocket Height (inch): 2-1/2
- Fork Pocket Width (inch): 7-1/2
- Hopper Base: Low Profile
- Hopper Release: Chain/Cable
- Load Capacity Hoppers and Cube Trucks (lbs): 2000
- Overall Width (inch): 25
- VESTIL Self Dumping Hopperatribut:
- UNSPSC: 31160000
- OneMed Medical Regulation OxygenDeskripsi:Regulator adalah alat pengukur tekanan yang berfungsi sebagai penyalur dan mengatur serta menstabilkan tekanan gas yang keluar dari tabng supaya aliran gas menjadi konstan.Oxygen Regulator atau disebut juga tabung oksigen atau kadang disebut juga sebagai O2 Gas Pressure Regulator adalah alat pengaturan yang di pasang pada katup dan pada sumber oksigen ( oxygen ) untuk disalurkan ke pasien, Oksigen Regulator diperlukan untuk pengaturan keluarnya oksigen sesuai dengan kebutuhan dari masing masing pemakai . Setiap kebutuhan masing masing pemakai atau pasien adalah berbeda , olek karena itu oksigen regulator sangat diperlukan untuk pengaturan agar aman untuk oksigen yang masuk ke dalam pernafasan
- NITTO Fluoroplastic Adhesive Tape, Nitoflon No. 903Ul (Cello Tape)atribut:
- Material: Base material:Fluorine resin (PTFE), Adhesive:Silicone
- Color: Gray
- Length (m): 10
- Specification: UL Standard product
- Rubbermaid Roto Molded Towable Heavy Duty Tilt TruckDeskripsi:The Rubbermaid Commercial Towable Tilt Truck offers for Heavy-Duty industrial strength construction that transports heavy loads with ease.atribut:
- Color: Black
- Product Length (inch): 92
- Product Width (inch): 44
- Product Height (inch): 51
- Rubbermaid Tempat Sampah/Tong Sampah Troli (Trash Bin)Deskripsi:The Rubbermaid Commercial Tilt Truck offers industrial strength construction that transports heavy loads with ease.atribut:
- Material: Plastic
- Color: Black
- Rubbermaid Roto Molded Forklift Standard Duty Tilt TruckDeskripsi:The Rubbermaid Commercial Forkliftable Tilt Truck for Standard-Duty use offers industrial strength construction that transports heavy loads with ease.atribut:
- Color: Black
- Product Length (inch): 80.5
- Product Width (inch): 43
- Product Height (inch): 49.5
- Honda Power Product Pompa Air IrigasiDeskripsi:Pompa ini juga dapat disebut pompa lumpur, pompa banjirSebagai salah satu pompa yang paling mengesankan diantara Pompa Honda, Volume Air yang dihasilkan oleh WB20XN telah dirancang sesuai dengan keinginan pelanggan, apa pun aplikasi yang anda ingin pakai. Mesin GX160 Honda 4-Stroke yang menggerakan WB20XN memastikannya mudah dihidupkan, mudah digunakan, hemat bahan bakar, emisi rendah dan daya tahan lebih lama. - Pompa Air 2 inch untuk Berbagai Kebutuhan. - Mudah dihidupkan. - Mesin Honda OHV. - Irit Bahan Bakar. - Garansi 1 Tahun & Bersertifikat SNI.atribut:
- Type: Self Priming, Centrifugal pump
- Max. Suction Head Lift (m): 7.5
- Air Cleaner: Semi Dry Type
- Bore and Stroke (mm): 68x45
- Compression Ratio: 8.5
- Displacement (cm³): 163
- Engine Type: 4-stroke, Overhead Valve Single Cylinder, inclined by 250
- Fuel Consumption (L/hour): 1.4
- Fuel Tank Capacity (L): 3.1
- Fuel Used: Unleaded Gasoline (Oktan 86 or Higher)
- Maximum Net Torque (N m): 10.3
- Net Power Output (kW): 3.6
- Oil Capacity (L): 0.58
- monotaro.id Wiper Lantai (Serokan Lantai)Deskripsi:monotaro.id Sorok air ini dapat membantu dalam proses membersihkan atau mendorong air sehingga lantai menjadi kering dan bersih dari genangan air atau lainnya.monotaro.id Sorok air terbuat dari gagang plastik tebal sehingga tidak mudah bengkok dan karet wiper kualitas terbaik sehingga pada saat digunakan tidak akan merusak permukaan lantai/keramik.atribut:
- Color: Assorted Color
- Length (cm): 125
- Width (cm): 40
- Euro Rubber ScraperDeskripsi:terbuat dari bahan stainless steelganggang karetanti karatnyaman dipegangatribut:
- Color: Assorted Colors
- Material: Stainless Steel
- GETRA Truck Loading Conveyoratribut:
- Max. Load (kg/m): 50
- Voltage (V): 380/3P
- RUBBERMAID COMMERCIAL PRODUCTS Tilt TruckDeskripsi:Class 2 labels and placards are used on shipments that contain oxygen or flammable, nonflammable, and toxic gases.atribut:
- UNSPSC: 24101510
- Axle-Mounted Wheel/Tread Material: Rubber
- Caster Wheel/Tread Material: Rubber
- Caster/Wheel Configuration: (2) Axle-Mounted; (2) Swivel
- Caster/Wheel Mounting Location: Standard
- Color: Black
- Container Legend: None
- Container material: Plastic
- Includes Reinforcing Steel Side Rails: Without Reinforcing Side Rails
- Lid/Cover Type: No Lid/Cover
- Mobility Option: Manual
- GEA Oxygen Regulatoratribut:
- Pressure Reducing Range (kg): 2.0-3.0
- Relief Valve Pressure Range (kg): 3.5 + 0.5
- Oxygen Flow Range (L/minute): 1-10
- Soligen Kuas CatDeskripsi:Bahan sangat kuat dan bersih gagang kayu tidak rapuh dapat mencakup daerah daerah pengecatan yang sempit
Daftar Harga hopper Terbaru April 2026
| Non Brand Self-Dumping Hopper | Rp20.999.900 |
| Rubbermaid Self Dumping Hopper With 6 In Polyolefin Casters | Rp50.999.900 |
| DAYTON Self-Dumping Hopper | Rp20.999.900 |
| VESTIL Self Dumping Hopper | Rp28.999.900 |
| OneMed Medical Regulation Oxygen | Rp439.900 |
| NITTO Fluoroplastic Adhesive Tape, Nitoflon No. 903Ul (Cello Tape) | Rp97.900 |
| Rubbermaid Roto Molded Towable Heavy Duty Tilt Truck | Rp64.999.900 |
| Rubbermaid Tempat Sampah/Tong Sampah Troli (Trash Bin) | Rp15.999.900 |
| Rubbermaid Roto Molded Forklift Standard Duty Tilt Truck | Rp56.999.900 |
| TSUZUMI Engine Pump | Rp4.999.900 |
Data diperbarui pada 03/04/2026 (Harga belum termasuk PPN)























































































































































%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Lain%20-%20lain/OneMed%20Medical%20Regulation%20Oxygen/5cP105367192-1.jpg)
/P102031797-1.jpg)

/huP103448642-1.jpg)



/5wP105492212-5.jpg)





%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/P3K/GEA%20Oxygen%20Regulator/kjP105061739-1.jpg)