DAYTON Self-Dumping Hopper

Kondisi Barang:
Bergaransi
Informasi selengkapnya terkait garansi
dapat ditemukan pada Rincian Produk
Sebelum PPN:
Rp19.999.900 - Rp22.999.900
Spesifikasi
UNSPSC23152904
Color - Hoppers and Cube TrucksRed
Container Material - Hoppers and Cube TrucksSteel
Dump Angle (°)90
FinishPainted
Fork Pocket Depth (inch)24
Fork Pocket Height (inch)2-1/2
Fork Pocket Width (inch)7-1/2
Hopper BaseLow Profile
Hopper ReleaseChain/Cable
Load Capacity Hoppers and Cube Trucks (lbs)2000
Overall Width (inch)25

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
These low-profile hoppers feature a 90° dump angle and half-length fork entry. Hoppers return to locked position when lowered to ground. Ideal for machine shops, foundries, and construction sites.
Feature
Item Self-Dumping Hopper Hopper Base Low Profile Container Material - Hoppers and Cube Trucks Steel Load Capacity - Hoppers and Cube Trucks 2 000 lb Cubic Foot Capacity 7 cu ft Overall Height 18 1/4 in Overall Length 46 in Overall Width 25 in Fork Pocket Height 2 1/2 in Fork Pocket Width 7 1/2 in Color - Hoppers and Cube Trucks Red Dump Angle 90 Degrees Finish Painted Fork Pocket Depth 24 in Hopper Release Chain/Cable

Ulasan Produk

Tidak ada ulasan

Halaman Terkait