Beli honey well di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. HONEYWELL Gas Detector Alert Microclip
    Rating:
    100% of 100
    (1)
    Mulai

    Rp11.999.900

  2. HONEYWELL Mobile Computer
    Mulai

    Rp9.599.900

    HONEYWELL Mobile Computer
    Deskripsi:
    The durable EDA51K helps businesses automate and error-proof mission-critical workflows in light-duty warehouses, distribution centers, retail and delivery with low up-front costs. The device provides users with reliable network connectivity and a high-performance scanner for maximum productivity indoors and out. The EDA51K adds a keyboard to the field-tested, highly popular EDA51 computer, based on the Qualcomm® Snapdragon™ 1.8 GHz octa-core processor and Android 10 (Q). With up to 4 GB of RAM and 64 GB of flash memory, the EDA51K supports business environments that run many software applications. Available with Honeywell's best-in-class N6703 scan engine, the EDA51K provides high tolerance to motion and poor-quality barcodes to simplify barcode capture. The powerful, 13-megapixel color camera captures high quality images in pictures in dim environments. Rated IP65 for ingress protection, the EDA51K is dust and water-resistant and suitable for use in the elements. Tested to survive 500 half-meter tumbles and multiple 1.5 m (5 ft) drops to concrete across the operating temperature range, the EDA51K is designed to last. Lightweight and responsive, the EDA51K is equipped with a 4-inch touch screen and numeric keypad for data-input flexibility. Improved hard keys eliminate legend wear and include backlighting. Scan buttons on each side of the mobile computer enable both left-handed and right-handed users, ensuring an excellent user experience.
  3. HONEYWELL Monitor H2S, Co, O2 And Combustibles With Gasalertmax
    Mulai

    Rp20.999.900

    HONEYWELL Monitor H2S, Co, O2 And Combustibles With Gasalertmax
    Deskripsi:
    GasAlertMax XT II adalah alat ukur yang cerdas, sederhana, cara ekonomis untuk sebuah penyelesaian. Pekerja akan merasa aman dan kecelakaan kerja dapat di minimalisasi, sehingga setiap orang dapat melakukan lebih. Yang berarti akan menghemat biaya dan memaksimalkan keberlangsungan dan produktivitas bisnis. Pengoperasian sederhana, dengan pompa SmartSample.GasAlertMax XT II secara akurat memonitor hingga empat macam gas berbahaya serta mengkombinasikan dengan pengoperasian satu-tombol dengan pompa bermotor yang kuat, ideal untuk area tertutup. GasAlertMax XT II kompatibel dengan sistem test dan kalibrasi otomatis MicroDock II.
    atribut:
    • Temperature (°C): -20 to 50°C
  4. HONEYWELL Detektor Gas Portabel (Pendeteksi Gas Genggam)
    Mulai

    Rp7.999.900

    HONEYWELL Detektor Gas Portabel (Pendeteksi Gas Genggam)
    Deskripsi:
    Pumped multi-gas detectors actively pump sampled air through a tube or wand to determine if an area is safe to enter. This type of detector is commonly used in confined space applications.
    atribut:
    • Alert Type: Light; Sound; Vibration
    • Communication Technology: Bluetooth
    • Display Type: Digital
    • Housing Color: Yellow
    • Included Battery Type: Rechargeable Lithium
    • Includes Pump: No
    • Includes_Combined: Probe No
    • Power Source: Battery
    • Sub-Brand [NEW]: BW
    • Temperature Code: T4
  5. HONEYWELL Pembersih Udara
    Mulai

    Rp20.999.900

    HONEYWELL Pembersih Udara
    Deskripsi:
    Honeywell F57B Pembersih Udara Elektronik dengan Satu Sel Komersial Berkinerja Berat. Pembersih udara Elektronik Honeywell berfungsi untuk menangkap dengan persentase yang sangat tinggi untuk spora jamur, bakteri, asap rokok, antigen tungau debu, bulu kucing dan aneka serbuk dari udara yang melewati filter. Cara Kerja Pembersih Udara Elektronik: Nama ilmiah untuk proses pembersihan udara adalah : Dua Tahap Presipitasi Elektrostatik, sebagian besar partikel besar ditangkap pada lapisan pra-filter. Sedangkan partikel kecil yang mengalir melewati pra-filter akan menuju ke bagian pertama dari sel dimana mereka disengat oleh listrik. Partikel yang bermuatan kemudian akan terserap seperti magnet dibagian akhir. Udara yang telah dibersihkan akan diedarkan kembali ke ruangan Anda. Kelebihan Electronic Air Cleaner sbb: 1. Pembersih udara elektronik dengan satu sel komersial dan prefilter yang dapat di cuci. 2. Regulator tenaga listrik mandiri berjenis Solid State. 3. LED indikator untuk menunjukkan status ON dan CHECK. 4. Distribusi aliran udara Coanda dengan 3 kecepatan kipas yang digerakan motor. 5. Sangat efektif digunakan untuk ruangan ber-AC yang difungsikan sebagai smoking room untuk menghilangkan asap rokok pada ruangan tersebut.
    atribut:
    • Voltage (V): 220/240
    • Frequency (Hz): 50.0
  6. HONEYWELL Pendeteksi Gas Portabel
    Mulai

    Rp10.999.900

    HONEYWELL Pendeteksi Gas Portabel
    Deskripsi:
    Gas Alert MicroClip yang tipis dan berukuran kompak memberikan perlindungan dari lingkungan gas berbahaya. Dengan konfirmasi penanda visual yang kontinyu untuk pendeteksian dan penyelesaian diperlengkapi oleh fitur IntelliFlash™. Pengoperasian alat dengan satu-tombol sederhana untuk kemudahan penggunaan, sehingga mempersingkat waktu training. GasAlert MicroClip XL kompatibel dengan sistem test dan kalibrasi otomatis BW MicroDock II dan software Fleet Manager 2.
  7. HONEYWELL Pressure Independent Integrated Balancing Control Valve
    Mulai

    Rp6.099.900

    HONEYWELL Pressure Independent Integrated Balancing Control Valve
    Deskripsi:
    - Integrated functions as linear temperature control, pressure independent and electric regulating into one valve- Output the valve position signal to BAS for system variable differential pressure control of variable flow water system, ensure HVAC water system can always operate in the most energy-saving mode- High control accuracy, strong anti-interference capacity- Allow wide range of pressure fluctuation difference for the system- Simple calculation in designing the pipeline system- Easy installation- Convenient for commissioning at sitePressure Independent Integrated Balancing Control Valve- Built-in common terminal equipment thermal output features database for high-precise linear temperature control of the terminal equipment- Built-in pressure-independent characteristics database ensures the pressure-independent temperature and flow control- All temperature and flow can be automatically regulated without any human interference- Size of control valve can be set directly- Stroke self-adaption function- Max. flow can be preset easily according to the requirements of the terminal equipment- Display of max. set flow- Low energy consumptionAPPLICATIONHoneywell Kombi-9 is designed for precise temperature control of terminal air-conditioning equipment in the HVAC system. It can maintain the flow regardless of variations in system differential pressure. With the valve position feedback ,the Building Automation System can always operate in the most energy-saving mode.
  8. Vornado Wall Fan (Kipas Angin)
    Mulai

    Rp639.900

    Vornado Wall Fan (Kipas Angin)
    Deskripsi:
    Vornado RHWF-45 Wall Fan Kipas Angin [18 Inch]merupakan kipas angin dengan kekuatan tornado berukuran18 inci. Cocok di dinding. Kipas ini terbuat dari besi, baling-baling terbuat dari aluminium dan memiliki motor yang berbeda dari kipas angin yang terbuat dari plastik. Dilengkapi dengan fasilitas remote untuk on/off dan on swing/off swing.
  9. HONEYWELL Brankas Tahan Api & Air
    Mulai

    Rp3.499.900

    HONEYWELL Brankas Tahan Api & Air
    Deskripsi:
    Brankas Tahan Api & Air Honeywell hadir dengan kualitas terbaik dan performa tinggi.Diproduksi dengan standard tinggi dan material terbaik untuk proteksi api dan air (hingga tenggelam).Dilengkapi dengan sistem penguncian yang sangat aman dan terpercaya.Honeywell adalah merek internasional/global dari USA yang terpercaya dalam kualitas dan semua aspek lainnya dalam skala international.Honeywell adalah pilihan terbaik Anda untuk memberikan keamanan & perlindungan terbaik.
  10. HONEYWELL Butterfly Valve (Katup Kupu-Kupu)
    Mulai

    Rp1.499.900

    HONEYWELL Butterfly Valve (Katup Kupu-Kupu)
    Deskripsi:
    Honeywell V9BF series butterfly valves, can be applied to water supply and HVAC systems of commercial buildings, public buildings and city pipework.
    atribut:
    • Connection: Wafer
    • Medium: Cold/hot water
    • Medium Temperature (°C): -10 to 120
    • Nominal Pressure: PN16
    • Pipe Connection: ISO7005-2
    • Sealing Pressure (MPa): 1.76
    • Valve Body: Cast Iron
    • Valve Disc: Nylon coating GGG40 or stainless steel
    • Valve Seat: EPDM
    • Valve Stem: Stainless steel
  11. HONEYWELL Brankas Fire & Water Resistant
    Mulai

    Rp2.699.900

    HONEYWELL Brankas Fire & Water Resistant
    Deskripsi:
    Brankas Tahan Api & Air Honeywell hadir dengan kualitas terbaik dan performa tinggi. Diproduksi dengan standard tinggi dan material terbaik untuk proteksi api dan air (hingga tenggelam). Dilengkapi dengan sistem penguncian yang sangat aman dan terpercaya. Terdapat berbagai macam ukuran dan spesifikasi yang berbeda, silahkan pilih sesuai kebutuhan Anda. Semua produk bergaransi dan mempunyai layanan pasca penjualan yang unggul. Honeywell adalah merek internasional/global dari USA yang terpercaya dalam kualitas dan semua aspek lainnya dalam skala international. Honeywell adalah pilihan terbaik Anda untuk memberikan keamanan & perlindungan terbaik.
  12. HONEYWELL Earmuff Verishield
    Mulai

    Rp409.900

    HONEYWELL Earmuff Verishield
    Deskripsi:
    Manfaat"Sangat nyaman untuk berbagai ukuran kepala. 17% lebih dapat disesuaikan dibandingkan versi sebelumnya""Konstruksi kawat baja dengan ikat kepala empuk dan penyesuaian mikro presisi yang dirancang agar pas di telinga""Busa memori unik baru yang menggabungkan busa yang lebih padat dan lebih lembut dari model sebelumnya, untuk kenyamanan dan atenuasi yang lebih baik. Mengurangi tekanan tekanan di kepala dan meningkatkan kenyamanan""Permukaan cangkir tahan minyak untuk menahan minyak, lingkungan kerja berat dan pembersihan yang sering. ABS dibentuk dengan desain penyekat internal untuk bobot yang lebih ringan, paten menunggu keputusan""Ideal untuk pekerja dengan telinga yang lebih besar, atau yang memakai alat bantu dengar. Area bukaan cangkir meningkat 16% dibandingkan versi sebelumnya"
  13. Drytronics Dehumidifier (Pengering Udara)
    Mulai

    Rp67.999.900

    Drytronics Dehumidifier (Pengering Udara)
    atribut:
    • Refrigerant: R407c
Daftar Harga honey well Terbaru October 2026
HONEYWELL Gas Detector Alert MicroclipRp11.999.900
HONEYWELL Mobile ComputerRp9.599.900
HONEYWELL Gas Detector Alert MaxRp15.999.900
HONEYWELL Monitor H2S, Co, O2 And Combustibles With GasalertmaxRp20.999.900
HONEYWELL Barcode Scanner (Tembakan Harga)Rp1.299.900
HONEYWELL Detektor Gas Portabel (Pendeteksi Gas Genggam)Rp7.999.900
HONEYWELL Pembersih UdaraRp20.999.900
HONEYWELL CCTV Camera (Kamera Pengawas)Rp879.900
HONEYWELL Pendeteksi Gas PortabelRp10.999.900
HONEYWELL Pressure Independent Integrated Balancing Control ValveRp6.099.900

Data diperbarui pada 09/10/2026 (Harga belum termasuk PPN)

Halaman Terkait