Beli hole test di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- HOLEX Outside MicrometerDeskripsi:Version: Precision lapped, carbide-tipped measuring faces. Hardened and ground measuring spindle. Locking by clamping lever. With ratchet and hand temperature protection. With clearly engraved, black divisions and numerals. Supplied with: From size 25-50 including 1 setting standard.atribut:
- Measurement Technology: Analogue
- Packaging: Sturdy Box
- Norm: DIN 863
- Spindle (Ø mm): 6.5
- Scale divisions (mm): 0.01
- Barrel (Ø mm): 18
- Micrometer Barrel Graduations (mm): 1/50
- Mitutoyo Digital Hole TestDeskripsi:- Titanium coating on the measurement surface provides excellent durability and impact resistance.- It is a CE standard product.Purpose:For measuring accuracy of inner diameter.atribut:
- Graduation (mm): 0.001
- Accuracy (mm): ±0.002
- Measuring Range (mm): 12 to 16
- Instrumental Error (mm): ±0.002
- Measurement Depth (mm): 84
- Minimum Display (mm): 0.001
- Power Source: button type silver oxide battery (SR44)x1 (included)
- Power Supply (V): button type silver oxide battery (SR44)x1 (included)
- Protection Grade: IP65
- GRIP ON TOOLS Magnetic StandDeskripsi:Dilengkapi basis magnetik kuat dan fleksibilitas posisi untuk menopang dial indicator. Diperlukan dalam pengukuran presisi dan pengaturan mesin.atribut:
- Dimensions (mm): 50x55x58
- Work Magnetic Force (kg): 25
- Holding Stem (mm): ф 6 to 8
- TECLOCK Analog Hole TestDeskripsi:- It can comply with measuring internal diameter from minimum diameter 1.7mm to maximum diameter 10mm.- It has realized stability accuracy 2micrometer, even though it is applied for small internal diameter which is difficult to measure.- It realizes smooth operation with hard chrome plating. It can be naturally inserted to small internal diameter and obtain stable indication value.atribut:
- Accuracy (µm): ±8
- Repeatability (µm): ±2
- KENTA Magnetic Pick-up ToolDeskripsi:Long reach handle. High power magnet for easy pick up and release of metal objects. Can be used for scrap and ferrous debris.Spring loaded magnet release.Permanent magnet, never needs to be re-magnetised.
- SHINWA Digital Micrometeratribut:
- Measurement Range (mm): 0 to 25
- Minimum Display (mm): 0.001
- Instrument Error (µm): ±3
- monotaro Standard Cylinder Gauge Set With Dial GaugeDeskripsi:For measuring small inside diameter.atribut:
- Overall Length (mm): 150
- Minimum Display (mm): 0.01
- Scale Interval (mm): 0.01
- Repeatability (µm): 3
- Mitutoyo Digital Caliper (Jangka Sorong)Deskripsi:The Mitutoyo digital caliper delivers accurate, repeatable outside dimension, inside dimension, depth and step measurements with accuracy and unrestricted speed.
- Mitutoyo Outside Micrometer DigitDeskripsi:Micrometer dengan layar penghitung angka untuk pembacaan yang lebih mudah jika dibandingkan dengan tipe garis. Micrometer ini bisa disetarakan dengan micrometer digital dengan layar konvensional
- HOLEX Torque WrenchDeskripsi:Version: One-armed; slim design with easily readable dial gauge. Body entirely of steel, chrome-plated with fixed square drive for plug-in heads. Units of measure: Nm Knurled metal handle. Function: Actual torque can be read on the gauge whilst working; the final value is held by the memory pointer to be read later. Standard: Tested to DIN EN ISO 6789. Cutting data: Legend for drawing and formula: l1 = Lever length without plug-in head l2 = Adjusted reference dimension on the torque wrench l3 = Lever length including factory calibration reference dimension l4 = Reference dimension of the plug-in head L = Total length of the tool T1 = Torque to be set T2 = Specified torqueatribut:
- Measurement Technology: Mechanical
- Standard: DIN EN ISO 6789
- Connection Format: Push-through square drive (ratchet)
- Display: Analogue
- Measurement Process: Torque
- Get Star Tungsten Electrode WT20 (Kawat Las Tungsten)atribut:
- Standard: AWS A5.12 ISO6848 EN26 848
- Electrode Type: 2% THORIATED (EWTh-2)
- Tips Color: Red
- Length (mm): 175
- Tungsten Characteristic: Lowest Erosion Rate, Widest Current Range, Good Arc Start and Stability, No Spitting, Consistent Arc Start
- Mitutoyo Analog Holtest Three-point Internal Micrometer MetricDeskripsi:The Mitutoyo mechanical Holtest internal micrometer features three hardened-steel anvils evenly spaced at 120° for true alignment of the axis bore for accurate, easily repeatable measurements. Contact points are coated with Titanium Nitride (TiN)* for added durability and precision. The holtest’s ratchet stop mechanism provides a constant measuring force on the hardened-steel spindle to ensure accurate, even measurements.atribut:
- Units: Metric
- Contact point: TiN coating
- Measuring Method: Three-point method
- Ratchet/Thimble: Ratchet Stop
- Technology: Mechanical
- Mitutoyo Setting RingDeskripsi:For easy and accurate measurement of inside diameter
- Mitutoyo Holtest Analog Mikrometer Internal Tiga Titik Metrik Non Pin (Pengukur Diameter Dalam Analog)Deskripsi:The Mitutoyo mechanical Holtest internal micrometer features three alloy steel anvils evenly spaced at 120° for true alignment of the axis bore for accurate, easily repeatable measurements. A hardened steel spindle with a carbide ball and cone with a carbide pin ensure accuracy and durability when extending and retracting the anvils. The holtest’s ratchet stop mechanism provides a constant measuring force on the hardened-steel spindle to ensure accurate, even measurements.atribut:
- Units: Metric
- Graduation (mm): 0.005
- Contact point: Alloy Steel
- Measuring Method: Three-point method
- Ratchet/Thimble: Ratchet Stop
- Technology: Mechanical
Daftar Harga hole test Terbaru October 2026
| Mitutoyo Hole Test | Rp8.699.900 |
| HOLEX Outside Micrometer | Rp459.900 |
| Mitutoyo Holtest Mikrometer Internal (Alat Ukur Diameter Dalam) (Pengukur Lubang 3 Titik) | Rp5.599.900 |
| KRISBOW Measuring Tape Fiberglass (Meteran) | Rp159.900 |
| Mitutoyo Digital Hole Test | Rp15.999.900 |
| GRIP ON TOOLS Magnetic Stand | Rp249.900 |
| TECLOCK Analog Hole Test | Rp32.999.900 |
| KENTA Magnetic Pick-up Tool | Rp889.900 |
| SHINWA Digital Micrometer | Rp1.699.900 |
| monotaro Standard Cylinder Gauge Set With Dial Gauge | Rp1.599.900 |
Data diperbarui pada 09/10/2026 (Harga belum termasuk PPN)



















































































































































%20Analog%20Tipe%20Hall/Mitutoyo%20Hole%20Test/ljP104712775-2.jpg)

%20Analog%20Tipe%20Hall/Mitutoyo%20Holtest%20Mikrometer%20Internal%20(Alat%20Ukur%20Diameter%20Dalam)%20(Pengukur%20Lubang%203%20Titik)/nkP106560848-1.jpg)
/jkP104574704-7.jpg)
%20Analog%20Tipe%20Hall/Mitutoyo%20Digital%20Hole%20Test/nnP106566851-4.jpg)





/Mitutoyo%20Digital%20Caliper%20(Jangka%20Sorong)/hwP106102644-2.jpg)


%20%26%20Pengelasan/Produk%20Las/Elektrode%20Las/Set%20Kawat%20Las/Get%20Star%20Tungsten%20Electrode%20WT20%20(Kawat%20Las%20Tungsten)/64P107152220-1.jpg)
%20Analog%20Tipe%20Hall/Mitutoyo%20Analog%20Holtest%20Three-point%20Internal%20Micrometer%20Metric/k1P106104721-3.jpg)




%20Digital%20Tipe%20Hall/Mitutoyo%20Holtest%20Analog%20Mikrometer%20Internal%20Tiga%20Titik%20Metrik%20Non%20Pin%20(Pengukur%20Diameter%20Dalam%20Analog)/8wP106107320-7.jpg)
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
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)