Mitutoyo Digital Hole Test

Sebelum PPN:
Rp15.999.900
Spesifikasi
Graduation (mm)0.001
Accuracy (mm)±0.002
Measuring Range (mm)12 to 16
Instrumental Error (mm)±0.002
Measurement Depth (mm)84
Minimum Display (mm)0.001
Power Sourcebutton type silver oxide battery (SR44)x1 (included)
Power Supply (V)button type silver oxide battery (SR44)x1 (included)
Protection GradeIP65

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
- Titanium coating on the measurement surface provides excellent durability and impact resistance.
- It is a CE standard product.

Purpose:
For measuring accuracy of inner diameter.
Feature
Since the measurement surface is coated with titanium, it has excellent durability and impact resistance.

It is a CE standard product.

Ulasan Produk

Tidak ada ulasan

Halaman Terkait