Beli hole saw metal di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. KRISBOW Set Mata Bor Pelubang Kayu Bi-Metal
    Mulai

    Rp1.199.900

    KRISBOW Set Mata Bor Pelubang Kayu Bi-Metal
    Deskripsi:
    Mata hole saw bi-metal memiliki gerigi yang tajam, berbentuk bulat yang ideal digunakan untuk membuat lubang pada permukaan kayu dan aluminium. Dapat digunakan untuk berbagai macam jenis kayu seperti pada pintu, kerajinan tangan kayu, plat aluminium tipis, atau proyek yang menggunakan media kayu dalam penggunaannya. Set sudah dilengkapi dengan box penyimpanannya agar mata bor tidak mudah hilang dan tercecer. Cocok untuk Anda yang banyak bekerja secara mobile.
    atribut:
    • Application: PVC, Wood, Aliminum and Metal
    • Dimensions (mm): 251x199x615
    • Size (mm): 19-76
  2. MORSE Metal-Cutting Hole Cutter Kit
    Mulai

    Rp3.399.900

    MORSE Metal-Cutting Hole Cutter Kit
    Deskripsi:
    These metal-cutting hole cutter kits include a selection of hole cutters used on metal workpieces for tasks such as cutting knockouts in electrical panels. Hole cutters have a hollow center and a number of cutting teeth similar to those found on a circular saw blade. They cut holes by removing a section of material while leaving the core whole. This speeds drilling and allows larger holes to be made using a handheld power drill than is possible using a standard drill bit.
    atribut:
    • UNSPSC: 27112826
    • Hex Size (inch): 3/8
    • Impact Rated: No
    • Pilot Drill Size Diameter x L (inch): 1/4x2 3/4
    • Primary Material Application: Metal
    • Thread Size (inch): 5/8-18
    • Tooth Material: Carbide Tipped
  3. INGCO Hole Saw Set
    Mulai

    Rp61.900

    INGCO Hole Saw Set
    Deskripsi:
    INGCO 7-Pcs Hole Saw (26-63 mm) // Mata Bor Holesaw Kayu Pipa PVC
    atribut:
    • Hole Saw Diameter (mm): 26, 32, 38, 45, 50, 56, 63
    • Height (mm): 50 (2inch)
  4. TRUSCO Carbide-Tipped Hole Saw for Stainless Steel
    Mulai

    Rp429.900

    TRUSCO Carbide-Tipped Hole Saw for Stainless Steel
    Deskripsi:
    This is a masterpiece of tipped hole saws. Ideal for drilling sheet metal and other stainless steel products. The effective cutting capacity is 5mm (TTG14 is 4mm). In case of using an electric drill, low speed is recommended at リ 40 or more.
  5. MILWAUKEE Hole Saw Kit
    Mulai

    Rp1.199.900

    MILWAUKEE Hole Saw Kit
    Deskripsi:
    These kits include metal-cutting hole saws that are used in standard power drills. They are used to cut steel, mild alloys, and aluminum, such as sheet metal and thin plate metal.
  6. DEWALT Metal-Cutting Hole Saw Kit
    Mulai

    Rp2.299.900

    DEWALT Metal-Cutting Hole Saw Kit
    Deskripsi:
    These kits include metal-cutting hole saws that are used in standard power drills. They are used to cut steel, mild alloys, and aluminum, such as sheet metal and thin plate metal.
    atribut:
    • UNSPSC: 27112826
    • Impact Rated: No
    • Primary Material Application: Metal
    • Tooth Material: Steel
  7. Langsol Hole Saw TCT Deep 5mm
    Mulai

    Rp46.900

    Langsol Hole Saw TCT Deep 5mm
    atribut:
    • Material: Tungsten Carbide Tipped (TCT)
    • Effective Cutting Capacity (mm): 5
  8. KUGEL Hole Saw
    Rating:
    100% of 100
    (3)
    Mulai

    Rp16.900

    KUGEL Hole Saw
    Deskripsi:
    Mata Bor Besi / Hole Saw 100mm merk KUGELBerbahan HSS untuk keperluan pengeboran besi, metal, kayu dan sejenisnya, dengan kualitas sangat baik namun dengan harga yang terjangkauKUAT, KOKOH, dan TAHAN LAMA !
  9. Jason Hole Saw Set
    Mulai

    Rp87.900

    Jason Hole Saw Set
    Deskripsi:
    Set Contents :- 8 pcs hole saw (19 - 64mm)- 3/4inch(19mm), 7/8inch(22mm)- 1inch(25mm), 1 1/8inch(29mm)- 1 1/2inch(38mm), 1 3/4(44mm), 2inch(51mm)- 2 1/2inch(64mm)- 2 pcs Arbors: 3/8inch Hex- 1 pc Hex Key: Wrench 4mm
  10. FUJIYAMA Hole Saw
    Rating:
    100% of 100
    (1)
    Mulai

    Rp56.900

  11. TRUSCO TSL Hole Saw (cobalt bi-metal)
    Mulai

    Rp409.900

    TRUSCO TSL Hole Saw (cobalt bi-metal)
    atribut:
    • Material: Cutting part: Cobalt Bi-Metal (SKH59), Center drill: High speed steel (SKH51)
    • Blade Diameter (B) (mm): 32
    • Drilling Depth (BD) (mm): 27
    • Blade Thickness (BT) (mm): 1.07
    • Shank diameter S (mm): 10
  12. TRUSCO E Type Hole Saw
    Mulai

    Rp269.900

    TRUSCO E Type Hole Saw
    atribut:
    • Drilling Depth (BD) (mm): 8
    • Material: Cutting Edge: High Speed Steel (SKH51) Center Drill: High Speed Steel (SKH51)
  13. Ideal Metal-Cutting Hole Cutter Kit
    Mulai

    Rp3.499.900

    Ideal Metal-Cutting Hole Cutter Kit
    Deskripsi:
    These metal-cutting hole cutter kits include a selection of hole cutters used on metal workpieces for tasks such as cutting knockouts in electrical panels. Hole cutters have a hollow center and a number of cutting teeth similar to those found on a circular saw blade. They cut holes by removing a section of material while leaving the core whole. This speeds drilling and allows larger holes to be made using a handheld power drill than is possible using a standard drill bit.
    atribut:
    • UNSPSC: 27112826
    • Arbor Design: Built-In
    • Hex Size (inch): 3/8
    • Impact Rated: No
    • Material Cut: Sheet Metal; Stainless Steel
    • Max. Cutting Depth (inch): 1/4
    • Pilot Drill Size Diameter (inch): 3/8
    • Primary Material Application: Metal
    • Tooth Material: Carbide Tipped
  14. HIT (Tools) Rod (Re-Bar) Cutter & Bender
    Mulai

    Rp9.899.900

    HIT (Tools) Rod (Re-Bar) Cutter & Bender
    atribut:
    • Cutting Ability (mm) Steel Bar: 10・13
    • Cutting Ability (mm) Atypical Steel Bar: D10, D13
    • Total Length (mm): 1070
  15. BAHCO Holesaw Bi-Metal
    Rating:
    60% of 100
    (1)
    Mulai

    Rp149.900

    BAHCO Holesaw Bi-Metal
    Deskripsi:
    Made of cobalt-filled matrix high-speed, ideal for cutting iron, stainless steel, siding, wood etc. 6 ° rake angle, 4/6 mountain, large inside clam value, with chip evacuation hole. It is a flat cap that is strong against load.
  16. TOTAL Hole Saw Set
    Mulai

    Rp85.900

    TOTAL Hole Saw Set
    Deskripsi:
    7pcs Hole Saw Set. Double Blister packaging.
    atribut:
    • Size (mm): 26, 32, 38, 45, 50, 56, 63
    • Height (mm): 50
Daftar Harga hole saw metal Terbaru January 2026
KRISBOW Set Mata Bor Pelubang Kayu Bi-MetalRp1.199.900
MORSE Metal-Cutting Hole Cutter KitRp3.399.900
INGCO Hole Saw SetRp61.900
TRUSCO Carbide-Tipped Hole Saw for Stainless SteelRp429.900
BOSCH Gergaji Lubang Bi-Metal untuk Logam, Alumunium, PVC dan KayuRp42.900
MILWAUKEE Hole Saw KitRp1.199.900
DEWALT Metal-Cutting Hole Saw KitRp2.299.900
Langsol Hole Saw TCT Deep 5mmRp46.900
KUGEL Hole SawRp16.900
Jason Hole Saw SetRp87.900

Data diperbarui pada 20/01/2026 (Harga belum termasuk PPN)