DEWALT Holesaw Kit Wood-Cutting (Gergaji Lubang)

Kondisi Barang:
Authorized Partner
Sebelum PPN:
Rp1.399.900 - Rp4.599.900
Spesifikasi
UNSPSC27112826
Arbor DesignIncluded
Impact RatedNo
Material CutMetal; Wood
Max. Cutting Depth (inch)1 3/4
Pilot Drill Size Diameter x L (inch)1/4x4
Primary Material ApplicationWood
Teeth Per Inch4/5
Thread Size (inch)1/2-20; 5/8-18
Tooth MaterialSteel

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Wood-cutting hole saw kits include a selection of hole saw sizes, an arbor, and a pilot bit. They are used to cut wood, plywood, and MDF. Hole saws have a cutting rim and hollow core to remove material while leaving a core of the material whole. This allows larger holes to be drilled faster using a handheld power drill than would be possible using a drill bit. The arbor holds the pilot bit and secures the hole saw in the drill. The pilot bit keeps the hole saw from walking or moving when it starts the cut.
Feature
Hole Saw Kit Primary Material Application Wood Materials Cut Metal Wood Arbor Design Included Tooth Material Steel Teeth per Inch 4/5 Max Cutting Depth 1 3/4 in Impact Rated No Number of Hole Saws 2 Saw Size Range 1 in to 2 1/8 in Hole Saw Sizes (Hole Saws) 1 in 2 1/8 in Thread Size 1/2 In.-20 5/8 In.-18 Shank Size 3/8 in Hex Pilot Drill Size 1/4 in dia x 4 in L Number of Pieces 5

Ulasan Produk

Tidak ada ulasan