STANLEY Cordless Hammer Drill Brushless (Mesin Bor Beton Baterai)

Kondisi Barang:
Authorized Partner
Sebelum PPN:
Rp2.499.900
Spesifikasi
Chuck Capacity (mm)13
Accessories2 2.0 Ah Batteries, 1x Charger, 1x Toolbox
Battery Capacity (AH)2
Battery Charging Time (minute)70
Battery Voltage (V)20
Diameter of Drill (mm)On The Wall: 13; On Iron: 13; on Wood: 30
K3L LicenseYes
LED LightYes
Maximum Torque (N m)60
No Load Speed (rpm)0-600/1900
Punch Speed (bpm)0-32300
ReversibleYes
Speed VariationYes
Torque settings16
TypeBattery Impact Drill

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Specifications:
Voltage: 18V
Battery Size: 2 pcs x 2.0Ah Li-Ion
Chuck Capacity: 13 mm
No Load Speed: 0-430 / 0-1.700 RPM
Max Torque: 55 Nm
Impact Rate: 0-28.900 IPM
Clutch/Torque Positions: 23
LED Light: Yes
Charger: 1 Ah/Hour
Weight: 1.6Kg
Packaging: Kit Box

Ulasan Produk

Tidak ada ulasan