Beli hitachi motor di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. HITACHI Motor Induksi
    Mulai

    Rp32.999.900

    HITACHI Motor Induksi
    atribut:
    • Number of Phase: 2P
    • Power (HP): 10
    • Power (W): 7.5
    • Flange size: FF265
    • Frame Size: 132S
    • Insulation: B
    • Dimension IG (mm): 20
    • Dimension LB (mm): 230
    • Dimension LC (mm): 300
    • Dimension LE (mm): 4
    • Dimension La (mm): 265
    • Dimensions d (mm): 250
    • Dimensions lz (mm): 14.5
    • Flag No.: 5
  2. HITACHI JD Type Motor Pump
    Mulai

    Rp45.999.900

    HITACHI JD Type Motor Pump
    atribut:
    • Voltage (V): 200
    • Suction Port Diameter (Φmm): 50
    • Total Lift (m): 32/23.5
    • Material: Steel plate
    • Liquid Temperature Range (°C): 0 to 100
    • Flange: JIS10K
    • Discharge Rate (m³/minute): 00.1/0.32
  3. Fantech Kipas Exhaust Tembus Dinding (Kipas Ventilasi)
    Mulai

    Rp7.399.900

    Fantech Kipas Exhaust Tembus Dinding (Kipas Ventilasi)
    Deskripsi:
    Class 150 threaded fittings connect with medium-pressure (300-999 psi) pipe. Fittings twist onto pipe using various male and female thread connections including NPT (National Pipe Thread) or BSPT (British Standard Pipe Taper).
    atribut:
    • UNSPSC: 40101502
    • Housing Finish: Powder-Coated
    • Housing Material: Steel
    • Mounting Location: Exterior Sidewall
    • Nameplate Voltage (VAC): 115
    • Overall Depth (inch): 6
    • Overall Height (inch): 13
    • Overall Width (inch): 10-1/4
    • Phase: 1
  4. Tyrone Electro Motor 3 Phase (Dinamo Motor Listrik)
    27%
    Rating:
    20% of 100
    (1)
    Mulai

    Rp2.099.900

    Tyrone Electro Motor 3 Phase (Dinamo Motor Listrik)
    atribut:
    • Number of Phase: 3 Phase
    • Frequency (Hz): 50/Double Voltages
  5. Tyrone Electro Motor 1 Phase (Dinamo Motor Listrik)
    Mulai

    Rp2.299.900

    Tyrone Electro Motor 1 Phase (Dinamo Motor Listrik)
    atribut:
    • Voltage (V/Hz): 230/50
    • Number of Phase: 1 Phase
  6. TECO Electric Motor Foot Mounted 3 Phase B3 4 Pole (Dinamo Motor Listrik)
    Mulai

    Rp3.399.900

    TECO Electric Motor Foot Mounted 3 Phase B3 4 Pole (Dinamo Motor Listrik)
    Deskripsi:
    TEFC, Insulation Class F, IP55, 50HZ, Top Cover Terminal Box
    atribut:
    • Housing Material: Cast Iron
    • Phase: 3
    • Number of Poles: 4
  7. HANYOUNG NUX Solid State Relays
    Mulai

    Rp129.900

    HANYOUNG NUX Solid State Relays
    atribut:
    • Voltage Withstand (V): 2500 a.c.(1 minute at 60 Hz)
  8. Summitech Professional Summitech Professional Palm Fit PL6 BK Series Gloves (Sarung Tangan)
    Rating:
    100% of 100
    (3)
    Mulai

    Rp25.900

    Summitech Professional Summitech Professional Palm Fit PL6 BK Series Gloves (Sarung Tangan)
    atribut:
    • Length (mm): 220-275
    • Cuff Style: Knit Wrist
    • Coating Material: PU Palm Coated
    • Liner Material: 13G Nylon
  9. GEA Sterile Protective Blade
    Mulai

    Rp119.900

    GEA Sterile Protective Blade
    atribut:
    • Blade Number: 10
  10. Aero Electric Motor Foot Mounted 3000RPM 3 Phase (Dinamo Motor Listrik)
    Mulai

    Rp739.900

    Aero Electric Motor Foot Mounted 3000RPM 3 Phase (Dinamo Motor Listrik)
    Deskripsi:
    AERO Electric Motors are defined as totally enclosed, fan cooled, squirrel cage type and noted for their novel design, beautiful model, compact, structured, low noise, high efficiency, large torque, excellent starting performance, easy serving, low energy consumption also benefits the enviroment. The motors are adopted with F class insulation and designed with assessing method for insulation system according to international practice, it enchances greatly have reached an international advanced level of the same kind of products at the initial days of the 90's._x000D__x000D_AERO Electric Motors can be widely used as driving equipments of various machineries, such as machine tools, blowers, pump, compressors, transporters, agricultural abd food processing. Pedestal installation size and centre height and other index of the motor completely measured._x000D__x000D_> TEFC, Insulation Class F, IP55, 50HZ_x000D_> 220/380V for up to 5.5 HP, 380/660V for 7.5HP and a bove_x000D_> Frame up to 132 Aluminum Housing Frame 160 and Above Cast Iron Housing
    atribut:
    • Speed (rpm): 3000
  11. Titan Electric Motor Electric Motor Foot Mounted B3 4P 1500RPM (Dinamo Motor Listrik)
    Mulai

    Rp1.599.900

    Titan Electric Motor Electric Motor Foot Mounted B3 4P 1500RPM (Dinamo Motor Listrik)
    Deskripsi:
    TM-series motor is totally enclosed fan cooled (TEFC) basic series of general purpose low voltage three phase induction motor. Thismotor is built with compact structure, high efficiency, high torque, low vibration, low noise, and attractive design. TM-series motor is broadly used as the driving equipment in various machineries such as pumps, blowers, compressors, crushingmachineries, plastic extruding machineries, agriculture machineries, paper making machineries, milling machineries, mining machineries and many others. TM-series standard motor efficiency meets IE1 standard. IE2 and IE3 standard efficiency are available upon request.
    atribut:
    • Number of Pole: 4P
  12. Titan Electric Motor Electric Motor Flange Mounted B5 4P 1500RPM (Dinamo Motor Listrik)
    33%
    Mulai

    Rp1.199.900

    Titan Electric Motor Electric Motor Flange Mounted B5 4P 1500RPM (Dinamo Motor Listrik)
    Deskripsi:
    TM-series motor is totally enclosed fan cooled (TEFC) basic series of general purpose low voltage three phase induction motor. This motor is built with compact structure, high efficiency, high torque, low vibration, low noise, and attractive design. TM-series motor is broadly ued as the driving equipment in various machineries such as pumps, blowers, compressors, crushng machineries, plastic extruding machineris, agriculture machineries, paper making machineries, milling machineries, mining machineries, and may others. TM-series standard motor efficiency meet IE1 standard. IE2 an IE3 standard efficiency are available upon request.
    atribut:
    • Speed (rpm): 1500
    • Phase: 4P
  13. Sumitomo Heavy Industry Astero Gear Head (Kepala Gearbox)
    Mulai

    Rp1.599.900

    Sumitomo Heavy Industry Astero Gear Head (Kepala Gearbox)
    atribut:
    • Accessories: 4 mounting screws
    • Product Type: Gear head only
    • Shaft End Shape: Key Type
  14. Brook Crompton Electric Motor Foot Mounted B3 2P 3000RPM (Dinamo Motor Listrik)
    Mulai

    Rp3.599.900

    Brook Crompton Electric Motor Foot Mounted B3 2P 3000RPM (Dinamo Motor Listrik)
    Deskripsi:
    Class F, S1 Duty, IC411
    atribut:
    • Frequency (Hz): 50
    • Standard: IP55 dan IE3
  15. Aero Electric Motor Foot Mounted B3 1000RPM 3 Phase 6 Pole (Dinamo Motor Listrik)
    21%
    Mulai

    Rp1.099.900

    Aero Electric Motor Foot Mounted B3 1000RPM 3 Phase 6 Pole (Dinamo Motor Listrik)
    Deskripsi:
    > TEFC, Insulation Class F, IP55, 50HZ> 220/380V for up to 5.5 HP, 380/660V for 7.5HP and a bove> Frame up to 132 Aluminum Housing Frame 160 and Above Cast Iron Housing
    atribut:
    • Speed (rpm): 1000
  16. Marelli Motori Electric Motor B3 (Dinamo Motor Listrik)
    Mulai

    Rp1.499.900

    Marelli Motori Electric Motor B3 (Dinamo Motor Listrik)
    Deskripsi:
    General Specifications : - Rated outputs and efficiency values are in accordance with IEC 60034-30-1, - All parameters are measured in accordance with IEC 60034-2-1, - Continuous duty (S1) with suffi cient thermal margins to withstand short overloads, - IP 55 protection degree, - Insulation class F/Temperature rise class B, - + 40°C maximum ambient temperature, - 1000 m a.s.l. installation.
  17. JOTUN Majestic True Beauty Matt Wall Paint (Cat Dinding / Tembok)
    Mulai

    Rp259.900

    JOTUN Majestic True Beauty Matt Wall Paint (Cat Dinding / Tembok)
    Deskripsi:
    Formula Majestic True Beauty yang disempurnakan memberikan hasil akhir dinding yang lebih halus dan mewah. Peningkatan ketahanan terhadap noda memastikan dinding ini sekarang lebih mudah dibersihkan, sehingga rumah Anda selalu terlihat segar dan baru. Dengan True Color Technology milik Jotun yang memberikan warna yang lebih seragam, Anda dapat memastikan keindahan dinding secara terus menerus.
    atribut:
    • Coat: 2
    • Dry Time (hour): 2
  18. HITACHI Bebicon Air Compressors Oil Flooded - Automatic (Kompresor Angin)
    Mulai

    Rp14.999.900

Daftar Harga hitachi motor Terbaru October 2026
HITACHI Motor InduksiRp32.999.900
HITACHI Motors (Dinamo motor/Elektric Motor)Rp2.099.900
HITACHI JD Type Motor PumpRp45.999.900
Marelli Motori Electric Motor B3 3 Phase (Dinamo Motor Listrik)Rp1.599.900
Fantech Kipas Exhaust Tembus Dinding (Kipas Ventilasi)Rp7.399.900
Tyrone Electro Motor 3 Phase (Dinamo Motor Listrik)Rp2.099.900
Tyrone Electro Motor 1 Phase (Dinamo Motor Listrik)Rp2.299.900
TECO Electric Motor Foot Mounted 3 Phase B3 4 Pole (Dinamo Motor Listrik)Rp3.399.900
HANYOUNG NUX Solid State RelaysRp129.900
Summitech Professional Summitech Professional Palm Fit PL6 BK Series Gloves (Sarung Tangan)Rp25.900

Data diperbarui pada 09/10/2026 (Harga belum termasuk PPN)