Fantech Kipas Exhaust Tembus Dinding (Kipas Ventilasi)

Sebelum PPN:
Rp7.399.900 - Rp7.499.900
Spesifikasi
UNSPSC40101502
Housing FinishPowder-Coated
Housing MaterialSteel
Mounting LocationExterior Sidewall
Nameplate Voltage (VAC)115
Overall Depth (inch)6
Overall Height (inch)13
Overall Width (inch)10-1/4
Phase1

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Class 150 threaded fittings connect with medium-pressure (300-999 psi) pipe. Fittings twist onto pipe using various male and female thread connections including NPT (National Pipe Thread) or BSPT (British Standard Pipe Taper).
Feature
Exhaust Fan Discharge Direction Horizontal and Vertical Duct Diameter 6 in Duct Shape Round Housing Finish Powder-Coated Housing Material Steel Heater Without Heater Includes Impeller Mounting Location Exterior Sidewall Maximum Airflow 242 cfm Exhaust Airflow @ 0.100 in SP 220 cfm Exhaust Airflow @ 0.000 in SP 242 cfm Number of Speeds Variable Overall Depth 6 in Overall Height 13 in Overall Width 10 1/4 in Lighted Without Light Phase 1

Ulasan Produk

Tidak ada ulasan