Beli hitachi compressor di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- HITACHI Kompresor Angin Oil Flooded Bebicon - Otomatisatribut:
- Maximum Pressure (kg/cm²): 9.5
- HITACHI Kompresor Angin Oil Flooded Bebicon - KepalaDeskripsi:The Hitachi lubricated ( oil-flooded ) Bebicon compressor is a heavy duty piston compressor designed to operate long hours. Suitable for manufacturing industries, automotive service workshops, spray painting and pneumatic tools.
- HITACHI Kompresor Angin Oil Free Bebicon - KepalaDeskripsi:The Hitachi oil free Bebicon compressor is a heavy duty piston compressor designed to operate long hours. Suitable for manufacturing industries that range from electronics to food and beverage.
- Swan Compressor Air Cooled Portable Type H Series (Kompresor Angin)Deskripsi:H Series. - Effective Cooling fans design to highly reduce the compression temperature. - Durable cast iron crankshaft and pump-excellent wear-resistance. - User-friendly-easy operation and maintenance. - Various options for different application.atribut:
- Working Pressure: 16kg/cm²
- Tank Capacity: 237L
- HITACHI Kompresor Angin Oil Flooded Bebicon - Penguras OtomatisDeskripsi:The Hitachi lubricated ( oil-flooded ) Bebicon compressor is a heavy duty piston compressor designed to operate long hours. Suitable for manufacturing industries, automotive service workshops, spray painting and pneumatic tools.atribut:
- Motor Power: 15 kw
- Compressor Speed: 1000 rpm
- Free Air Delivery at Max Press: 1650 L/Min
- Air Tank Capacity: 280 L
- Power Source: Three Phase
- Maximum Pressure: 9.5 kg/cm2G
- Future Star Kompresor Screwatribut:
- Pressure (MPa): 0.8
- Hitachi Industrial Equipment Systems Air Punchatribut:
- Discharge Air Volume (L/min): 115(0.7MPa)/80(2.3MPa)
- Maximum Operating Pressure (MPa): (in air tank) 4.2
- Noise Level (dB): 62 (59) (in low speed operation mode)
- Tank Capacity (L) : 9
- Type: Small and lightweight
- Voltage (V): Single-phase 100 (50/60Hz shared)
- HITACHI JD Type Motor Pumpatribut:
- Voltage (V): 200
- Suction Port Diameter (Φmm): 50
- Total Lift (m): 32/23.5
- Material: Steel plate
- Liquid Temperature Range (°C): 0 to 100
- Flange: JIS10K
- Discharge Rate (m³/minute): 00.1/0.32
- HITACHI Vortex BlowerDeskripsi:Our Hitachi G-Series High Pressure Vortex Blowers comprise three dimension impellers that generate high-speed air by maintaining an optimal vane surface, thus facilitating higher pressure for different discharge and vacuum applications.atribut:
- Poles: 2
- Swan Kompresor Angin Cooled Portable Tipe S (Kompresor Angin)Deskripsi:Swan Kompresor Angin memiliki kapasitas tanki 36-400L dengan aliran udara (F.A.D) 45-2000 l/m kalitas terbaik, awet dan tahan lama cocok digunakan pada bengkel, otomotif industri, proyek dan konstruksiatribut:
- Working Pressure (kg/cm²): 8
- Kabel: Without cable
- Shark Kompresor Udara Otomatis+MotorDeskripsi:Kompresor Shark LZPM-5114 1/4HP mengadopsi teknologi kompresor reciprocating dimana prinsip kerjanya menggunakan 1 piston berdiameter 51 mm sebagai media yang bergerak bolak-balik di dalam silinder untuk menghisap, menekan dan mengeluarkan udara secara terus-menerus.Shark LZPM-5114 dilengkapi pressure switch yang berfungsi apabila tekanan udara di dalam tangki telah melebihi kapasitas makimal, maka mesin penggerak akan mati secara otomatis serta dilengkapi katup pengaman (safety valve) yang akan terbuka bila terjadi overloading tekanan. Kompresor jenis ini sangat cocok digunakan untuk berbagai aplikasi pneumatic, pengecatan dan juga perbengkelan.
- Shark Air Compressor Medium Pressure, Auto+Motor Hitachi (Kompresor Angin)Deskripsi:Shark Medium Pressure MWP-8005 5HP merupakan jenis kompresor 2 stage dengan 3 silinder berdaya 5HP/3,7 kW. dengan tekanan kerja 12 bar. Diperuntukkan untuk pengisian angin ban armada pertambangan dan aplikasi industri yang membutuhkan tekanan sampai dengan 12 bar
- ARTIX Compressor Oil Less (Kompresor Angin)Deskripsi:ARTIX Compressor Oil-Less (Kompresor Angin) sangat cocok digunakan pada bengkel , perawatan, industri, pekerjaan proyek dan Konstruksi.atribut:
- Voltage (V/Hz): 220/50
- Insulation class: B
Daftar Harga hitachi compressor Terbaru March 2026
| HITACHI Kompresor Angin Oil Flooded Bebicon - Otomatis | Rp14.999.900 |
| HITACHI Kompresor Angin Oil Free Bebicon - Otomatis | Rp25.999.900 |
| HITACHI Bebicon Air Compressor (Kompresor Angin) | Rp55.999.900 |
| HITACHI Kompresor Angin Oil Flooded Bebicon - Kepala | Rp8.599.900 |
| HITACHI Kompresor Angin Oil Free Bebicon - Kepala | Rp14.999.900 |
| Future Star Kepala Kompresor Piston | Rp2.199.900 |
| HITACHI Bebicon Oil Free Compressors | Rp16.999.900 |
| Swan Compressor Air Cooled Portable Type H Series (Kompresor Angin) | Rp31.999.900 |
| HITACHI Kompresor Angin Oil Flooded Bebicon - Penguras Otomatis | Rp159.999.900 |
| Kartell Cobas Mira Segments in Rack | Rp26.900 |
Data diperbarui pada 17/03/2026 (Harga belum termasuk PPN)




















































































































































/P102540581-1.jpg)






/fwP102540572-2.jpg)


/qbP104618947-2.jpg)
/lsP105146784-1.jpg)