Hitachi Industrial Equipment Systems Oil-Integrated Screw Compressor (Fixed Speed Air Compressor with Dryer) (Kompresor Screw)
#Grup produk P114752994
Sebelum PPN:
Rp259.999.900 - Rp319.999.900
Ketersediaan:
Periksa Metode Pembayaran dan Estimasi pengiriman
Spesifikasi
| Control Pressure (MPa) | 0.83 |
|---|---|
| Cooling Method | Air cooling |
| Driving System | Belt acceleration |
| Lubrication System | Refueling type |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
Hitachi Oil-Lubricated Air Compressor HISCREW G Series [11/15kW Class] Introducing the Hitachi G Series, a compressor built to meet the demands of your workplace. It offers improved basic performance, control functions, environmental resistance, and reliability. Today's demands for stable operation, energy savings, and increased efficiency demand a system that's easy to use and eliminates the need for complex adjustments. Customers want to minimize the hassle of daily maintenance and emergency response, while reducing management burdens through timely maintenance and improvements. The G Series was born from a sincere response to these diverse customer needs. The development of a new airend increases discharge air volume compared to previous models. The cloud-based monitoring service "FitLive" is standard, enabling IoT integration. An emergency stop switch is standard on all models, enhancing safety.
If the delivery address is a private residence (single-family home or apartment building), a business name is required. Please note that delivery may not be possible without a business name. *Depending on the delivery location, the delivery date may be postponed and additional shipping charges may apply. *Due to deliveries made using large vehicles of 4 tons or more, depending on the delivery location, customers may be asked to collect their packages from the truck. *The driver will not assist with unloading. *Products will be delivered to the truck. Please prepare a forklift. *We recommend installing a receiver tank with a capacity of 0.15 m3 or more / 0.28 m3 or more (11/15 kW). *All features of the remote monitoring IoT FitLive service are available free of charge for one year (separate registration required). *From the second year onwards, email notifications and some services can be continued with the free plan, but to use all features, you will need to sign up for a paid plan.
If the delivery address is a private residence (single-family home or apartment building), a business name is required. Please note that delivery may not be possible without a business name. *Depending on the delivery location, the delivery date may be postponed and additional shipping charges may apply. *Due to deliveries made using large vehicles of 4 tons or more, depending on the delivery location, customers may be asked to collect their packages from the truck. *The driver will not assist with unloading. *Products will be delivered to the truck. Please prepare a forklift. *We recommend installing a receiver tank with a capacity of 0.15 m3 or more / 0.28 m3 or more (11/15 kW). *All features of the remote monitoring IoT FitLive service are available free of charge for one year (separate registration required). *From the second year onwards, email notifications and some services can be continued with the free plan, but to use all features, you will need to sign up for a paid plan.
Warning
If the delivery address is a private residence (single-family home or apartment building), a business name is required. Please note that delivery may not be possible without a business name. *Depending on the delivery location, the delivery date may be postponed and additional shipping charges may apply. *Due to deliveries made using large vehicles of 4 tons or more, depending on the delivery location, customers may be asked to collect their packages from the truck. *The driver will not assist with unloading. *Products will be delivered to the truck. Please prepare a forklift. *We recommend installing a receiver tank with a capacity of 0.15 m3 or more / 0.28 m3 or more (11/15 kW). *All features of the remote monitoring IoT FitLive service are available free of charge for one year (separate registration required). *From the second year onwards, email notifications and some services can be continued with the free plan, but to use all features, you will need to sign up for a paid plan.Feature
Hitachi Oil-Lubricated Air Compressor HISCREW G Series [11/15kW Class] Introducing the Hitachi G Series, a compressor built to meet the demands of your workplace. It offers improved basic performance, control functions, environmental resistance, and reliability. Today's demands for stable operation, energy savings, and increased efficiency demand a system that's easy to use and eliminates the need for complex adjustments. Customers want to minimize the hassle of daily maintenance and emergency response, while reducing management burdens through timely maintenance and improvements. The G Series was born from a sincere response to these diverse customer needs. The development of a new airend increases discharge air volume compared to previous models. The cloud-based monitoring service "FitLive" is standard, enabling IoT integration. An emergency stop switch is standard on all models, enhancing safety.Specification : Suction pressure / temperature: Atmospheric pressure / 0 to 45 ° C, Discharge temperature: Suction temperature + 15 ° C or less, Dew point of dryer outlet air: 10 ° C (under pressure)
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan



















































































































































%20(Kompresor%20Screw)/rmP114752994-1.jpg)

/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
