Beli hioki 3665-20 di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- Hioki Test PinDeskripsi:Attaches to the tip of the banana plug cable
- Sanwa Test LeadDeskripsi:-Test leads for testers are made by SANWA ELECTRIC.-A set of a red and a black lead.
- KYORITSU Multimeter Digital (Multitester)Deskripsi:Multitester digital Kyoritsu terbaik di kelasnya dan memiliki perlindungan arus korslet, untuk kebutuhan elektronik dan laboratorium listrik dengan akurasi dan desain yang ergonomis. Tersedia beberapa pilihan multitester sesuai dengan kebutuhan pengukuran dengan fungsi yang profesional
- Sanwa Instrument Multimeter Digital (Multitester)Deskripsi:This instrument is portable multimeter designed for the measurement of low-voltage circuit. This is used at small communications equipments, home electric appliances, voltage of lump line, and measurement of various types of batteries.
- Hioki Multimeter Digital (Multitester)Deskripsi:The Hioki Digital Multimeter Series consists of a diverse array of meters ranging from professional to industrial to pocket meters, delivering a super fast response rate and safety features that take electrical testing to a higher level.
- KRISBOW Analog Multimeter (Multitester)Deskripsi:- 5 functions including DC/AC Voltage, DC Current, Resistance, Diode and Transistor test- Fuse and diode protection.atribut:
- DC Voltage (V): 0.1, 0.5, 2.5, 10, 50, 250, 1000
- AC Voltage (V): 10, 50, 250, 1000
- Power Supply (V): 9, 1.5x2
- Resistance (kΩ): 2, 20, 200, 2000, 20000
- Hioki Test LeadsDeskripsi:-Compatible to various types of insulation resistance testers.atribut:
- Corresponding Models: IR4051-10, IR4052-10, etc.
- Material: Resin/Plastic
- Hioki Test Lead Bundlingatribut:
- Length (m): 1.2
- Hioki AC Clamp-On Voltage Output SensorDeskripsi:Bandwidth: 40Hz to 1kHz. Primary: 500A AC. Secondary: 1mV AC/A. Max. input of 600A AC. Diameter: 46mm (1.81inch). Measure load current on commercial power lines with the LR5051 Clamp Logger.atribut:
- Bandwidth: 40 Hz to 1 kHz
- Primary: 500 A AC
- Secondary: 1 mV AC/A
- Max.Input: 600 A AC
- Jaw Diameter: 46 mm (1.81 in)
- Compatible With: LR5051 Clamp Logger
Daftar Harga hioki 3665-20 Terbaru January 2026
| Hioki Test Pin | Rp339.900 |
| Hioki Test Lead Set | Rp159.900 |
| Sanwa Test Lead | Rp289.900 |
| KYORITSU Multimeter Digital (Multitester) | Rp959.900 |
| KRISBOW Tang Ampere | Rp849.900 |
| KYORITSU Tang Ampere Digital AC | Rp1.399.900 |
| Sanwa Instrument Multimeter Digital (Multitester) | Rp819.900 |
| Hioki Multimeter Digital (Multitester) | Rp2.699.900 |
| Hioki Tang Ampere AC | Rp1.299.900 |
| KRISBOW Analog Multimeter (Multitester) | Rp229.900 |
Data diperbarui pada 22/01/2026 (Harga belum termasuk PPN)






















































































































































/P101002871-1.jpg)


/ivP102049679-5.jpg)
/j1P102091685-6.jpg)

/2bP101515083-3.jpg)