Beli hioki 3490 di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- Hioki Analog Insulation/ MegaOhm HiTesteratribut:
- Dimension (WxHxD): 159x177x53 mm
- Hioki High Voltage Insulation Tester (Pengukur Isolasi)Deskripsi:Maximum 5kV Test Voltage - Up to 10 Teraohm of Insulated Resistance TestingHioki insulation resistance testers or megohmmeters feature all-in-one designs including built-in rugged cases and test lead storage compartments. The IR3455 is a 5-range, 250V to 5000V digital insulation resistance tester offering up to 10TΩ of insulated resistance testing. High performance features include bargraph, built-in memory, leak current and voltage testing, and DAR and PI calculation capabilities to help shorten work time associated with field insulation testing.
- FLUKE Infrared ThermometerDeskripsi:- No contact type. Compact, low price and easy to operate.- Emissivity setting can be changed to match the material of the object.atribut:
- Minimum Temperature Display (°C): 0.1
- Hioki Insulation TesterDeskripsi:5-Range, 50 to 1000V Digital Insulation Tester with Continuity Check Hioki insulation testers or megohmmeters have all-in-one design features including sturdy case and cable storage compartment.The Hioki IR4056 is a 5-range, 50V to 1000V digital insulation resistance tester with easy-to-use functions and features to shorten the uptime associated with field insulation testing.
- Hioki Digital Insulation Tester (Pengukur Isolasi)Deskripsi:Tester isolasi digital Hioki memberikan pembacaan cepat dan akurat hingga gigaohm dengan fitur auto-ranging. Ideal untuk pengujian isolasi kabel, motor, dan instalasi listrik industri.
- KYORITSU High Voltage Insulation Testers (Pengukur Isolasi)Deskripsi:Alat ukur Tahanan isolasi tegangan tinggi digital dengan layar besar dan tampilan beberapa parameter pengukuran dilengkapi dengan diagnosa pengetesan insulasi
- Hioki Insulation Resistance TesterDeskripsi:-A 5 range insulation resistance tester for 50V/125V/250V/500V/1000V.-High speed reaction time(compared with company products)compatible.-Comes with a main body integrated hard case.-A new JIS accredited 5 range insulation resistance tester.atribut:
- Rated Measuring Voltage: 125/100V/MΩ
- Minimum Display: 0.01MΩ
- Power Supply: AA Alkaline Dry Battery (LR6)x4 (accessory)
- Voltage (V): 600 (AC)
- Width x Depth x Height: 152x40x92mm
- ELSEC Electrical Insulating Gloves (Sarung Tangan Tahan Listrik)Deskripsi:ELSEC insulating gloves are made of natural latex with five fingers having an anatomic shape on automatic line and electronically tested modern computer test-measuring Workplace. These insulating gloves have been made to obtain high dielectric properties. It enables to gain high quality and repeatability of the technical parameters.atribut:
- Proof Test Voltage (kV): 20
- Max Working Voltage (kV): 17
- Thickness (mm): 2.5
- Minimum Tensile Strength (MPa): 14
- Cuff: Prosty Straight
- KYORITSU Digital Insulation Tester (Pengukur Isolasi)Deskripsi:- Bargraph to display insulation - Displays the value of external AC voltage along with flashing symbol.- Auto null function to automatically subtract the test lead resistance before displaying the real continuity resistance value.- Trac-Lok mode to conserve battery life on insulation and continuity tests.- Live circuit warning beeper.- Releasing the test button automatically discharges the charges stored in the circuit under test.- Backlight function to view the test results in dimly lit areas.atribut:
- AC Voltage Accuracy: ±5%rdg±3dgt
- Contents Included: 7122B (Test leads) Pouch for test leads; 8923 (F500mA/600V fuse) x2; R6 (AA) x8; Shoulder Strap; Instruction Manual
- Continuity Test Accuracy: ±1.5%rdg±5dgt (20Ω), ±1.5%rdg±3dgt (200Ω/2000Ω)
- Continuity Test Measurement Current (mA): min. DC 200
- Continuity Test Measuring Range (ohm): 20/200/2000
- Continuity Test Output Voltage on Open Circuit (V): DC 7-12
- EMC standard: IEC 61326-1
- IP Rating: IEC 60529-IP54
- Insulation Resistance Accuracy: ±1.5%rdg±5dgt (20MΩ/200MΩ). ±10%rdg±3dgt (2000MΩ)
- Insulation Resistance Measuring Range (MΩ): 20/200/2000
- Insulation Resistance Nominal Current (mA): min. DC 1
- Insulation Resistance Outpur Short Circuit Current (mA): Approx. DC 1.5
- Insulation Resistance Output Voltage on Open Circuit: Rated test Voltage +20%, 0%
- Insulation Resistance Test Voltage (V): 250/500/1000
- Power Supply: R6 (AA) (1.5V) x8
- Resistance Range (ohm): 20/200/2000
- Safety Standard: IEC 61010-1 CAT III 300V Pollution Degree 2. IEC 61010-2-031 IEC 61557-1/2/4
- Hioki Insulation Resistance TesterDeskripsi:-A 5 range insulation resistance tester for 50V/125V/250V/500V/1000V.-High speed reaction time(compared with company products)compatible.-Comes with a main body integrated hard case.-A new JIS accredited 5 range insulation resistance tester.atribut:
- Minimum Display: 0.01MΩ
- Rated Measuring Voltage: 50/100, 125/250, 250/500, 500/2000, 1000/4000V/MΩ
- Voltage (V): 600 (AC)
- Megger Digital MegaohmmeterDeskripsi:Standard megohmmeters are commonly used by electricians and technicians to test for basic insulation leaks in motors, generators, transformers, and switchgears.
- KYORITSU Tester Isolasi dan Kontinuitas Analog (Megger Analog)atribut:
- Contents Included: 7122B (Test leads) Pouch for test leads; 8923 (F500mA/600V fuse) x2; R6 (AA) x6; 9121 (Shoulder Strap); Instruction Manual
- Test Voltage (V): 250/500/1000
- Aneng Digital Earth Tester Grounding MultimeterDeskripsi:Sebelum Anda memasang grounding atau pentanahan pada sistem rangkaian listrik, sangat disarankan untuk mengukur hambatan tanah menggunakan digital earth tester dari Aneng. Alat ukur ini berfungsi untuk mengetahui nilai resistansi atau hambatan tanah. Pada sebuah rangkaian listrik, pemasangan grounding sangat diperlukan sebagai pengaman keselamatan terhadap tegangan kejut dan kebocoran arus listrik yang dapat menyebabkan korsleting.- Rincian yang Anda dapatkan untuk pembelian produk ini:1 x ANENG Digital Earth Tester Grounding Multimeter - MH142 x Grounded Steel brazing1 x Set Auxilary Test (Kuning, Hijau, dan Merah)1 x Set Simple Test Lines (Hijau dan Merah)8 x Baterai AA1 x Tas Penyimpanan1 x Panduan Penggunaanatribut:
- Auxilary Test Cable Length (m): Red: Approx. 10; Yellow: Approx. 10; Green: Approx. 5
- Battery Type: 8xAA (Battery Included)
- Dimensions (cm): 17x6x12.5
- Ground Voltage: 50 to 200Hz, Range: AC200V, Basic Accuracy: ±(2%+6d), Resolution: 0.1V, Overload Protection: 200Vrms
- Grounding Resistance: Range: 20ohm, Basic Accuracy: ±(2 % + 1ohm), Resolution: 0.01ohm; Range: 200ohm, Basic Accuracy: ±(2 % + 3d), Resolution: 0.1ohm; Range: 2000ohm, Basic Accuracy: ±(2 % + 3d), Resolution: 1ohm
- Material: Multimeter: Silicone and ABS; Brazing: Metal
- Packaging Dimensions (cm): 26x14x30
- Simple Test Lines Cable Length (m): Red: Approx. 1.5; Green: Approx. 1.5
- ZOYI Infrared ThermometerDeskripsi:Termometer Infrared Digital untuk mengukur suhu segala benda padat, cair atau gas. Suhu benda, air, api atau mesin, yang mudah dan sulit dijangkau. Tanpa perlu ditempelkan ke benda sehingga mudah dan praktis dalam penggunaannya.Handheld Digital Laser LCD Display IR Infrared Thermometer Auto Temperature Meter Sensor Gunatribut:
- Emissivity: 0.95 Preset
- Accuracy (°C): ±1.5
- D:S Ratio: 12:1
- KRISBOW Infrared Thermometer (Pengukur Suhu)Deskripsi:Thermometer inframerah untuk mengukur suhu permukaan seperti tubuh manusia, benda kerja, dan panel listrik
- Hioki Analog Megaohm HiTesterDeskripsi:Single-Range 500V/1000MΩ Analog Insulation Tester Hioki insulation testers or megohmmeters feature all-in-one designs including built-in rugged cases and test lead storage compartments. The IR4018-20 is a single-range, 500V/1000MΩ analog insulation resistance tester with efficient functions and features to help shorten work time associated with field insulation testing.atribut:
- Effective Maximum Indication Value (MΩ): 2000
- Overload Protection (V): 1200 AC (10 sec.)
- Dimensions (WxHxD) (mm): 159 (6.26 in)x177 (6.97 in)x53 (2.09 in), (including battery, excluding test lead)
- Accessories: Test Lead L9787 x1, LR6 (AA) alkaline batteries x4, Instruction manual x1, Shoulder strap x1
- Accuracy 1st Effective Measuring Range: ±5 % of indicated value; 2 to 1000 MΩ
- Lower Limit Resistance (MΩ): 1 (measurement resistance value to maintain testing voltage)
- Other Functions: Bright LED luminous scale, Drop proof (on concrete, 1 m/1 time), Battery check, Live circuit check, Auto discharge
- Power Supply: LR6 (AA) alkaline batteries x4, Continuous use: 15 hours (no load)
- Rated Output Voltage (V) : 1000 DC
- Voltage (V): 0 to 600 (50/60 Hz), ±5 % of maximum scale value accuracy, 500 kΩ or more input resistance (AC)
- FLUKE Radiation ThermometerDeskripsi:Emissivity correction function K type thermocouple temperature measurement function Recommended case: C43Radiation thermometer (with K type thermocouple)
- Hioki Analog Insulation TesterDeskripsi:-A new JIS standard certified product with a secure, safe and reliable design.-A convenient 4 range in one model.-The elegant and easy to see scale ensures readability of measured values.-A hand switch is included on test leads of IR4041-11.-A new JIS standard certified product with a secure, safe and reliable design.
Daftar Harga hioki 3490 Terbaru October 2026
| Hioki Analog Insulation/ MegaOhm HiTester | Rp3.899.900 |
| Hioki High Voltage Insulation Tester (Pengukur Isolasi) | Rp37.999.900 |
| FLUKE Infrared Thermometer | Rp1.399.900 |
| Hioki Insulation Tester | Rp5.499.900 |
| Hioki Digital Insulation Tester (Pengukur Isolasi) | Rp4.799.900 |
| KYORITSU Tester Isolasi Analog (Megger Analog) | Rp3.799.900 |
| KYORITSU High Voltage Insulation Testers (Pengukur Isolasi) | Rp16.999.900 |
| Hioki Insulation Resistance Tester | Rp6.899.900 |
| ELSEC Electrical Insulating Gloves (Sarung Tangan Tahan Listrik) | Rp1.299.900 |
| KYORITSU Digital Insulation Tester (Pengukur Isolasi) | Rp7.799.900 |
Data diperbarui pada 09/10/2026 (Harga belum termasuk PPN)




















































































































































/P102091739-1.jpg)


/P102091784-1.jpg)
/P102736540-1.jpg)
/P101002867-1.jpg)

%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Insulasi/Sarung%20Tangan%20untuk%20Tegangan%20Rendah/ELSEC%20Electrical%20Insulating%20Gloves%20(Sarung%20Tangan%20Tahan%20Listrik)/kbP103676731-1.jpg)
/nkP101550848-3.jpg)


/P101003376-3.jpg)


/j0P101516684-11.jpg)
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
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)