Beli high pressure cleaners di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. KARCHER Professional High Pressure Cleaners-Cold Water
    Rating:
    100% of 100
    (1)
    Mulai

    Rp15.999.900

    KARCHER Professional High Pressure Cleaners-Cold Water
    Deskripsi:
    KARCHER High Pressure Cleaners-Cold Water is a cold shower for stubborn dirt. Clean machines, vehicles and buildings daily: with high pressure and a high flow rate. Cold water high-pressure cleaners remove even stubborn dirt and are Ideal for large areas.
  2. BOSCH High Pressure Gun Metal
    Mulai

    Rp619.900

    BOSCH High Pressure Gun Metal
    Deskripsi:
    The Bosch F016800379 metal high-pressure gun is a practical and versatile professional gun for Bosch high-pressure cleaners.
  3. KARCHER Professional High Pressure Cleaners Hot Water
    Mulai

    Rp60.999.900

    KARCHER Professional High Pressure Cleaners Hot Water
    Deskripsi:
    Resource-conserving yet enormously powerful: the innovative HDS E 8/16-4 M hot water high-pressure cleaner offers a 24 kW heating output and a high work temperature of maximum 85°C. It is also extremely energy efficient. The innovative, highly effective boiler insulation of the electrically heated machine reduces the power consumption in stand-by mode by a full 40%. When the eco!efficiency mode is activated, the high-pressure cleaner automatically switches to highly efficient 60°C operation, which is entirely sufficient for most cleaning tasks. If, however, very oily and greasy dirt needs to be removed, the maximum possible work temperature is worth using. With Servo Control, it is easy to maintain a temperature of up to 70°C, even in continuous operation. Additional innovative details such as the EASY!Force high-pressure gun, which makes use of the recoil force of the high-pressure jetto reduce the holding force for the operator to zero, as well as the EASY!Lock quick-release fasteners, which make set-up and dismantling five times faster than with conventional screw connections, round off the outstanding equipment package. Equipment - Spray gun, EASY!Force Advanced - High-pressure hose, 10 m - Spray lance, 1050 mm - Power nozzle - Zero-emissions electric heater - Control panel with display light - Pressure cut-off - Two detergent tanks APPLICATION AREAS Electrically heated hot water high-pressure cleaner for exhaust-free operation in indoor areas
    atribut:
    • Power Cable (m): 5
  4. BOSCH High Pressure Gun
    Mulai

    Rp619.900

    BOSCH High Pressure Gun
    Deskripsi:
    - Brass connection on high-pressure hose- Safety lock to prevent unintentional switch-on- Professional brass lance for long lifetime
    atribut:
    • Packaging Dimensions (mm): 228x529x73 (WxLxH)
  5. NILFISK High Pressure Cold
    Mulai

    Rp25.999.900

    NILFISK High Pressure Cold
    Deskripsi:
    MC 3C is designed for light, general cleaning tasks and is the ideal choice for tradesmen, small building companies, small garages and farms. This range is equipped with a professional 2800 rpm motor pump unit with stainless steel pistons for light cleaning tasks, developed for low to medium intensity use. The MC 3C is equipped with two new and very user-friendly features to make the products more easy to use and understand: Special holder for spray gun. Our studies also showed that one of the elements most broken during transport of the pressure washer is the spray gun. Simply because it is not always stored correctly and thus is left unprotected. The MC line includes an innovative spray gun holder that will keep this equipment out of harm’s way. Turnable electrical cable hook. A simple feature, but already greatly appreciated by customers of other products in our range. The turnable hook makes it simpler to wind and unwind the electrical cable, reducing the hassle linked to preparation or storage of the machine. This range of machines brings a clear reduction in the total cost of ownership for our customers, which has been a key element in our strategy. The MC range of pressure washers increase cleaning efficiency on average by 15%. Thanks to the external detergent injector system, the real working pressure at the nozzle is increased and the cleaning time can be reduced by up to 15% - and this saves labor, water and electricity costs! Also part of our efforts to reduce total cost of ownership, the serviceability of the MC line has been improved by an optimal level of accessibility to motor and pump. On board pump oil tank and fill/empty system make basic maintenance tasks such as oil checking simple for the user. And in case of maintenance by a service organization, the easy to access concept will reduce maintenance time and cost.
    atribut:
    • Dimensions (mm): 720x480x900
    • Flow Rate (L/minute): 11.7
    • Motor Speed (rpm): 1400
    • Power Consumption (kW): 2.2
    • Power Supply (V): 240
    • Pressure (bar): 110
  6. Koshin Engine Type High Pressure Washer Machine
    Mulai

    Rp26.999.900

    Koshin Engine Type High Pressure Washer Machine
    atribut:
    • Noise Level (dB): 94 to 101
    • Engine: Air cooled 4 cycle gasoline engine
    • Fuel Tank Capacity (L): 3.6
    • Max Working Time at Full (hour): Approx. 2
  7. NILFISK High Pressure Cold (Mesin Cuci Tekanan Tinggi)
    Mulai

    Rp31.999.900

    NILFISK High Pressure Cold (Mesin Cuci Tekanan Tinggi)
    Deskripsi:
    The MC 7P industrial class cold water high pressure washer combines the renowned and unmatchable lifetime and quality of the C3, 4 piston pump with optimal ergonomics and mobility to offer an innovative and unbeatable partner for applications in heavy industry, large agriculture, transport and valetting, shipping and food industry. The MC 7P is equipped with the well-known industrial C3 pump: 4 ceramic pistons, double roller bearings, flow activated unloader system and 1450rpm motor for high intensity use with maximum performance and comfort. Capable of accepting 85Degrees C inlet water, the MC 7P can be used as an effective hot water cleaner if your environment permits. The pump is also known for use with salt water and in a wide range of harsh environments. The result is optimised workload, high cleaning efficiency, reduced downtime and long lifetime. - C3 4 ceramic piston pump with 85Degrees C inlet temperature. - Tough and sturdy design with 30mm steel frame. - Optimal storage and transport with foldable handle and easy lifting points. - High mobility with large rear wheels and front castor wheel. - Easy accessibility to pump. - Optimal service concept, Ergonomic accessory concept. - Flow activated control system. - Low pump oil safety function. - Water adjustment at pump head. - 2 detergent tanks and 2-way dosing valve.
  8. FASA Hot Water High Pressure
    Mulai

    Rp19.999.900

    FASA Hot Water High Pressure
    Deskripsi:
    - Burner regulation, optimized combustion- Three high durability steel pistons, aluminium axial pump head with built-in bypass valve- Vertical burner with high thermal efficiency steel coil- Safety valve- Automatic temperature regulation- Ergonomic handle complete with accessory holder.- Automatic Stop System- Power cable with plug
    atribut:
    • Voltage (V): 230
    • Frequency (Hz): 50
    • Rotation Speed (rpm): 2800
  9. KARCHER HOME & GARDEN Pembersih Bertekanan Tinggi
    Rating:
    100% of 100
    (3)
    Mulai

    Rp1.799.900

  10. BOSCH High Pressure Cleaner (Mesin Cuci Tekanan Tinggi)
    Rating:
    80% of 100
    (3)
    Mulai

    Rp1.499.900

    BOSCH High Pressure Cleaner (Mesin Cuci Tekanan Tinggi)
    Deskripsi:
    High Pressure Cleaner dengan spesifikasi Max. Pressure 100-125bar adalah Mesin Cuci Tekanan Tinggi dari brand BOSCH yang bisa digunakan untuk Area Industri, Steam Mobil, Perumahan dan Area Lainnya.
  11. MI-T-M Pressure Washer (Mesin Cuci Tekanan Tinggi)
    Mulai

    Rp30.999.900

    MI-T-M Pressure Washer (Mesin Cuci Tekanan Tinggi)
    Deskripsi:
    Remove mud, dirt, and debris from sidewalks, driveways, decks, fences, stairs, and more with these powerful pressure washers. The fluid pressure is generated by an electric motor, which is more lightweight and provides cleaner, quieter operation than a gas-powered engine.
    atribut:
    • UNSPSC: 47121805
  12. PURELL Wall-Mounted Soap Dispensers
    Mulai

    Rp179.900

    PURELL Wall-Mounted Soap Dispensers
    Deskripsi:
    Automatic cartridge soap dispensers detect the presence of a person's hand, dispensing a prescribed amount of soap completely touch-free. Power is supplied by one or more batteries. They work with compatible refill cartridges.
    atribut:
    • UNSPSC: 47131704
    • Mount Type: Wall
    • Standards: ADA Compliant
  13. PURELL Hand Sanitizer Dispensers
    Mulai

    Rp179.900

    PURELL Hand Sanitizer Dispensers
    Deskripsi:
    Automatic hand sanitizer dispensers detect the presence of a person's hand, dispensing a prescribed amount of sanitizer completely touch-free. Power is supplied by one or more batteries.
    atribut:
    • Refill Size (ml): 1200
  14. Mesin HL High Pressure Cleaner (Mesin Cuci Tekanan Tinggi)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp759.900

  15. INGCO High Pressure Washer (Mesin Cuci Tekanan Tinggi)
    Mulai

    Rp1.899.900

    INGCO High Pressure Washer (Mesin Cuci Tekanan Tinggi)
    Deskripsi:
    INGCO Jet Cleaner (130 Bar) // Mesin Pompa Cuci Steam Pressure Washer Mobil Motor Taman
  16. BOSCH Lance with Vario Fan Jet Nozzle
    Mulai

    Rp619.900

    BOSCH Lance with Vario Fan Jet Nozzle
    Deskripsi:
    - Robust, high-quality 3-in-1 brass nozzle guarantees a long lifetime- Fully adjustable spray angle and pressure by rotating the knob. For 0° pencil jet to 40° angle to meet the varying cleaning needs of users- Fully extend the nozzle to have the low-pressure detergent suction feature wherein you can spray detergent from the bottle
    atribut:
    • Packaging Dimensions (mm): 110x611x60 (WxLxH)
Daftar Harga high pressure cleaners Terbaru October 2026
KARCHER Professional High Pressure Cleaners-Cold WaterRp15.999.900
IPC High Pressure CleanerRp20.999.900
BOSCH High Pressure Gun MetalRp619.900
KARCHER Professional High Pressure Cleaners Hot WaterRp60.999.900
BOSCH High Pressure GunRp619.900
NILFISK High Pressure ColdRp25.999.900
Koshin Engine Type High Pressure Washer MachineRp26.999.900
NILFISK High Pressure Cold (Mesin Cuci Tekanan Tinggi)Rp31.999.900
FASA Hot Water High PressureRp19.999.900
KARCHER HOME & GARDEN Pembersih Bertekanan TinggiRp1.799.900

Data diperbarui pada 09/10/2026 (Harga belum termasuk PPN)