NILFISK High Pressure Cold (Mesin Cuci Tekanan Tinggi)

Sebelum PPN:
Rp42.999.900 - Rp189.999.900

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The MC 7P industrial class cold water high pressure washer combines the renowned and unmatchable lifetime and quality of the C3, 4 piston pump with optimal ergonomics and mobility to offer an innovative and unbeatable partner for applications in heavy industry, large agriculture, transport and valetting, shipping and food industry. The MC 7P is equipped with the well-known industrial C3 pump: 4 ceramic pistons, double roller bearings, flow activated unloader system and 1450rpm motor for high intensity use with maximum performance and comfort. Capable of accepting 85Degrees C inlet water, the MC 7P can be used as an effective hot water cleaner if your environment permits. The pump is also known for use with salt water and in a wide range of harsh environments. The result is optimised workload, high cleaning efficiency, reduced downtime and long lifetime.
- C3 4 ceramic piston pump with 85Degrees C inlet temperature.
- Tough and sturdy design with 30mm steel frame.
- Optimal storage and transport with foldable handle and easy lifting points.
- High mobility with large rear wheels and front castor wheel.
- Easy accessibility to pump.
- Optimal service concept, Ergonomic accessory concept.
- Flow activated control system.
- Low pump oil safety function.
- Water adjustment at pump head.
- 2 detergent tanks and 2-way dosing valve.

Ulasan Produk

Tidak ada ulasan